Please note that the item you have bought is a 115V.

Cooling Tower Motors | Raptor Supplies Worldwide

Cooling Tower Motors

Filter

WEG -

Teao Three Phase Foot Mount, Cooling Tower Motors

WEG -

Tefc Three Phase Foot Mount, Cooling Tower Motors

StyleModelNameplate RPMFrameFull Load AmpsNominal EfficiencyOverall LengthRPM RangeShaft Dia.Shaft LengthPrice (ex. VAT)
A00518ET3HCT184TF1-W2--------$930.66
A02018ET3HCT256TF1-W2--------$2,653.50
A06018ET3HCT364T-W22--------$8,845.40
A05018ET3HCT326T-W22--------$6,105.48
A06018ET3ECT364TF1-W2--------$8,845.40
B00312ET3HCT213T-W22--------$1,383.48
A00318ET3HCT182T-W22--------$813.02
A00512ET3ECT215TF1-W2--------$1,579.20
A04018ET3HCT324T-W22--------$5,002.02
A07518ET3HCT365T-W22--------$10,330.92
A01018ET3HCT215TF1-W2--------$1,535.48
C05012ET3PCT365T-W22--------$10,019.66
A00518ET3HCT184T-W22--------$930.66
A00318ET3HCT182TF1-W2--------$813.02
A02518ET3HCT284T-W22--------$3,368.68
A00118ET3PCT143T-W22--------$673.54
A00718ET3HCT213T-W22--------$1,346.02
A07518ET3ECT365TF1-W2--------$10,330.92
B00512ET3HCT215T-W22--------$1,579.20
A00712ET3HCT254T-W22--------$2,532.76
A04018ET3HCT324TF1-W2--------$5,002.02
D00112ET3ECT145TF1-W2--------$757.86
A00158ET3PCT145T-W22--------$703.72
E00112ET3PCT145T-W22--------$757.86
F00152ET3PCT182T-W22--------$940.02
WEG -

Tefc Dual Speed Cooling Tower Motors, Three Phase

WEG -

AC Cooling Tower Motors

MARATHON MOTORS -

Blue Chip Severe Duty/Cooling Tower Motors, Two Speed, Rigid Base, Three Phase

StyleModelShaft Dia.FrameFull Load AmpsShaft LengthHPLength Less ShaftNameplate RPMNominal EfficiencyPrice (ex. VAT)
A215TTFS72901.375"215T9/3.13 9/16"7-1/2, 1-29/3216.187"1765/87589.5$4,239.28
B284TTFNA72401.875"284T24/8.54 13/16"20, 521.375"1775/88091.7$5,902.69
C286TTFNA72601.875"286T31/114 13/16"25, 6-1/422.875"1775/88091.7$6,622.33
D324TTFS72902.125"324T35/11.25.5"30, 7-1/223.375"1785/88891$8,851.68
E326TTFS92102.125"326T46/14.65.5"40, 1024.875"1782/88891$10,463.89
F364TTFS92342.375"364T61/246.125"50, 1325.375"1775/89092.4$16,461.26
G365TTFS92302.375"365T74.5/256.125"60, 1526.375"1780/88592.4$22,512.24
BALDOR MOTOR -

Three Phase Chiller/Cooling Tower Motors, Two Speed, TEFC

StyleModelOutputAmpsFramePhaseRevisionRPMTypeVoltagePrice (ex. VAT)
ACTM1765T---3 ph---460 V$25,635.05
ACTM1760T10/2.5 HP12.0/4.40L215T3-1755/875-460/ 460$9,543.73
ACTM1761T15/3.75 HP18.1/7.8254T3A1760/8850940M460$12,102.02
ACTM1762T20/5 HP24.4/9.30256T3-1770/885-460/ 460$14,621.75
ACTM1763T25/6.25 HP31.2/12.1284T3-1775/885-460/ 460$17,010.62
ACTM1764T30/7.5 HP36.6/14.1286T3-1775/885-460/ 460$19,526.98
ACTM1766T50/12.5 HP63/28326T3D1760/8701272M460-
RFQ
BCTM1767T60/15 HP-364T3F-A36052M460/ 460-
RFQ
BALDOR MOTOR -

Three Phase TEAO Chiller/ Cooling Tower Motors

StyleModelPower FactorAmpsBreak-down TorqueRevisionRPMTemp. RiseTypeVoltagePrice (ex. VAT)
AECTM4314T-136/68-D1780-A36062M230/ 460-
RFQ
BECTM2276T7021.4/10.794.2 LB-FTE118039 Deg C0950M230/460$4,415.27
BECTM2332T7128.8/14.4146 LB-FTF118054 Deg C0954M230/460$8,842.51
CCTM3768T7216.3-15/7.5-C1155-0736M208-230/460$4,584.82
BECTM3768T7214.6/7.377.4 LB-FTD116061 deg C0748M230/460$5,437.04
CCTM2276T7224-21.8/10.9154 LB-FTF116065 deg C0756M208-230/460$5,594.71
CCTM2332T7328.8/14.4139 LB-FTM117567 deg C0946M230/460$6,227.16
BECTM4100T7540/20198 LB-FTD118058 Deg C1042M230/460$11,790.00
CCTM3770T7622.3-20.6/10.373.7 LB-FTC176578 Deg C0729M208-230/460$4,027.87
CCTM3665T7714.9-13.8/6.9-C1750-0633M208-230/460$3,024.67
BECTM4102T7754/27276 LB-FTC118079 Deg C1054M230/460$8,892.05
BECTM3665T7914-13.2/6.648.3 LB-FTD175064 deg C0641M208-230/460$3,422.24
BECTM4104T8076/38330 LB-FTE176076 Deg C1056M230/460$13,251.16
CCTM3774T8027.5-26/13119.4 LB-FTD176090 Deg C0733M208-230/460$5,140.09
BECTM3770T8119.8-19/9.569.8 LB-FTE177052 Deg C0735M208-230/460$4,566.36
BECTM4110T8296/48386 LB-FTC177564 deg C1254M230/460$17,329.36
BECTM3774T8326.5-24.4/12.2-C1760-0748M208-230/460$6,126.49
CCTM2333T8340-37/18.5167.1 LB-FTK176083 deg C0756M208-230/460$6,829.40
CCTM2334T8350/25204 LB-FTG1760110 Deg C0760M230/460$7,612.84
BECTM2333T8336.2/18.1152 LB-FTB176571 Deg C0944M230/460$8,132.89
CCTM4104T8472/36270 LB-FTK176084 Deg C0964M230/460$11,077.02
CCTM4103T8458/29240 LB-FTJ176089 deg C0956M230/460$5,264.60
BECTM2334T8448/24213 LB-FTQ176574 deg C0952M230/460$9,072.35
BECTM4103T8460/30235 LB-FTT177063 deg C1046M230/460$11,165.95
BECTM4115T85116/58396 LB-FTA177579 Deg C1272M230/460$20,718.05
MARATHON MOTORS -

Cooling Tower Motor 3-phase Tefc 25 Hp 230/460v

ModelItemPrice (ex. VAT)
284TTFNA16832AF6MZU$5,684.63
MARATHON MOTORS -

Cooling Tower Motor, 7-1/2 HP, 3-Phase, 1765 Nameplate RPM, 230/460 Voltage

ModelItemPrice (ex. VAT)
213TTFND6550CD2TXW$2,262.88

Cooling Tower Motors

Cooling tower motors are commonly used in HVAC, power generation, chemical, oil and gas industries for air-cooled condensing, air-cooled heat exchanging, and wet and dry cooling tower applications. Raptor Supplies offers a wide range of cooling tower motors from Marathon Motors, WEG and Baldor in different torque and current ratings. These motors are available in totally enclosed air over and totally enclosed fan-cooled enclosures for mounting inside and outside the air stream, respectively, and are highly suitable for hot and humid environments.

We are here to help!

Looking for a part not listed here?