Please note that the item you have bought is a 115V.

Refrigeration / Cooling Filter Dryers | Raptor Supplies Worldwide

Cooling Filter Dryers

Filter

PARKER -

LLD Series Filter / Driers, 1/4 Inch Connection Size

Parker LLD Series filter-driers are used for removing harmful contaminants including moisture, acid, metal chips, copper oxides and wax-like compounds in air conditioning, heat pumps, and small refrigeration systems. These units feature solid molecular sieves that provide outstanding filtration capability while providing exceptional water & acid capacity. They also have polyester pad seal core to prevent refrigerant bypass. Choose from a wide range of these liquid line filter-driers, available in SAE flare and solder connection types.

StyleModelConnectionOverall LengthProd. DescriptionPrice (ex. VAT)
ALLD 052SAE Flare4.75"75/25 Dessicant Blend$31.68
ALLD 082SAE Flare5.625"75/25 Dessicant Blend$43.20
BLLD 032SSolder3 1/16"100 % Molecular Sieve With Charging Valve$24.19
BLLD 052SSolder4.25"75/25 Dessicant Blend$31.40
StyleModelConnection SizeOverall LengthPrice (ex. VAT)
ASLD-8-6SV-HH3/4"4.72"$98.15
ASLD-13-5SV-HH5/8"4.91"$111.99
PARKER -

Liquid Line Filter Driers, Solder Connection

Parker filter-driers are used in HVAC systems to remove harmful contaminants, such as moisture, acid, metal chips, copper oxides and wax-like compounds. These copper units are suitable for handling applications with fewer pressure fluctuations and lower vibration tendencies. They are equipped with a 100 percent molecular sieve for optimal filtering and drying performance and are available in 7.375 and 10.50 inch length variants.

StyleModelConnection SizeOverall LengthProd. DescriptionPrice (ex. VAT)
AMMS-1001/4"7.375"Economy$9.94
AMMS-801/4"7.375"Non Directional Flow$11.99
BMMS-2005/16 - 3/8"10.5"Economy$22.36
StyleModelConnection SizeOverall LengthPrice (ex. VAT)
AP-9691-1/8"14 31/32"$563.26
AP-4855/8"9.125"$451.81
AP-4877/8"9.437"$484.31
AP-9677/8"14 15/16"$541.71
PARKER -

SLD series, Line Filter/dryer

StyleModelConnection SizeOverall LengthPrice (ex. VAT)
ASLD-13-9SV-HH1-1/8"5.72"$125.70
ASLD-27-9SV-HH1-1/8"7.72"$175.11
ASLD-8-4SV-HH1/2"4.440"$94.63
ASLD-13-6SV-HH3/4"4.97"$109.94
BSLD-8-3SV-HH3/8"4.31"$87.21
ASLD-8-5SV-HH5/8"4.66"$99.14
ASLD-13-7SV-HH7/8"4.97"$116.50
ASLD-27-7SV-HH7/8"6.97"$156.80
PARKER -

Liquid Line Filter Dryers

StyleModelConnectionConnection SizeOverall LengthProd. DescriptionTypePrice (ex. VAT)
ALLD-607SODF7/815-15/16-Sweat$297.86
ALLD-609SODF1.12515-55/64-Sweat$284.23
B165SAE Flare5/8"6 5/16"75/25 Dessicant BlendSteel$61.04
B303SAE Flare3/8"9 11/16"100 % Molecular SieveSteel$104.28
B032SAE Flare1/4"4.125"100 % Molecular SieveSteel$26.55
B084SAE Flare1/2"6 5/16"75/25 Dessicant BlendSteel$47.28
CLLD 164SAE Flare1/2"7"75/25 Dessicant BlendSteel$56.75
D304SAE Flare1/2"9 15/16"100 % Molecular SieveSteel$89.84
B305SAE Flare5/8"10.187"100 % Molecular SieveSteel$102.01
B415SAE Flare5/8"10.187"100 % Molecular SieveSteel$133.96
E620Solder1/4 - 5/16"9.5"Directional Flow With Charging ValveCopper$29.00
F307SSolder7/8"-100 % Molecular SieveSteel$92.50
F082SSolder1/4"5.625"75/25 Dessicant BlendSteel$44.50
F164SSolder1/2"7"75/25 Dessicant BlendSteel$56.65
F084SSolder1/2"6 5/16"75/25 Dessicant BlendSteel$42.94
F083SSolder3/8"6 1/16"75/25 Dessicant BlendSteel$38.08
F303SSolder3/8"9 11/16"100 % Molecular SieveSteel$93.34
E619Solder1/4"8.875"Directional Flow With Charging ValveCopper$22.98
F165SSolder5/8"6 5/16"75/25 Dessicant BlendSteel$51.19
F304SSolder1/2"9 15/16"100 % Molecular SieveSteel$96.75
G712Solder1/4"8.5"General PurposeCopper$13.14
PARKER -

BF series, Dryer 1/2 Inch

Parker BF Series bi-flow filter-driers are designed to remove contaminants from hydraulic and pneumatic systems, where a reverse cycle or a heat pump is used. These driers feature an inbuilt rugged metal check valve to ensure maximum flow capacity and a desiccant core, cushioned in fibre gaskets, for effective removal of contaminants, moisture & acid. They are capable of operating in two-way flow directions with low-pressure drops and further come with an epoxy powder-coated shell to prevent oxidation reactions on the exposed surfaces. Choose from a wide range of these Parker filter driers, available in SAE flare and solder type connections on Raptor Supplies.

StyleModelOverall LengthPrice (ex. VAT)
ABF-084S5 13/32"$74.25
BBF-164S6 1/16"$92.43
PARKER -

BF series, Dryer 3/8 Inch

StyleModelOverall LengthPrice (ex. VAT)
ABF-083S5 17/64"$68.06
BBF-163S5.875"$89.95
PARKER -

P series, Filter Replace Core

StyleModelTypePrice (ex. VAT)
APCK-48HHCharcoal Blend$79.65
BPCK-48Standard Capacity$53.10
PARKER -

Filter / Driers, Steel, 3/8 Inch Connection Size

Parker LLD Series filter-driers are designed for removing harmful contaminants like acids, metal chips, wax-like compounds, copper oxides and excessive moisture levels in heat pump, air conditioning and small refrigeration systems. These steel units have solid molecular sieves, performing dual functions of trapping the coarse particulate contamination and then capturing any moisture present in the system, thereby providing complete safety. They also have a leaf spring that holds the core firmly and provides a shockproof assembly for rugged use. Choose from an array of these liquid line filter-driers, available in lengths ranging between 4.437, 6 and 6.75 inches.

StyleModelConnectionOverall LengthPrice (ex. VAT)
ALLD 083SAE Flare4.437"$39.48
ALLD 163SAE Flare6.75"$43.58
ALLD 053SAE Flare5.187"$34.05
BLLD 053SSolder4.437"$35.31
BLLD 163SSolder6"$49.25
PARKER -

Filter Replace Core

ModelItemPrice (ex. VAT)
PCX-48AF2PQZ$69.53
PARKER -

Filter Drier Shell Odf 1 1/8 Inch 1 Core

ModelItemPrice (ex. VAT)
P-489AB4PXW$538.14
PARKER -

Filter-drier, 0 to 1/2 Ton Nominal Capacity

ModelItemPrice (ex. VAT)
4000-16BX4FVA$66.78
RFQ

Cooling Filter Dryers

Cooling filter dryers are suitable for removing unwanted moisture, acid, debris and wax with minimal resistance to the flow of refrigerant and oil. Parker suction line, cooling filter dryer shields the blower from trash. These driers feature an inbuilt rugged metal, check valve to ensure maximum flow capacity and a desiccant core. They have cushioned in fibre gaskets for effective removal of contaminants, moisture & acid. Choose from a wide range of these cooling filter dryers, available in 3.4, 3.8, 5.6 and 7.8 lb capacities.

We are here to help!

Looking for a part not listed here?