Please note that the item you have bought is a 115V.

Coolant Tanks | Raptor Supplies Worldwide

Coolant Tanks

Filter

LITTLE GIANT PUMPS -

Flood Coolant Systems, 120 Degrees F, 115 V Power Rating

Little Giant Pumps machine coolant recirculating tank systems offer a constant stream of coolant to a workpiece in applications like drill presses, band saws, milling machines, tool grinders, small lathes and tapping machines. These coolants feature a screen and chip collectors for quick filtering of debris when the unit runs through the system. They further lubricate and disperse heat to prevent damage to the equipment and workpiece. These units include fan-cooled motors with thermal overload protection, 5 / 10 gallon tanks, plastic nozzle, control valve, tubing and 3-conductor cord with a moulded plug. Choose from a wide range of these flood coolant systems, available in 1/6, 1/15, 1/40 and 1/150 HP motor ratings.

StyleModelWidthAmpsGPM of Water @ 10 Ft. of HeadGPM of Water @ 5 Ft. of HeadHeightHPLengthTypePrice (ex. VAT)
A7P08015.5"1.7-4.58"1/4011"Polyethylene Tank$546.05
A7P08115.5"3.23.55.68"1/1511"Polyethylene Tank$661.99
B7P07815.5"1.1-28"1/15011"Polyethylene Tank$535.49
A7P07915.5"1.10.22.58"1/15011"Polyethylene Tank$541.99
B7P08325"3.23.55.611.375"1/1510"Steel Tank$1,336.51
LITTLE GIANT PUMPS -

Machine Coolant Recirculating Tank Systems

StyleModelHeightLengthTypeWidthPrice (ex. VAT)
A5600408"11"Polyethylene Tank15.5"$351.98
B50500011.375"10"Painted Steel Tank25"$1,026.50
LITTLE GIANT PUMPS -

Machine Coolant Tank System 1 Gallon 115v

ModelItemPrice (ex. VAT)
560612AD4BMM$355.56

We are here to help!

Looking for a part not listed here?