Please note that the item you have bought is a 115V.

Conveyor Assembly And Dryer Trays | Raptor Supplies Worldwide

Conveyor Assembly And Dryer Trays

Filter

MOLDED FIBERGLASS -

Stacking Trays

StyleModelInside DepthInside LengthInside WidthOverall DepthOverall LengthOverall WidthPrice (ex. VAT)
A62900051671-1/8"18.5"18.5"1-1/4"19.5"19.5"$82.64
B84800051671-3/8"25.375"19.375"1-1/2"26"20"$94.54
MOLDED FIBERGLASS -

Tray with Drop Sides

StyleModelInside LengthInside WidthOverall LengthOverall WidthPrice (ex. VAT)
A218109220321.125"19.25"22.5"20"$93.10
B214109220323.5"22.25"24.5"23"$91.79
C217109220326"19.25"27"20"$77.60
VOLLRATH -

Tray And Cover 2 1/8 x 7 5/8 x 12.75

ModelItemPrice (ex. VAT)
83120AC9XRX$127.06
LEWISBINS -

Assembly Tray Fiberglass Reinforced Blck

ModelItemPrice (ex. VAT)
TR1812-1-SSAF6NLR$54.38

Conveyor Assembly And Dryer Trays

Raptor Supplies offers a wide range of conveyor assembly and dryer trays from brands like Lewisbins, Vollrath and Molded Fiberglass for holding items securely in racks or conveyor assembly lines. The ESD stacking trays are designed for carrying sensitive electronic components, such as PC boards and help dissipate electro-static discharge for operator safety. In addition, they are resistant to solvents or chemicals and can be wiped easily using hot water or steam. Selected models further have a drop-end design to accommodate various conveyors or cart transport systems. These units are capable of withstanding temperatures ranging from -60 to 250 degrees F and available in overall lengths of 12.75 - 40 inches.

We are here to help!

Looking for a part not listed here?