Please note that the item you have bought is a 115V.

Convertible Hand Trucks | Raptor Supplies Worldwide

Convertible Hand Trucks

Filter

VESTIL -

C-130 Series Aluminium Ladder/Carts

StyleModelBase LengthCollapsed DepthHeightNumber of StepsPrice (ex. VAT)
AC-130-220"14"39"2$208.62
BC-130-329"18"50"3$244.05
WESCO -

Spartan Economy Aluminium 2 in 1 Trucks

Wesco spartan aluminium 2-in-1 hand trucks transport heavy loads up to 1000 lb (organised horizontally or vertically). These trucks feature a pedal release to enable four-wheel configuration for arranging load horizontally and two-wheel configuration for stacking load vertically. These Wesco hand trucks are equipped with non-marking swivel casters for increased support and easy manoeuvrability.

StyleModelOverall HeightPlatform SizeWheel MaterialPrice (ex. VAT)
A22014540"12" x 38"Microcellular polyurethane$465.95
B220145-A40"12" x 38"Microcellular polyurethane$544.91
A21999840"12" x 38"Solid Rubber$397.72
C219998-A40"12" x 38"Solid Rubber$455.32
D219999-A45.5"12" x 51"Solid Rubber$468.08
D22014445.5"12" x 51"Microcellular polyurethane$471.60
B220144-A45.5"12" x 51"Microcellular polyurethane$564.71
D21999945.5"12" x 51"Solid Rubber$409.42
C220000-A52"12" x 38"Pneumatic$456.22
A22000052"12" x 38"Pneumatic$392.15
D22000161.5"12" x 51"Pneumatic$405.74
B220001-A61.5"12" x 51"Pneumatic$469.55
DAYTON -

Convertible Hand Truck

Dayton convertible hand trucks are used for heavy-duty applications involving lifting / transporting of load easily. These aluminium hand trucks can be adjusted in vertical & horizontal positions, feature 2 rigid wheels & 2 swivel casters for better maneuverability and can be easily transitioned from 2 to 4 wheeled position by pressing the release bar. Selected models come equipped with a welded wheel guard and a flowback handle for better grip and control of the truck. Choose from a broad range of these Dayton convertible hand trucks, available in semi-pneumatic, pneumatic and solid rubber wheels on Raptor Supplies.

StyleModelOverall LengthCaster Dia.ColorOverall WidthPlatform SizeWheel BearingsWheel TypeWheel WidthPrice (ex. VAT)
A34D670-3"Red19.25"45-1/2 x 14"-Solid Rubber2.75"$245.10
B34D672-5"Silver21.25"46 x 12 x 50-3/4"BallPneumatic3.5"$486.51
C34D677-4"Red23.75"42-5/16 x 14-1/2"BallPneumatic3.5"$198.54
D34D667-3"Red20.5"44-1/2 x 14"BallSemi-Pneumatic2.75"$225.91
E34D671-5"Silver21.25"41-1/2 x 12 x 38"BallPneumatic3.5"$429.95
F4ZJ34-5"Silver21.25"48-1/2 x 12"Double BallPneumatic4"$369.60
G4ZJ3218"5"Black Frame/ Red Handle21"40 x 13"BallPneumatic4"$188.55
H2W06547"5"Red18"38 x 13-5/8"Double BallSemi-Pneumatic2.75"$153.33
I4W32347"5"Red20.5"38 x 13-5/8"Double BallPneumatic4"$194.48
J6W05051.75"5.125"Silver21.25"38-1/2 x 12"Double BallPneumatic4"$335.04
K4ZJ3053.5"5"Red20"42-1/2 x 13-3/4"Double BallSemi-Pneumatic2.75"$238.44
L6W85558"5"Red20"48-1/2 x 13-3/4"Double BallSolid Rubber2.75"$248.19
MAGLINER -

Convertible Hand Trucks

Magliner convertible hand trucks help in moving both light- and heavy-duty equipment, simultaneously, to enhance the productivity rates in warehouses, stockrooms or assembly lines. These modular hand trucks facilitate replacement of components as they become worn or damaged and feature a welded frame with a nose plate to provide a larger surface for stacking corrugated boxes. They can also be used as an upright two-wheel hand truck or a horizontal four-wheel platform truck. Choose from a wide range of these convertible hand trucks available in continuous loop and dual-grip handle options on Raptor Supplies.

StyleModelHandle TypeItemOverall HeightOverall LengthPlatform SizePrice (ex. VAT)
AGMK16UAB-Convertible Hand Truck---$486.94
BGMK81UA3-Convertible Hand Truck---$483.61
BXLSP-Convertible Hand Truck---$716.95
BSTK8AAA-Snack Hand Truck---$713.50
CGMK81UAB-Convertible Hand Truck---$539.08
DGMK81UAE-Convertible Hand Truck---$578.16
BGMK16UA3-Convertible Hand Truck---$486.09
ETPAUAC-Convertible Hand Truck---$890.34
FGMK16UAE-Convertible Hand Truck---$553.40
BGMK16UAC-Convertible Hand Truck---$544.09
BGMK81UAC-Convertible Hand Truck---$524.16
GXLSC-Convertible Hand Truck---$776.75
HGMK81UA4Continuous LoopConvertible Hand Truck61"55.75"51 x 12"$607.25
ITPAUA4Continuous LoopConvertible Hand Truck51"50"12 x 50"$875.18
JGMK16UA4Dual GripConvertible Hand Truck51"47.5"38 x 12"$507.83
WESCO -

CobraPro

Wesco CobraPRO convertible hand trucks are designed for lifting and transporting loads in both plane surfaces and ramps with a maximum inclination of 17.5 degrees. These trucks feature a variable-speed fingertip control for handling the forward / reverse configuration and 3 / 4 frame cross braces for providing more rigidity than riveted braces. While the brand's CobraPRO Sr Series units come equipped with a continuous handle for controlling the unit in multiple ways, the CobraPRO Jr Series trucks have a dual hand grip facility to reduce user fatigue. They are available in 4-wheel (max 950 lb) and 2-wheel (max 600 lb) variants on Raptor Supplies.

StyleModelLengthOverall HeightPrice (ex. VAT)
A22065338"51.75"$4,198.25
B22065650.75"61.75"$4,259.37
StyleModelPrice (ex. VAT)
AXLAF$844.00
RFQ
AXLAC$854.55
RFQ
AXLAP$846.00
RFQ
AXLAD$906.18
RFQ
AXLAG$870.73
RFQ
AXLAE$888.00
RFQ
AXLAB$844.00
RFQ
WESCO -

2-in-1 Industrial Steel Hand Trucks

Wesco's 2-in-1 Deluxe steel hand trucks are designed for transporting loads ranging between 700 lb (in two-wheel mode) and 1000 lb (in four-wheel mode), arranged vertically or horizontally, respectively. They feature an adjustable handle, activated in locked-in positions, thereby creating four- and two-wheel configurations. These trucks have double welded-joints on both sides and two non-marking thermoplastic rubber swivel casters for additional stability. The two lengthwise straps and cross braces on these units help prevent package fall-through conditions. They are available in pneumatic and solid rubber wheel types on Raptor Supplies.

StyleModelCircuit Breaker TypePrice (ex. VAT)
A210138700$835.69
A210139700$611.51
A210140800$612.57
WESCO -

Economical & Convertible 2-in-1 Hand Trucks

Wesco Greenline economical & convertible 2-in-1 hand trucks are well-suited for transporting loads up to 600 lb. These trucks facilitate easy 2- and 4-wheel conversions in vertical & horizontal positions and have double-welded tubular construction for structural rigidity. They feature lengthwise straps & cross braces that help prevent package fall-throughs and two 5-inch solid rubber swivel casters for easy manoeuvrability.

StyleModelCircuit Breaker TypeItemOverall HeightOverall LengthOverall WidthPlatform SizeWheel MaterialPrice (ex. VAT)
A2103265002-Position Hand Truck48"16"20"36"Semi Pneumatic$303.05
A2103255002-Position Hand Truck48"16"20"36"Pneumatic$289.64
A2103215002-Position Hand Truck48"15"20"36"Semi Pneumatic$253.55
A2103245002-Position Hand Truck48"16"20"36"Semi Pneumatic$299.70
B210219600Convertible Hand Truck51.5"19.5"22"49.5"Pneumatic$468.00
WESCO -

Cobra Aluminium Convertible Hand Truck

Wesco CobraPro convertible hand trucks feature wide-tread pneumatic load wheels for transporting heavy loads arranged horizontally or vertically. These hand trucks are integrated with a pedal release facility for a smooth transition from a 2- to 4-wheel configuration. They deliver a maximum load rating of 600 lb and 1200 lb in two- and four-wheel mode, respectively. These trucks feature wide cross braces for added strength and dual-hand grips for improved control, when loaded. Choose from a wide range of these convertible hand trucks available in continuous and dual-handle options on Raptor Supplies.

StyleModelCircuit Breaker TypeHandle TypeLoad CapacityOverall HeightOverall WidthPlatform SizeWheel MaterialPrice (ex. VAT)
A220515560Dual Handle1160 lb.40"46.5"12" x 38"Microcellular polyurethane$695.37
B220618560Continuous1160 lb.45.5"55.625"12" x 50.75"Microcellular polyurethane$687.85
B220667560Continuous1160 lb.45.5"55.625"12" x 50.75"Microcellular polyurethane$694.06
A220622560Dual Handle1160 lb.40"46.5"12" x 38"Microcellular polyurethane$624.27
B220516560Continuous1160 lb.45.5"55.625"12" x 50.75"Microcellular polyurethane$713.05
A220666560Dual Handle1160 lb.40"46.5"12" x 38"Microcellular polyurethane$681.38
B220292600Continuous1200 lbs.45.5"55.625"12" x 50.75"Pneumatic casters$642.03
B220493600Continuous1200 lbs.45.5"55.625"12" x 50.75"Solid Rubber$669.27
A220494600Dual Handle1200 lbs.40"46.5"12" x 38"Pneumatic casters$621.65
B220492600Continuous1200 lbs.45.5"55.625"12" x 50.75"Solid Rubber$650.54
B220496600Continuous1200 lbs.45.5"55.625"12" x 50.75"Pneumatic casters$653.24
A220491600Dual Handle1200 lbs.40"46.5"12" x 38"Solid Rubber$642.44
A220490600Dual Handle1200 lbs.40"46.5"12" x 38"Solid Rubber$594.25
A220295600Dual Handle1200 lbs.40"46.5"12" x 38"Pneumatic casters$612.90
A220291600Dual Handle1200 lbs.40"46.5"12" x 38"Pneumatic casters$596.54
A220293600Dual Handle1200 lbs.40"46.5"12" x 38"Pneumatic casters$615.68
A220487600Dual Handle1200 lbs.40"46.5"12" x 38"Semi pneumatic casters$619.77
A220482600Dual Handle1200 lbs.40"46.5"12" x 38"Pneumatic casters$631.64
A220486600Dual Handle1200 lbs.40"46.5"12" x 38"Semi pneumatic casters$621.41
B220484600Continuous1200 lbs.45.5"55.625"12" x 50.75"Pneumatic casters$672.05
B220497600Continuous1200 lbs.45.5"55.625"12" x 50.75"Pneumatic casters$647.10
A220495600Dual Handle1200 lbs.40"46.5"12" x 38"Pneumatic casters$592.61
B220296600Continuous1200 lbs.45.5"55.625"12" x 50.75"Solid Rubber$627.05
B220294600Continuous1200 lbs.45.5"55.625"12" x 50.75"Pneumatic casters$625.91
B220290600Continuous1200 lbs.45.5"55.625"12" x 50.75"Pneumatic casters$624.52
WESCO -

Spartan III Aluminium Hand Trucks

Wesco Spartan III aluminium hand trucks are designed for transporting large or heavy loads, such as boxes, crates, bins and raw materials in an industrial setting. These hand trucks feature an adjustable handle to enable four-wheel horizontal, 45-degree configurations or a two-wheel configuration for vertically stacking the load. They are integrated with a folding nose extension that easily folds up when not in use and two pneumatic load wheels & two swivel casters for supporting loads up to 650 lb.

StyleModelPrice (ex. VAT)
A220591$1,030.19
B220593$1,051.46
C220594$1,073.09
VESTIL -

Convertible Hand Trucks

Vestil convertible hand trucks transport bulky loads and can be converted into platform trucks by switching to horizontal orientation. They roll on rigid pneumatic casters for smooth mobility and shock absorption. They feature two handles for excellent load control and a nose plate placed under the load to increase carrying capacity & evenly balance the weight on the truck. These convertible hand trucks are available in 330 and 500 lb lifting capacities on Raptor Supplies.

StyleModelNoseplate LengthCaster Dia.Caster TypePlatform CapacityPlatform Truck HeightPlatform Truck LengthPlatform Truck WidthWidthPrice (ex. VAT)
ADSHT-500-PN-4"Swivel-36"42"22"20"$278.07
BCSHT-5007 1/2"10" (Rigid), 5" (Solid)Pneumatic750 lbs.36"44"13 1/2"19.5"$498.89
CCAHT-5007 1/4"10" (Rigid), 4" (Solid)Pneumatic650 lbs.40 1/2"46 1/2"20 1/2"20.5"$504.35
WESCO -

Steel 2-4-1 Convertible Hand Truck, Pneumatic, 800 Lbs Capacity

ModelItemPrice (ex. VAT)
272997AG7HMK$406.90
WESCO -

2-in-1 Greenline Du-all Economy Convertible Hand Truck, 600 Lbs Capacity

ModelItemPrice (ex. VAT)
210477AG7HMT$337.72
WESCO -

Foldaway Table Top Cart, 200 Lbs Capacity, 4 Swivel

ModelItemPrice (ex. VAT)
272233AG7KCA$352.65
LITTLE GIANT -

Hand Truck, Loop, 8 Inch Rubber Wheel, 800 lb

ModelItemPrice (ex. VAT)
T-182-8SCR9QGV$300.84
B & P MANUFACTURING -

Convertible Hand Truck Polyurethane Wheel

ModelItemPrice (ex. VAT)
A1-B80-C6-D6SSAB7YEZ$462.20
WESCO -

2-in-1 Greenline Economical Hand Truck, 10" Sold Rubber, 80 Lbs Capacity

ModelItemPrice (ex. VAT)
210639AG7HMR$330.95
WESCO -

Convertible 3-position Aluminium Hand Truck, 700 lbs

ModelItemPrice (ex. VAT)
270391AG7HYQ$471.11
WESCO -

Multi-purpose Office Caddy, Semi-pneumatic Wheels

ModelItemPrice (ex. VAT)
272079AG7KBZ$345.03
FAIRBANKS -

Stacking Chair Truck

ModelItemPrice (ex. VAT)
CVN-1500-10PNCP4WLC$427.18
DAYTON -

Three-position Hand Truck H 52 In

ModelItemPrice (ex. VAT)
34D655AC6LER$713.13
12

Convertible Hand Trucks

Convertible hand trucks are used as upright hand trucks or platform trucks to move heavy items such as boxes, crates and raw materials. They can be easily converted from 2-wheel hand trucks to 4-wheel platform trucks. Raptor Supplies offers a wide range of convertible hand trucks from brands like B&P Manufacturing, Wesco, Dayton, Vestil, Multi-Cart and Magliner. Vestil aluminium and steel convertible hand trucks are designed to work in both vertical and horizontal positions. These hand trucks feature rigid pneumatic and swivel solid rubber casters for easy mobility. Spartan Economy aluminium trucks from Wesco feature a pedal release for enabling four-wheel configuration to arrange load horizontally and two-wheel configuration to stack load vertically. These trucks have a sturdy, lightweight aluminium frame with a wide nose plate to support large loads. Choose from a wide range of convertible hand trucks, available in overall heights up to 53.5 inches and widths up to 55.6 inches, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?