A | TB50A013C | 3.78" | 3.14" | 240 X 480V | 24V | 3" | |
A | TB50A013F4 | 3.78" | 4.515" | 240 X 480V | 24V | 3" | |
A | TB50A008F4 | 3.78" | 4.515" | 220, 230, 240 X 440, 460, 480V | 110/115/120V | 3" | |
A | TB50A014 | 3.78" | 2.72" | 240 X 480V | 120 X 240V | 3" | |
A | TB50A014F2 | 3.78" | 4.095" | 240 X 480V | 120 X 240V | 3" | |
A | TB100A008F4 | 4" | 4.835" | 220, 230, 240 X 440, 460, 480V | 110/115/120V | 3.38" | |
A | TB75A008C | 4" | 3.14" | 220, 230, 240 X 440, 460, 480V | 110/115/120V | 3" | |
A | TB75A013C | 4" | 3.14" | 240 X 480V | 24V | 3" | |
A | TB75A014F2 | 4" | 4.515" | 240 X 480V | 120 X 240V | 3" | |
A | TB75A014 | 4" | 3.14" | 240 X 480V | 120 X 240V | 3" | |
A | TB75A013F4 | 4" | 4.515" | 240 X 480V | 24V | 3" | |
A | TB100A014 | 4" | 3.03" | 240 X 480V | 120 X 240V | 3.38" | |
A | TB100A013C | 4" | 3.46" | 240 X 480V | 24V | 3.38" | |
A | TB75A008F4 | 4" | 4.515" | 220, 230, 240 X 440, 460, 480V | 110/115/120V | 3" | |
A | TB100A008C | 4" | 3.46" | 220, 230, 240 X 440, 460, 480V | 110/115/120V | 3.38" | |
A | TB100A014F2 | 4" | 4.405" | 240 X 480V | 120 X 240V | 3.38" | |
A | TB100A013F4 | 4" | 4.835" | 240 X 480V | 24V | 3.38" | |
A | TB150B008F4 | 4.03" | 5.145" | 220, 230, 240 X 440, 460, 480V | 110/115/120V | 3.75" | |
A | TB150B014F2 | 4.03" | 4.725" | 240 X 480V | 120 X 240V | 3.75" | |
A | TB150B008C | 4.03" | 3.77" | 220, 230, 240 X 440, 460, 480V | 110/115/120V | 3.75" | |
A | TB150B013C | 4.03" | 3.77" | 240 X 480V | 24V | 3.75" | |
A | TB150B014 | 4.03" | 3.35" | 240 X 480V | 120 X 240V | 3.75" | |
A | TB150B013F4 | 4.03" | 5.145" | 240 X 480V | 24V | 3.75" | |
A | TB200B013C | 4.38" | 4.4" | 240 X 480V | 24V | 4.5" | |
A | TB200B008F4 | 4.38" | 5.775" | 220, 230, 240 X 440, 460, 480V | 110/115/120V | 4.5" | |