Kushlan Products cement mixers provide homogeneous mixing of cement, gravel, sand and water to form concrete. These cement mixers feature 360 degree swivel for uniform mixing and are equipped with blades made of steel for resisting corrosion on exposed surfaces. They come with a pin locking facility for added safety and deliver a maximum drum rotating speed of 28 rpm.
Wheelbarrow cement mixers have polyethylene drums for resistance against cracks, rust and dents, and ensure easy drum cleaning. These wheelbarrow cement mixers are equipped with belt / direct drive motors for operation with minimal noise, in additon to increased positional & speed accuracy. Kushlan Products wheelbarrow cement mixers come with a stand that can be separated into three components without using any tools. Kushlan's 350EPOXY wheelbarrow cement mixer units are equipped with telescoping handles, thereby allowing easy breakdown for transport and storage. These wheelbarrow cement mixers come embedded with ball bearings for low rotational friction and two polyurethane, flat free tires for excellent shock absorption.