Please note that the item you have bought is a 115V.

Concrete Grabs and Slab Tongs | Raptor Supplies Worldwide

Concrete Grabs And Slab Tongs

Filter

CALDWELL -

Slab Tong

StyleModelCapacityHeadroomOverall WidthPrice (ex. VAT)
A71-01000 lb.31.3" to 39.58"48 3/8 to 58 7/8"$1,359.93
A71-11000 lb.29" to 41"41 1/8 to 45 1/2"$1,412.66
A71-41500 lb.36.8" to 49.8"52 13/16 to 61"$2,160.24
RFQ
A71-21500 lb.23.5" to 34.9"43 5/16 to 46 13/16"$1,530.75
A71-31500 lb.28.6" to 41.2"36 3/8 to 41 5/8"$1,745.04
A71-51500 lb.45.4" to 60.1"56 1/8 to 62 5/8"$2,545.56
RFQ
CALDWELL -

Concrete Grab

StyleModelCapacityHeadroomOverall WidthPad MaterialPrice (ex. VAT)
A172-1/4550 lb.13-1/2" to 29-1/2"21 13/16 to 28 13/16"Polyurethane$1,937.01
B173-1/4550 lb.13-1/2" to 29-1/2"21 13/16 to 28 13/16"Steel$2,009.16
C176-1/4550 lb.9" to 16-3/16"23.75"Polyurethane$2,641.39
A172-1/21100 lb.13-1/2" to 29-1/2"21 13/16 to 28 13/16"Polyurethane$2,939.35
B173-1/21100 lb.13-1/2" to 29-1/2"21 13/16 to 28 13/16"Steel$2,756.30
C176-1/21100 lb.9" to 16-3/16"23.75"Polyurethane$2,550.64
D172-12200 lb.16-11/16 to 29-1/2"32 19/32 to 36 19/32"Polyurethane$4,205.05
C176-12200 lb.9-3/4 to 17"32"Polyurethane$4,082.65
B173-12200 lb.16-11/16" to 29-1/2"32 5/8 to 36 5/8"Steel$3,483.88

Concrete Grabs And Slab Tongs

Concrete grabs and slab tongs are attached to a crane hook for lifting / moving concrete slabs. The slab tongs are used to position slabs and are suitable for lifting dry slabs of concrete, stone or metal that must be protected from scratching or marring. The concrete pressure tongs handle cured concrete products and automatically adjust to the load size. Raptor Supplies offers a broad range of concrete grabs and slab tongs from brands like Caldwell and Vestil. These units feature curved pads to grip smooth surfaces and handle objects of varying sizes. Selected models come with pivoting pads that align with the load surface for proper contact. They can handle loads ranging from 550 to 2646 lb.

We are here to help!

Looking for a part not listed here?