Please note that the item you have bought is a 115V.

Concrete Anchors | Raptor Supplies Worldwide

Concrete Anchors

Filter

StyleModelPrice (ex. VAT)Pkg. Qty.
A5MWT8$80.701
A5MWT6$57.331
A5MWT9$48.131
A5MWT7$76.811
FALLTECH -

Anchorage Connector

StyleModelLengthMaterialWidthPrice (ex. VAT)
AG73484ft.Polyester3"$44.00
BG7494858.5ft.Steel1/4"$156.65
MILLER BY HONEYWELL -

D-Bolt Anchors

StyleModelPrice (ex. VAT)
A416/$115.06
B417/$115.49
RFQ
FALLTECH -

Concrete Anchor

StyleModelHole Dia.ItemLengthMaterialWeight CapacityWidthPrice (ex. VAT)
AG7448-Concrete Anchor4ft.Alloy Steel425 lb.1.62"$27.97
B7472-Anchor----$19.75
C7448L-Anchor----$12.04
DG7451AC-Concrete Anchor6"Stainless Steel310 lb.3"$59.55
E7452AC-Anchor----$116.91
B7496-Anchor----$23.01
C7472L-Anchor----$17.40
FG7451A5/8"Concrete Anchor6"Stainless Steel310 lb.3"$72.13
GG7451C11/16"Concrete Anchor6"Stainless Steel310 lb.3"$127.85
DBI-SALA -

Concrete Anchor

DBI-SALA concrete anchors are ideal for connecting fall protection systems to the anchorage attached on concrete walls in energy, transportation, construction and utility industries. They either bolt on wall surfaces, install into a wall hole or clamp over wall parapets for providing fall arrest anchor point. They feature zinc-plated steel construction for corrosion resistance offering maximum weight capacity of 310 lb. Choose from a wide range of these concrete anchors, available in permanent and temporary installation variants.
Raptor Supplies also offers concrete anchor straps for disposable anchor points over rebars and pipes.

StyleModelHole Dia.InstallationItemLengthMaterialWidthPrice (ex. VAT)Pkg. Qty.
A2190060--Anchor---$431.291
B2190055--Concrete Anchor---$181.481
C2190058--Concrete Anchor---$406.911
D2100061--Concrete Anchor Strap---$17.701
E2190063--Concrete Anchor---$293.461
F2100055--Concrete Anchor---$42.461
G2101004--Concrete Anchor---$592.431
H2101000--Concrete Anchor---$168.611
I8523178-PermanentConcrete Anchor22"Zinc Plated Steel15"$1,518.461
A2104564--Concrete Anchor---$73.831
C2190057--Concrete Anchor---$399.341
F2100053--Concrete Anchor---$25.091
JAJ720A--Concrete Anchor---$75.651
K2101002--Concrete Anchor---$419.751
L21016301/2"PermanentD-Ring Anchor4.5"Stainless Steel3 1/3"$90.811
M210456211/16" or 3/4"Temporary/PermanentConcrete Anchor5.75"Stainless Steel3"$1,019.461
MSA -

Anchorage Connector

StyleModelLengthTensile StrengthWeight CapacityPrice (ex. VAT)
A101449584"10,000 lb.10,000 lb.$130.56
B101449616"5000 lb.5000 lb.$260.11
C101449546"10,000 lb.10,000 lb.$151.78
D101449576"10,000 lb.10,000 lb.$220.51
FALLSTOP -

Concrete Anchor Connector

StyleModelHole Dia.LengthTensile StrengthWidthPrice (ex. VAT)
AV42PAWFP2*1"13.5"10,000 lb.1.75"$502.36
BV42PAWFP*3/4"11.5"5000 lb.2"$269.33
CV42PALFP3/4"10.875"5000 lb.1.75"$312.97
MSA -

Concrete Anchor

StyleModelTensile StrengthPrice (ex. VAT)
A1008157010,000 lb.$474.41
B100815945000 lb.$246.81
MSA -

Concrete Anchorage Connector Permanent

ModelItemPrice (ex. VAT)Pkg. Qty.
10144945AF9ETL$149.391
DBI-SALA -

Concrete D-Ring Anchor, 5 Extra Bolts, Zinc-Plated Steel

ModelItemPrice (ex. VAT)Pkg. Qty.
2104561AC3NNQ$525.441
DBI-SALA -

Concrete Anchor Strap Temporary

ModelItemPrice (ex. VAT)Pkg. Qty.
2100050AC3NNV$20.661
PROTECTA -

Concrete Anchor Permanent 2-1/4 Inch Ring

ModelItemPrice (ex. VAT)Pkg. Qty.
AN112AAC3NPL$119.401
MILLER BY HONEYWELL -

Temporary Horizontal Lifeline

ModelItemPrice (ex. VAT)Pkg. Qty.
SGC/180FTAE6FWZ$8,519.111
MILLER BY HONEYWELL -

D-bolt Anchor Connector 4 Inch Ring Diameter

ModelItemPrice (ex. VAT)Pkg. Qty.
417C/AE6FXK$113.611
GUARDIAN -

Concrete Anchor Connector Permanent

ModelItemPrice (ex. VAT)Pkg. Qty.
15040AE7HAM$44.431
GUARDIAN -

Concrete Anchor 420 Lb Galvanised Steel

ModelItemPrice (ex. VAT)Pkg. Qty.
00600AG2PUZ$253.311
GUARDIAN -

D-Bolt Anchor Connector 3 Inch Diameter

ModelItemPrice (ex. VAT)Pkg. Qty.
00373AH6ZZF$75.451
PEAKWORKS -

Drop Through Anchor

ModelItemPrice (ex. VAT)Pkg. Qty.
V8223145CT7NTQ$175.391
CONDOR -

D-ring Bolt Anchor 425 Lb.

ModelItemPrice (ex. VAT)Pkg. Qty.
30HG83AF9NKA$92.041
MILLER BY HONEYWELL -

Rebar Hook Anchor Temporary 5000 lb.

ModelItemPrice (ex. VAT)
480-Z7/19INGNAG9GHY$229.33
MILLER BY HONEYWELL -

Concrete Anchor Permanent 400 Lb. Capacity

ModelItemPrice (ex. VAT)
415/AD2EFK$104.64
12

We are here to help!

Looking for a part not listed here?