Please note that the item you have bought is a 115V.

Dbi-sala Concrete Anchors | Raptor Supplies Worldwide

DBI-SALA Concrete Anchors

Includes concrete anchors, concrete anchor straps and D-ring anchors designed to connect structural and non-structural elements to concrete surfaces. D-ring anchors can be installed into 11/16 inch, 18 mm or 3/4 inch concrete holes in horizontal or vertical orientation. Come with 5 additional bolts

Filter

DBI-SALA -

Concrete Anchor

DBI-SALA concrete anchors are ideal for connecting fall protection systems to the anchorage attached on concrete walls in energy, transportation, construction and utility industries. They either bolt on wall surfaces, install into a wall hole or clamp over wall parapets for providing fall arrest anchor point. They feature zinc-plated steel construction for corrosion resistance offering maximum weight capacity of 310 lb. Choose from a wide range of these concrete anchors, available in permanent and temporary installation variants.
Raptor Supplies also offers concrete anchor straps for disposable anchor points over rebars and pipes.

StyleModelHole Dia.InstallationItemLengthMaterialWidthPrice (ex. VAT)Pkg. Qty.
A2190060--Anchor---$431.291
B2190055--Concrete Anchor---$181.481
C2190058--Concrete Anchor---$406.911
D2100061--Concrete Anchor Strap---$17.701
E2190063--Concrete Anchor---$293.461
F2100055--Concrete Anchor---$42.461
G2101004--Concrete Anchor---$592.431
H2101000--Concrete Anchor---$168.611
I8523178-PermanentConcrete Anchor22"Zinc Plated Steel15"$1,518.461
A2104564--Concrete Anchor---$73.831
C2190057--Concrete Anchor---$399.341
F2100053--Concrete Anchor---$25.091
JAJ720A--Concrete Anchor---$75.651
K2101002--Concrete Anchor---$419.751
L21016301/2"PermanentD-Ring Anchor4.5"Stainless Steel3 1/3"$90.811
M210456211/16" or 3/4"Temporary/PermanentConcrete Anchor5.75"Stainless Steel3"$1,019.461
DBI-SALA -

Concrete Anchor Strap Temporary

ModelItemPrice (ex. VAT)Pkg. Qty.
2100050AC3NNV$20.661
DBI-SALA -

Concrete D-Ring Anchor, 5 Extra Bolts, Zinc-Plated Steel

ModelItemPrice (ex. VAT)Pkg. Qty.
2104561AC3NNQ$525.441

We are here to help!

Looking for a part not listed here?