Please note that the item you have bought is a 115V.

Compression Tube Fittings | Raptor Supplies Worldwide

Compression Tube Fittings

Filter

StyleModelPrice (ex. VAT)
AB7675444$2.51
RFQ
AB7675454$3.80
RFQ
AB7675404$1.91
RFQ
AB7675414$1.95
RFQ
AB7675424$1.96
RFQ
PARKER -

CPI GH2BZ series, Female Bulkhead Connectors

Parker CPI GH2BZ Series bulkhead couplings are suitable for creating leak-free connections for instrumentation and process applications. These units feature single ferrule design that has fewer possible leak paths, as compared to twin ferrule fittings. They are made of 316 stainless steel / brass for strength, corrosion resistance and resistance to high temperatures & pressures. Choose from a wide range of these female bulkhead connectors, available in 1/4 and 3/8 inch tube sizes.

StyleModelTube SizeBasic MaterialBody MaterialCompression Thread SizeHex SizeMax. PressurePipe SizeTemp. RangePrice (ex. VAT)
A4-2 GH2BZ-SS1/4"Stainless SteelStainless Steel1/4"1/2"10,300 psi1/8"-425 Degrees to 1200 Degrees F$74.34
A4-4 GH2BZ-SS1/4"Stainless SteelStainless Steel1/4"1/2"10,300 psi1/4"-425 Degrees to 1200 Degrees F$69.96
A6-4 GH2BZ-SS3/8"Stainless SteelStainless Steel3/8"5/8"6600 psi1/4"-425 Degrees to 1200 Degrees F$86.91
B6-4 GH2BZ-B3/8"BrassBrass3/8"5/8"2300 psi1/4"-40 Degrees to 400 Degrees F$37.04
PARKER -

Tube Fitting Nuts

StyleModelBody MaterialCompression Thread SizeHex SizeMax. PressureTemp. RangeTube SizePrice (ex. VAT)
A6 BL-SS316 Stainless Steel11/16-16---30 Degrees to 250 Degrees F3/8"$43.65
A12 BL-SS316 Stainless Steel13---30 Degrees to 250 Degrees F3/4"$137.70
B12NU12-BBrass-1.125"--40 Degrees to 400 Degrees F3/4"$10.00
C4NU4-SCarbon Steel-9/16"8000 psi-20 Degrees to 800 Degrees F1/4"$2.09
C6NU6-SCarbon Steel-11/16"7600 psi-20 Degrees to 800 Degrees F3/8"$3.34
A6 BL-SZinc Plated Steel11/16-16---30 Degrees to 250 Degrees F3/8"$3.36
A16 BL-SZinc Plated Steel13---30 Degrees to 250 Degrees F1"$15.66
A4 BL-SZinc Plated Steel9/16-18---30 Degrees to 250 Degrees F1/4"$2.46
A8 BL-SZinc Plated Steel13/16-16---30 Degrees to 250 Degrees F1/2"$3.21
ANDERSON METALS CORP. PRODUCTS -

Female Elbow 90 Degrees

StyleModelCompression Thread SizeMax. PressureTube SizePrice (ex. VAT)
A700065-047/16-24300 psi1/4"$9.05
A700065-069/16-24200 psi3/8"$10.94
WEATHERHEAD -

Compression Tees

PARKER -

Back Ferrule Brass A-lok

Parker back ferrules provide a strong mechanical and anti-vibrational hold on the instrumentation tube fittings. These ferrules feature brass construction for maximum corrosion resistance and are capable of withstanding pressures up to 5400 psi. Choose from a wide range of these back ferrules, available in 1/16 and 3/16 inch tube sizes.

StyleModelCompression Thread SizeMax. PressureTube SizePrice (ex. VAT)
A1BF1-B1/16"5400 psi1/16"$3.58
A3BF3-B3/16"3500 psi3/16"$2.71
PARKER -

Tube End Reducer

StyleModelConnection TypeHex SizeTube SizePrice (ex. VAT)
A6TUR8-316A-LOK(R) x Tube Stub13/16"3/8" x 1/2"$60.66
A4TUR4-316A-LOK(R) x Tube Stub7/16"1/4"$39.30
A5TUR4-316A-LOK(R) x Tube Stub1/2"5/16" x 1/4"$62.38
B4-2 TRBZ-SSCPI(TM) Tube End x CPI(TM)7/16"1/4" x 1/8"$43.08
PARKER -

Flare Connectors, 37 Degrees

Parker flare connectors are compression tube fittings, offering an easy-to-assemble solution for transferring fluids. These single ferrule fittings are made from brass and offer leakproof operation with a working temperature range of -40 to 400 degrees F. Choose from a wide range of these flare connectors, available in pipe sizes of 1/4, 3/8 and 1/2 inches on Raptor Supplies.

StyleModelCompression Thread SizeHex SizePipe SizeTube SizePrice (ex. VAT)
A8-8 X6HBZ6-B3/4-207/8"1/2"1/2"$78.04
A4-4 X6HBZ6-B7/16-209/16"1/4"1/4"$6.00
A6-6 X6HBZ6-B9/16-2011/16"3/8"3/8"$6.76
StyleModelHex SizeMax. PressurePipe SizeTube SizePrice (ex. VAT)
A3000372----$177.30
A3000366----$110.60
A3000392----$87.08
A3000334----$112.48
A3000347----$43.96
A3000335----$89.88
A3002801----$51.35
A3000381----$39.76
A3008255----$65.81
A3000390----$50.89
A3012905----$165.44
A3000379----$40.33
A3000374----$182.33
A3002572----$107.71
A3000377----$256.25
A3000357----$60.19
A3000326----$64.30
A3000400----$98.36
A3000376----$215.58
A3000336----$85.81
A3000387----$58.10
A3003047----$177.30
A3000383----$54.45
A3000356----$58.10
A3000348----$36.06
HAM-LET -

Caps

StyleModelHex SizeMax. PressureTube SizePrice (ex. VAT)
A3000077---$70.71
A3000059---$31.06
A3000069---$39.21
A3000075---$50.89
A3000057---$31.31
B7108L-SS-6MM14mm4100 to 10,300 psi6mm$26.23
B7108L-SS-8MM15mm4100 to 8100 psi8mm$21.75
B7108L-SS-10MM18mm3350 to 6550 psi10mm$27.65
B7108L-SS-12MM22mm2650 to 6750 psi12mm$41.10
PARKER -

CPI B2HF series, Barb Connectors

Parker barb connectors are designed for connecting hoses to thin / heavy wall metal tubing for process & instrumentation applications. They feature 316 stainless steel construction for leakage free operations & long term durability against high temperatures & pressures. They have hex type fastening stem for ease of installation & replacement. Choose from a wide range of these connectors, available for 1/8, 1/4 & 1/2 inch pipe sizes.

StyleModelHex SizePipe SizeTube SizePrice (ex. VAT)
A4-4 B2HF-SS1/2"1/4"1/4"$37.21
A4-2 B2HF-SS1/2"1/8"1/4"$29.83
B2-2 B2HF-SS3/8"1/8"1/8"$44.04
A6-4 B2HF-SS5/8"1/4"3/8"$37.19
A8-8 B2HF-SS13/16"1/2"1/2"$67.93
PARKER -

Male Bulkhead Connectors

StyleModelBasic MaterialBody MaterialConnection TypeMax. PressurePipe SizeTemp. RangePrice (ex. VAT)
A6-6 FH2BZ-BBrassBrassCPI(TM) x MNPT2300 psi3/8"-40 Degrees to 400 Degrees F$8.40
B6MBC4N-316Stainless SteelStainless SteelA-LOK(R) x MNPT6600 psi1/4"-425 Degrees to 1200 Degrees F$53.89
PARKER -

NPT Female Connectors, Two Ferrule Design

Parker female straight connectors are suitable for providing reliable leak-proof connections for process, instrumentation, control and analyser applications. These units have dual ferrule design, providing secure mechanical hold at the joints, thereby offering tolerance to high pressures, vacuum and vibrations. Brass / stainless steel / carbon steel construction allows excellent durability and corrosion plus high-temperature resistance. Choose from a wide range of these A-Lock NPT female connector tube fittings, available in pressure ratings ranging between 2300 and 10900 psi.

StyleModelTube SizeBasic MaterialBody MaterialCompression Thread SizeHex SizeMax. PressurePipe SizeTemp. RangePrice (ex. VAT)
A4FSC2N-B1/4"BrassBrass1/4"9/16"3500 psi1/8"-40 Degrees to 400 Degrees F$21.04
A2FSC2N-B1/8"BrassBrass1/8"9/16"3600 psi1/8"-40 Degrees to 400 Degrees F$24.85
B2FSC2N-3161/8"Stainless SteelStainless Steel1/8"9/16"10,900 psi1/8"-425 Degrees to 1200 Degrees F$34.55
B12FSC8N-S3/4"Carbon SteelCarbon Steel3/4"1-1/16"5100 PSI1/2"-20 Degrees to 800 Degrees F$63.90
A6FSC8N-B3/8"BrassBrass3/8"1-1/16"2300 psi1/2"-40 Degrees to 400 Degrees F$36.64
A6FSC6N-B3/8"BrassBrass3/8"7/8"2300 psi3/8"-40 Degrees to 400 Degrees F$25.29
B5FSC4N-3165/16"Stainless SteelStainless Steel5/16"3/4"8100 psi1/4"-425 Degrees to 1200 Degrees F$61.45
PARKER -

Male Elbows

Parker A-Lok male elbows provide leak-proof seasl for high pressure, vibration and vacuum in liquid / gas applications. These elbows feature double ferrule design comprising a front ferrule used for creating a pressure seal between the tube and body, and a back ferrule offering strong mechanical and anti-vibrational hold. They allow easy installation and are capable of withstanding temperatures up to 1200 degrees F. Choose from a wide range of these male elbows, available in 5/16, 1/8, 3/8, 1/4 and 3/4 inch tube sizes.

StyleModelTemp. RangeBasic MaterialBody MaterialTube SizeCompression Thread SizeConnection TypeHex SizeMax. PressurePrice (ex. VAT)Pkg. Qty.
AQVS169PTCNSL-6-4--------$43.151
BN6ME8--------$6.691
BN8ME8--------$5.911
C8MSEL4N-S--------$2.611
D4MSEL8N-S--------$3.111
E159F-4-2--------$82.131
BN6ME4--------$4.881
FP8ME4--------$6.201
FP5ME2--------$4.941
BN4ME2--------$4.541
BN6ME6--------$5.001
FP10ME8--------$6.651
GP5ME6--------$8.061
FP5ME4--------$6.251
BN10ME8--------$8.841
BN6ME12--------$7.361
BN4ME6--------$5.911
BN8ME6--------$6.851
H12MSEL12N-S-20 Degrees to 800 Degrees FCarbon SteelCarbon Steel3/4"3/4"A-LOK(R) x MNPT1-1/16"5100 PSI$94.341
H6MSEL2N-S-20 Degrees to 800 Degrees FCarbon SteelCarbon Steel3/8"3/8"A-LOK(R) x MNPT5/8"6200 psi$51.261
H4MSEL2N-S-20 Degrees to 800 Degrees FCarbon SteelCarbon Steel1/4"1/4"A-LOK(R) x MNPT1/2"9700 psi$46.691
I2MSEL2N-B-40 Degrees to 400 Degrees FBrassBrass1/8"1/8"A-LOK(R) x MNPT7/16"3600 psi$29.031
I6MSEL8N-B-40 Degrees to 400 Degrees FBrassBrass3/8"3/8"A-LOK(R) x MNPT13/16"2300 psi$48.711
I2-2 CBZ-B-40 Degrees to 400 Degrees FBrassBrass1/8"1/8"CPI(TM) x MNPT7/16"3600 psi$31.181
I6MSEL2N-B-40 Degrees to 400 Degrees FBrassBrass3/8"3/8"A-LOK(R) x MNPT5/8"2300 psi$34.481
ANDERSON METALS CORP. PRODUCTS -

Female Tee

StyleModelCompression Thread SizeMax. PressureTube SizePrice (ex. VAT)
A700078-06025/16-24 x 9/16-24200 psi3/8"$27.18
A700078-10025/16-24 x 13/16-18150 psi5/8"$61.50
PARKER -

Bulkhead Union Tube Fittings, A-LOK x MNPT Connection

Parker bulkhead connectors are designed for leak-proof connections, used on instrumentation & process, control systems, analysers. These fittings are made of stainless steel or brass material, providing excellent corrosion resistance, durability and tolerance to high temperatures. They feature dual ferrules for providing a strong mechanical and anti-vibrational hold on the tubes. These units also have hex nuts that provide liquid-tight connection and accurate tube alignment. They mount on a wall or bulkhead to allow connections on either side and are available in 3600 and 16800 psi pressure ratings.

StyleModelTube SizeBasic MaterialBody MaterialCompression Thread SizeHex SizeMax. PressurePipe SizeTemp. RangePrice (ex. VAT)
A2BC2-B1/8"BrassBrass1/8"1/2"3600 psi1/8"-40 Degrees to 400 Degrees F$35.11
B1BC1-3161/16"Stainless SteelStainless Steel1/16"3/8"16,800 psi1/16"-425 Degrees to 1200 Degrees F$191.25
PARKER -

Female Straight Adapter

Parker's female straight adapters can be easily connected without tools and are widely used in hydraulic applications for connecting rigid tubing systems. Capable of withstanding high pressures, these compression tube fittings are designed with extensive chemical compatibility. These Pargrip Series tube fittings are provided in 3/8, 1/8, 1/4 and 1/2 inch tube sizes at Raptor Supplies.

StyleModelMax. PressurePipe SizeTube SizePrice (ex. VAT)
AGAFS-48175 psi1/2"1/4"$103.50
AGAFS-68175 psi1/2"3/8"$106.30
AGAFS-88175 psi1/2"1/2"$132.01
AGAFS-22225 psi1/8"1/8"$84.93
AGAFS-44225 psi1/4"1/4"$99.08
AGAFS-64225 psi1/4"3/8"$118.94
AGAFS-24225 psi1/4"1/8"$86.90
AGAFS-46225 psi3/8"1/4"$117.80
AGAFS-66225 psi3/8"3/8"$122.88
PARKER -

Flare Adapter, 37 Degrees

Parker flare adapters are suitable for connecting hoses / pipes for offshore control panel, sensing line & small bore instrumentation applications. These NORSOK certified adapters feature 37 degree flare and 316 stainless steel construction for withstanding high pressures while resisting damage against abrasive conditions / fluids. Choose from a wide range of these flare adapters, available in 6600, 6700 & 10300 psi pressure ratings.

StyleModelCompression Thread SizeConnection TypeHex SizeMax. PressurePipe SizeTube SizePrice (ex. VAT)
A8-8 XHBZ-SS1/2" x 1/2"CPI(TM) x 37 Degrees Flare13/16"6700 psi-1/2"$95.89
A4XABC4-3161/4"A-LOK(R) x 37 Degrees Flare5/8"10,300 psi-1/4"$69.68
A4-4 XHBZ-SS1/4"CPI(TM) x 37 Degrees Flare1/2"10,300 psi1/4"1/4"$45.84
A6-6 XHBZ-SS3/8"CPI(TM) x 37 Degrees Flare5/8"6600 psi3/8"3/8"$54.74
A6XABC6-3163/8" x 3/8"A-LOK(R) x 37 Degrees Flare3/4"6600 psi-3/8"$120.68
PARKER -

CPI ZHBW series, Butt-Weld Adapters

Parker buttweld connectors are suitable for sensing lines, offshore control panels & small bore instrumentation applications in oil & gas, power generation and chemical facilities. They feature 316 stainless steel construction for withstanding abrasive environments and high temperatures & pressures. They have hex type fastening ends for easy installation & maintenance. Choose from a wide range of these adapters, available in 6600, 6700 & 10300 psi pressure ratings.

StyleModelCompression Thread SizeConnection TypeHex SizeMax. PressurePipe SizeTube SizePrice (ex. VAT)
A8-3/4 ZHLW2-SS1/2"A-LOK(R) x Pipe Buttweld1.125"6700 psi3/4"1/2"$167.54
B8-1/2 ZHBW2-SS1/2"CPI(TM) x Pipe Buttweld7/8"6700 psi1/2"1/2"$112.13
A8-1/2 ZHLW2-SS1/2"A-LOK(R) x Pipe Buttweld7/8"6700 psi1/2"1/2"$98.40
A4-1/4 ZHLW2-SS1/4"A-LOK(R) x Pipe Buttweld9/16"10,300 psi1/4"1/4"$51.66
B6-3/8 ZHBW2-SS3/8"CPI(TM) x Pipe Buttweld3/4"6600 psi3/8"3/8"$73.31
A6-1/4 ZHLW2-SS3/8"A-LOK(R) x Pipe Buttweld9/16"6600 psi1/4"3/8"$67.80
HAM-LET -

Port Connectors

StyleModelPrice (ex. VAT)
A3007364$59.74
A3000634$88.05
A3008375$57.99
HAM-LET -

Union Elbows

StyleModelHex SizeMax. PressureTube SizePrice (ex. VAT)
A3010309---$139.19
B3000312---$138.23
A3002993---$83.74
A3011959---$90.40
B3000316---$356.55
A3012086---$154.61
B3000314---$138.23
A3005416---$90.40
A3008272---$142.71
B3000315---$235.18
B3000313---$138.23
C765L-SS-4MM1/2"5500 to 10,300 psi4mm$85.93
C765L-SS-6MM1/2"4100 to 10,300 psi6mm$69.85
C765L-SS-8MM9/16"4100 to 8100 psi8mm$82.86
C765L-SS-10MM11/16"3350 to 6550 psi10mm$78.61
C765L-SS-12MM13/16"2650 to 6750 psi12mm$138.23
12...1213

Compression Tube Fittings

Compression tube fittings are suitable for fluid & gas flow applications in compressors, pumps, purification systems, machine tools and dispensing machines. Raptor Supplies offers a wide array of Furon, Grainger, Anderson Metals, Ham-Let, Parker and Legris tube fittings featuring durable carbon steel / brass / plastic / stainless steel construction for protection against damage from accidental blows with complete resistance against corrosive fluids & gases. Selected fittings from Parker come equipped with a long nut for reducing the damages caused by vibrations and an acetal sleeve for ease-of-use with thermoplastic tubing while ensuring a leak-tight seal.

We are here to help!

Looking for a part not listed here?