MRO Sourcing Get Any Part

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Compartmented Drawers

Filter
DURHAM MANUFACTURING -

Compartment Box, Steel

StyleModelColorDrawer DepthDrawer HeightDrawer WidthFor Use With Grainger Item NumberPrice
A102-95-D960Gray12"3"18"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 41.41
B213-95Gray9.25"2"13.375"5W880, 5W881, 5W882, 5W883, 2W431$ 27.86
C215-95-D571Gray9.25"2"13.375"5W880, 5W881, 5W882, 5W883, 2W431$ 32.26
D115-95-D568Gray12"3"18"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 45.97
E113-95-D567Gray12"3"18"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 42.21
F111-95-D569Gray12"3"18"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 42.16
G109-95-D570Gray12"3"18"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 43.71
H125-95-D924Gray12"3"18"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 44.90
I117-95-D925Gray12"3"18"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 43.40
J099-95-D928Gray12"3"18"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 49.07
K202-95-D919Gray9.25"2"13.375"5W880, 5W881, 5W882, 5W883, 2W431$ 27.80
L102-17-S1158Red12"3"18"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 28.71
M107-17-S1158Red12"3"18"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 29.79
N109-17-S1158Red12"3"18"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 31.66
O111-17-S1158Red12"3.25"18.125"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 29.57
P113-17-S1158Red12"3"18"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 29.14
Q115-17-S1158Red12"3"18"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 28.83
R117-17-S1158Red12"3"18"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 30.86
S125-17-S1158Red12"3"18"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 27.80
T099-17-S1158Red12"3"18"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 32.09
U119-17-S1158Red12"3"18"4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885$ 27.49
V204-95-D940Gray9.25"2"13.375"5W880, 5W881, 5W882, 5W883, 2W431$ 30.33
W211-95-D937Gray9.25"2"13.375"5W880, 5W881, 5W882, 5W883, 2W431$ 28.23
X209-95-D938Gray9.25"2"13.375"5W880, 5W881, 5W882, 5W883, 2W431$ 28.50
Y206-95-D939Gray9.25"2"13.375"5W880, 5W881, 5W882, 5W883, 2W431$ 28.07

Compartmented Drawers

Durham Manufacturing compartmented drawers are designed to store items in an organised manner. Thy featue rolled steel construction with powder-coated finish for handling loads up to 40 lb and can accomodate up to 32 compartments per drawer. Selected models have removable drawer dividers. They are ideal for Durham Manufacturing 4HY18, 4HY23, 4HY17, 2W430, 5W884, 5W885, 5W880, 5W881, 5W882, 5W883 and 2W431 sliding drawer cabinets.

We are here to help!

Looking for a part not listed here?