Please note that the item you have bought is a 115V.

Coalescing Filter Elements | Raptor Supplies Worldwide

Coalescing Filter Elements

Filter

Coalescing filter elements remove small drops or particles from a fluid. They are suitable in compressed air, fuel and hydraulic systems to remove oil, water and other contaminants.

Arrow Pneumatics -

Element Kits

StyleModelPrice (ex. VAT)
AEK35-20$8.51
RFQ
AEKF605$92.00
RFQ
AEKF729$364.51
RFQ
AEKF710$180.07
RFQ
AEKF708$146.55
RFQ
AEKF705$114.25
RFQ
AEKF629$312.00
RFQ
AEKF628$312.00
RFQ
AEKF618$238.76
RFQ
AEKF608$110.40
RFQ
AEKF529$312.00
RFQ
AEK35$16.65
RFQ
AEKF528$312.00
RFQ
AEKF511A$165.31
RFQ
AEKF511$156.15
RFQ
AEKF510A$165.24
RFQ
AEKF510$156.15
RFQ
AEKF508A$118.91
RFQ
AEKF508$110.40
RFQ
AEKF505A$99.20
RFQ
AEKF505$92.36
RFQ
AEK33$16.65
RFQ
AEK45$34.84
RFQ
AEKF411$110.40
RFQ
AEKF500$46.84
RFQ
StyleModelFitsPrice (ex. VAT)
APSG244/2Heavy Duty 2 1/2" NPT Coalescing Filters$525.23
APSG344/2Heavy Duty 3 to 4" NPT Coalescing Filters$535.55
SPEEDAIRE -

Coalescing Filter Elements

SPEEDAIRE coalescing filter elements are intended to force small droplets to crash into other droplets and coalesce into larger drops. They consist of several progressive layers which separate solid particles to liquid molecules from a gas flow. These filter elements feature a microglass media rated for 0.01-micron filtration. Choose between compressed air filter and pneumatic types of these filter elements, available on Raptor Supplies.

StyleModelFitsMicronsTypePrice (ex. VAT)
A4GPJ6-0.01Compressed Air Filter$397.04
A4GPK5-0.01Compressed Air Filter$714.00
A4GPG8-0.01Compressed Air Filter$268.51
A4GPF9-0.01Compressed Air Filter$213.44
A4GPF5-0.01Compressed Air Filter$183.60
A4GPE6-0.01Compressed Air Filter$129.66
A4GPJ2-0.01Compressed Air Filter$362.61
A4GPH7-0.01Compressed Air Filter$358.03
A4GPH3-0.01Compressed Air Filter$279.99
A4GPG4-0.01Compressed Air Filter$263.93
A4GPF1-0.01Compressed Air Filter$163.53
A4GPE2-0.01Compressed Air Filter$97.54
B4ZK15Dayton(R) Heavy-Duty 1-1/2" to 2" NPT Coalescing Filters.01Pneumatic$308.25
B4ZK62Dayton(R) Heavy-Duty 3/4" to 1" NPT Coalescing Filters0.01Pneumatic$132.23
C4ZK56Dayton(R) Intermediate Coalescing Filters0.01Pneumatic$55.95
D4ZK21Dayton(R) Miniature Coalescing Filters0.01Pneumatic$45.31
C4ZK46Dayton(R) Standard Coalescing Filters0.01Pneumatic$54.95
E4ZK47Dayton(R) Standard High Flow Coalescing Filters0.01Pneumatic$71.28
C4ZK70Dayton Miniature Coalescing Filters0.01Pneumatic$45.43
SOLBERG -

Filter Element Coalescing 0.3 Microns

StyleModelFitsPrice (ex. VAT)
APSG848Heavy Duty 1 to 2" NPT Coalescing Filters$93.38
BPSG850/1Heavy Duty 2 to 2 1/2" NPT Coalescing Filters$148.48
CPSG860/1Heavy Duty 2 to 2 1/2" NPT Coalescing Filters$200.44
DPSG474/2Heavy Duty 5 to 6" NPT Coalescing Filters$1,008.03
EPSG476Heavy Duty 8" NPT Coalescing Filters$2,057.81
SPEEDAIRE -

Filter Carbon

StyleModelMax. FlowOverall HeightPipe SizePrice (ex. VAT)
A35GN3030 cfm10"1/2" NPT$460.75
A35GN49117 cfm16"1" NPT$598.56
A35GN61176 cfm19"1-1/2" NPT$815.26
B35GN65294 cfm21"1-1/2" NPT$898.66
WILKERSON -

Filter Element, Coalescing

Wilkerson coalescing filter elements are used for removing water, oil vapor and other contaminants from a compressed air line. These coalescing filters offer high-quality compressed air with a little loss of pressure, and are tough enough to retain their shape even under pressure differentials (avoid collapsing of the filter element). Choose from a broad range of these Wilkerson coalescing filter elements available in 1 and 0.3 micron ratings on Raptor Supplies.

StyleModelFitsPrice (ex. VAT)
ASRP-96-005Series SM1$53.80
ASRP-96-006Series SM2$53.80
Arrow Pneumatics -

Elements

StyleModelPrice (ex. VAT)
AEK37-3$15.27
RFQ
AEK32$5.38
RFQ
AEK38-3$16.80
RFQ
TEXAS PNEUMATIC TOOLS -

Coalescing Oil Removing Filters

Texas Pneumatic Tools coalescing oil removing filters to keep the air clean from dust, dirt, oil and water. They feature either internal float controlled drain valves to remove condensates, blockages & debris or manual drain valves for manually dumping liquid from the compressed air systems. These filters can withstand temperatures ranging from 40 degrees F to 160 degrees F and supply maximum pressures up to 250 psi. They offer metal with sight glass filter bowls for clear visibility of the oil droplets and provide up to 590 CFM (cubic feet per minute) air volumes.

StyleModelPrice (ex. VAT)
AF405-08FW$467.60
RFQ
AF408-12FW$998.84
RFQ
AF418-12TW$1,533.25
RFQ
AF484FW$389.07
RFQ
BF484W$338.10
RFQ
TEXAS PNEUMATIC TOOLS -

Element Kits

Texas Pneumatic Tools replacement element kits are suitable for replacing damaged components for inline compressed air filters. Selected kits feature 5 micron filters for capturing outer contaminants, thereby ensuring thorough filtration and rubber O-Rings & seals for leakage proof filtration. Individual filter units are also available.

StyleModelPrice (ex. VAT)
ATX-EK9074 / EK9076$14.57
RFQ
BEK35-5$27.49
RFQ
CTX-1L-F-EK$18.65
RFQ
DEKD10XL$36.34
RFQ
EEKF329$40.79
RFQ
DEKF405$102.01
RFQ
DEKF505$147.06
RFQ
DEKF529$496.94
RFQ
FTX-EK9072$5.73
RFQ
WILKERSON -

MSP Series Coalescing Oil Filter Element

Wilkerson MSP Series coalescing oil filter elements are pneumatic filters designed to eliminate oil, particulates and mists ranging from 0.5 to 1 microns, from compressed air lines in petrochemical & oil refining applications. They are capable of fitting M8, M18, M28 & M35 Series wall mount bracket kits and are made of polyethylene for superior flexibility & rigidity.

StyleModelFitsMicronsPrice (ex. VAT)
AMSP-96-732Series M080.5$27.26
BMSP-96-647Series M180.5$35.10
CMSP-96-649Series M280.5$35.38
DMSP-95-502Series M351$305.98
StyleModelPrice (ex. VAT)
A35GM46$473.39
A35GM49$589.81
A35GM50$628.83
A35GM52$702.28
A35GM45$291.46
A35GM47$538.35
A35GM53$798.66
A35GM54$1,046.53
A35GM44$273.83
A35GM48$582.45
PARKER -

Filter Element Kit

StyleModelFitsMicronsPrice (ex. VAT)
APS701P06F and 06E40$40.55
BPS702P06F and 06E5$40.55
CPS801P07F and 07E40$45.44
DPS802P07F and 07E5$45.44
EEK602BF60240$79.40
FEK602VBF6025$84.53
StyleModelPrice (ex. VAT)
A35GM28$273.83
A35GM30$473.39
A35GM32$576.05
A35GM34$628.83
A35GM40$1,418.31
A35GM36$702.28
A35GM29$294.70
A35GM31$532.44
A35GM33$589.81
A35GM37$798.66
A35GM38$1,046.53
TEXAS PNEUMATIC TOOLS -

Coalescing Filters (Oil Removing)

Texas Pneumatic Tools coalescing compressed air filters trap dirt particles and other impurities that can prevent air compressors from operating at their peak performance. They also eliminate moisture & provide good compressor airflow rates up to 770 cfm, as well as improve air pressure for machinery maintenance & auto painting applications. They feature metal with sight glass filter bowls for clear visibility of the oil droplets and come with internal, external or manual drain valves to filter small particles, thereby protecting the environment from pollution.

StyleModelPrice (ex. VAT)
AF405-06FW$467.60
RFQ
AF418-16TW$2,399.54
RFQ
AF519-24TW$3,281.03
RFQ
AF518-16TW$2,476.15
RFQ
AF510-16TW$1,733.71
RFQ
BF505-08FW$497.95
RFQ
CF505-06FW$497.95
RFQ
AF419-24TW$3,480.40
RFQ
AF405-06W$416.69
RFQ
AF508-08FW$702.48
RFQ
AF584W$325.05
RFQ
AF528-16TW$3,005.16
RFQ
AF518-12TW$2,252.15
RFQ
AF510-12TW$1,582.06
RFQ
AF510-08TW$1,582.06
RFQ
AF508-12FW$1,062.60
RFQ
AF584FW$389.07
RFQ
INGERSOLL-RAND -

Coalescing Filter Elements

StyleModelPrice (ex. VAT)
AF212IHE$268.44
RFQ
AF35IHE$145.70
RFQ
AF71IHE$191.50
RFQ
AF395IHE$335.99
RFQ
AF108IHE$210.74
RFQ
WILKERSON -

Filter Element

ModelItemPrice (ex. VAT)
N17-95-992AE7XEX$56.94
WATTS -

Carbon Filter, 15.4 inch x 42.7 Inch Size

ModelItemPrice (ex. VAT)
PWWJCAC5BP7VBK$613.04
RFQ
TEXAS PNEUMATIC TOOLS -

Tri-Star Coalescing Filter, 1/2 Inch Filter with Manual Drain and 6 Oz Bowl

ModelItemPrice (ex. VAT)
F554WCD9MFW$185.56
RFQ
NORGREN -

Activated Carbon Element

ModelItemPrice (ex. VAT)
5568-02CH9NJK$221.89
RFQ
AIR SYSTEMS INTERNATIONAL -

Coalescing C-Filter Element

ModelItemPrice (ex. VAT)
BB15-CCH9WNF$174.50
RFQ
WILKERSON -

Filter Element Kit

ModelItemPrice (ex. VAT)
FRP-96-943CJ2END$68.96
RFQ

Coalescing Filter Elements

Raptor Supplies is an authorised distributor of Speedaire, Parker, Solberg and Wilkerson filter elements suitable for removing oil, water and other soluble particles from compressed air. Selected pneumatic line filters from Speedaire feature a lightweight aluminium housing and a porous carbon filter for withstanding pressures up to 235 PSI and temperatures up to 122 degrees F. For additional durability, these units come reinforced with epoxy-coated steel wire and dual-sided metal support for ensuring complete protection against accidental drops and damage.

Working Mechanism

  • The fluid enters the filter at the inlet and passes through the first layer of filter media. This first layer removes large particles and debris, such as dirt and dust, from the fluid.
  • The fluid then flows through the second layer of filter media (made of synthetic fibres). These fibres are highly porous and have a high surface area, which allows them to capture & hold small droplets and particles.
  • As the fluid flows through the filter media, the droplets and particles come into contact with the fibres and are held in place by mechanical & electrostatic forces. The droplets and particles then come together to form larger droplets.
  • Finally, the fluid passes through the last layer of filter media, separating the fluid from the droplets and particles captured by the filter.

Frequently Asked Questions

Why do coalescing filter elements have multiple layers?

Coalescing filter elements have multiple layers to remove particles of different sizes. The first layer removes the big particulate and the second layer removes the droplets with high efficiency.

Are coalescing filter elements the same as oil-removing filters?

Coalescing filter elements remove small droplets or particles of oil and other liquids from a fluid, while oil-removing filters remove oil from compressed air & other gases.

What is coalescing?

Coalescing refers to the process of small droplets or particles in a fluid coming into contact with a filter media and merging to form larger droplets or particles that can be easily removed from the fluid.

We are here to help!

Looking for a part not listed here?