Close-Coupled Pump Motors
Close-coupled pump motors are used for powering close-coupled pumps used in many industrial and commercial applications. Raptor Supplies offers an array of these pump motors from brands like Baldor, Century, Weg and Marathon Motors. 3 phase close-coupled pump motors from Baldor feature iron / cast iron / steel frames with ODTF / OPSB / TEFC / open enclosures to ensure motor protection from dust and air-borne contaminants. These motors provide breakdown torque up to 610 ft-lb while delivering synchronous speed up to 3600 rpm. With a maximum output of 75 hp, these pump motors allow temperature rise up to 97 degrees C. Weg close-coupled pump motors are designed for JM and JP close coupled pump & wastewater applications. These motors come either in cast iron or rolled steel frames with an open drip proof enclosure to prevent motor heating. They also come equipped with ball bearings for low friction and deliver nominal efficiency up to 95.4%. These close-coupled pump motors are available in 1 and 3 phase options on Raptor Supplies.