2.4 Inch Dia. Tube Brushes, Medium
VIKAN
| Bristle Color | Brush Length | Brush Width | Handle Color | Bristle Material | Handle Length | Color Coding System | Acid Resistant | Price |
|---|---|---|---|---|---|---|---|---|
| Green | 5 3/4" | 2 5/8" | Green | Polyester | 13 1/2" | Yes | Yes | $20.99 |
| Blue | 5 3/4" | 2 5/8" | Blue | Polyester | 13 1/2" | Yes | Yes | $20.99 |
| Red | 5 3/4" | 2 5/8" | Red | Polyester | 13 1/2" | Yes | Yes | $20.99 |
| White | 5 3/4" | 2 5/8" | White | Polyester | 13 1/2" | Yes | Yes | $20.99 |
| Yellow | 5 3/4" | 2 5/8" | Yellow | Polyester | 13 1/2" | Yes | Yes | $20.99 |
| Purple | 6" | 2 3/8" | Blue | Polyester | 13 1/2" | Yes | Yes | $20.99 |
| Pink | 6" | 2 3/8" | Blue | Polyester | 13 1/2" | Yes | Yes | $20.99 |
| Orange | 6" | 2 3/8" | Blue | Polyester | 13 1/2" | Yes | Yes | $20.99 |
| Black | 6" | 2 3/8" | Blue | Polyester | 13 1/2" | Yes | Yes | $20.99 |
Explore More
- FROST KING
- KEYSHAFT
- OMNITEC
- THERMOSOFT
- MAXLITE
- DWYER INSTRUMENTS ISDP Series Intrinsically Safe Differential Pressure Transmitters
- SALISBURY Class 00 Lineman Gloves Kit, 11 Inch, Blue
- CONDOR Coated Gloves, ANSI Cut Level A2, Palm Dipped, Polyurethane, White
- CONDOR ANSI Cut Level A3 Cut-Resistant Sleeves
- GLOBE SCIENTIFIC Diamond RealSeal Bottles, Wide Mouth, HDPE
- BURNDY Type P Crimping Die
- CEMENTEX USA Metric Flush Connect Hex Bit Sockets, 1/2 Inch Square Drive
- SMC VALVES Isa2 Series Air Catch Sensor