12 Inch Upright Brooms, Medium
VIKAN
| Bristle Color | Handle Color | Overall Length | Brush Length | Sweep Face | Bristle Material | Block Material | Acid Resistant | Price |
|---|---|---|---|---|---|---|---|---|
| Green | Green | 12" | 12" | 12" | Polyester | Polypropylene | Yes | $67.84 |
| Blue | Blue | 12" | 12" | 12" | Polyester | Polypropylene | Yes | $67.84 |
| Red | Red | 12" | 12" | 12" | Polyester | Polypropylene | Yes | $67.84 |
| White | White | 12" | 12" | 12" | Polyester | Polypropylene | Yes | $67.84 |
| Yellow | Yellow | 12" | 12" | 12" | Polyester | Polypropylene | Yes | $67.84 |
| Black | Black | 12.391" | 11 1/2" | 12" | Polyester | Polypropylene | Yes | $67.84 |
Explore More
- CORONA TOOLS
- DBI-SALA
- KEYSHAFT
- SAFETY TECHNOLOGY INTERNATIONAL
- SUPERCUT
- ABUS Lockout Padlock, Keyed Different
- GLOBE SCIENTIFIC Jars, Wide Mouth, 58 mm Opening
- ANVIL 367 Series Concentric Reducers, Black, Cast Iron
- RUD CHAIN Automatic Center Point Turnado Hoist Rings, UNC Thread, Variable Length
- WARING COMMERCIAL TBB Series Container
- CAMPBELL CHAIN AND FITTINGS Displays
- ERICKSON Parts
- EZ FLO Door Lever Locksets
- ARLINGTON INDUSTRIES Locknuts, Zinc Die-Cast