1.5 Inch Dia. Tube Brushes, Medium
VIKAN
| Bristle Color | Brush Length | Handle Color | Bristle Material | Handle Length | Color Coding System | Acid Resistant | Fill Type | Price |
|---|---|---|---|---|---|---|---|---|
| Green | 5" | Green | Polyester | 13 3/4" | Yes | Yes | Stiff Polyester | $17.96 |
| Blue | 5" | Blue | Polyester | 13 3/4" | Yes | Yes | Stiff Polyester | $17.96 |
| Red | 5" | Red | Polyester | 13 3/4" | Yes | Yes | Stiff Polyester | $17.96 |
| White | 5" | White | Polyester | 13 3/4" | Yes | Yes | Stiff Polyester | $17.96 |
| Yellow | 5" | Yellow | Polyester | 13 3/4" | Yes | Yes | Stiff Polyester | $17.96 |
| Purple | 5 3/4" | Blue | Polyester | 13 3/4" | Yes | Yes | - | $17.96 |
| Pink | 5 3/4" | Blue | Polyester | 13 3/4" | Yes | Yes | - | $21.19 |
| Orange | 5 3/4" | Blue | Polyester | 13 3/4" | Yes | Yes | - | $17.96 |
| Black | 5 3/4" | Blue | Polyester | 13 3/4" | Yes | Yes | - | $17.96 |
Explore More
- KEYSHAFT
- SEAWARD
- WALTER TOOLS
- FAMOWOOD
- USA INDUSTRIALS
- DESTACO 3031, 3051 Series Pull Action Latch Clamps
- MCR SAFETY Premium Gaotskin Leather Drivers Work Gloves, Shirred Cuff
- JOHN GUEST Pipe Inserts
- ASSOCIATED SPRING RAYMOND TU 10000 Gas Springs
- PETERSEN PRODUCTS 936-5 Series Safety Gag
- OSG High Performance Finishing High Speed Steel Square End Mills
- VOLLRATH Drip Pans
- YOUNG BROS. STAMP WORKS Heavy Duty Letter Set Stamps