0.8 Inch Dia. Tube Brushes for Flex Rod, Medium
VIKAN
| Bristle Color | Bristle Material | Brush Length | Color Coding System | Acid Resistant | Price |
|---|---|---|---|---|---|
| Red | Polyester | 7" | Yes | Yes | $30.43 |
| Yellow | Polyester | 7" | Yes | Yes | $32.56 |
| White | Polyester | 7" | Yes | Yes | $30.34 |
| Green | Polyester | 7" | Yes | Yes | $30.37 |
| Blue | Polyester | 7" | Yes | Yes | $29.64 |
Explore More
- KEYSHAFT
- SIMPSON STRONG-TIE
- WINGITS
- DAIKIN
- PELLERIN MILNOR
- RINGERS GLOVES Thermal Insulated Impact Gloves
- HONEYWELL Rig Dog Knit Water Resistant Gloves
- HEIN WERNER Hydraulic Presses
- CHICAGO PNEUMATIC CP0611 Series Impact Wrenches
- LEATHERHEAD TOOLS S.E.T. Ultra Force Breacher Bars
- KIPP 3/8-16 Thread Size Stainless Steel Star Knob
- APPROVED VENDOR Fitting Boss Style
- HUBBELL WIRING DEVICE-KELLEMS Manual Motor Switch, Toggle Operator
- SPEARS VALVES PVC Gray 100 GPM Industrial Tee Filters, FKM