.008 Wire Tube Brush
TANIS BRUSHES
| Handle Material | Brush Dia. | Handle Length | Brush Length | Bristle Color | Bristle Material | Color Coding System | Acid Resistant | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| Stainless Steel | 3/4" | 6 1/2" | 2 1/2" | Tan | Stainless Steel | No | No | 12 | $99.68 |
| Stainless Steel | 0.812" | 7" | 3" | Tan | Stainless Steel | No | No | 12 | $108.40 |
| Stainless Steel | 7/8" | 7" | 3" | Tan | Stainless Steel | No | No | 12 | $113.39 |
| Brass | 1" | 7" | - | Tan | - | No | No | 12 | $114.66 |
| Stainless Steel | 1" | 7" | 3" | Tan | Stainless Steel | No | No | 12 | $118.37 |
Explore More
- KEYSHAFT
- MENDA
- AFC CABLE SYSTEMS
- ALOMA SS
- TRINE
- ANSELL 11-531 Hyflex Lightweight Cut Resistant Industrial Gloves
- ACME ELECTRIC Three Phase Dry Type Distribution Transformers, 240V Delta Primary Volts, 208Y/120 Secondary Volts
- KEO Combined Drill And Countersink Sets
- DWYER INSTRUMENTS DPG-100 Series Digital Pressure Gages
- BAYHEAD Cube Truck
- SPACEPAK Return Air Boxes
- VESTIL EHLTT Series Lift And Tilt Scissor Tables
- PROSENSE XTD Series Rail Mounted Temperature Transmitters
- COUNCIL TOOL Masks, Natural Leather