Class J Fuses

Filter

StyleModelBody StyleCurrent RatingItemPrice (ex. VAT)
AKWJ-6000Cartridge6kAIndustrial Power Fuse$14,851.16
RFQ
AKWJ-4000Cartridge Fuses4kACartridge Fuse$9,130.74
AKWJ-3000Cartridge Fuses3kACartridge Fuse$6,773.98
MERSEN FERRAZ -

US3J Series Fuses

Mersen Ferraz US3J Series fuse holders are ideal for the safe use and installation of the brand's Class J fuses. These ULTRASAFE holders have an IEC IP20 rating for finger safety. They are available in single and two-pole units. These units include options for locking in the open position for security when changing fuses or performing equipment maintenance. They contain a special latch stays open to facilitate repositioning of the holder in the future and can be snap-mounted to 35 mm DIN rail.

StyleModelNumber of PolesWidthPrice (ex. VAT)
AUS3J111.28"$26.33
RFQ
BUS3J333.84"$74.51
RFQ
BUSSMANN -

LPJ Low-Peak Time Delay Fuses, Dual Element, Class J, With Indictaor

Bussmann LPJ Series Class J fuses are designed to avoid frequent blowing during motor and equipment startups. They feature a compact design for equipment downsizing and optimising space usage. These fuses can handle high interrupting ratings up to 300kA for worry-free installation. They feature low-peak fuses in the series and have consistent 2:1 ampacity ratios for selective coordination of fuses. They have dual elements and offer time-delay characteristics for optimal protection for the connected equipment. These fuses offer current-limiting capabilities to protect downstream components from the thermal and magnetic effects of short-circuit currents. They provide backup protection against motor burnout caused by overload or single-phasing, acting as a secondary protective measure. These dual-element fuses have low resistance for cool operation and improved efficiency.

StyleModelBody StyleClassConnection TypeCurrent RatingDiameterFuse AmpsFuse Holder CodeIndicating / NonindicatingPrice (ex. VAT)
ALPJ-450SPBladeJ--2.593450-Nonindicating$1,413.55
BLPJ-70SPIBladeJ--1.125"70-Indicating$258.28
CLPJ-450SPIBladeJ--2.593450-Indicating$1,608.64
DLPJ-400SPIBladeJ--2.125"400ADIndicating$905.79
BLPJ-80SPIBladeJ--1.125"80ABIndicating$268.68
BLPJ-90SPIBladeJ--1.125"90ABIndicating$287.45
BLPJ-100SPIBladeJ--1.125"100ABIndicating$260.25
ELPJ-110SPIBladeJ--1.625"110ACIndicating$552.47
ELPJ-175SPIBladeJ--1.625"175ACIndicating$515.44
FLPJ-200SPIBladeClass JBolted Blade End x Bolted Blade End200A1 5/8"200ACIndicating$490.84
GLPJ-300SPIBladeJ--2.125"300ADIndicating$1,040.25
HLPJ-300SPBladeJ--2.125"300ADNonindicating$743.09
ILPJ-200SPBladeJ--1.625"200ACNonindicating$389.53
ILPJ-175SPBladeJ--1.625"175ACNonindicating$430.25
HLPJ-90SPBladeJ--1.125"90ABNonindicating$217.92
CLPJ-600SPIBladeJ--2.593600-Indicating$1,562.01
DLPJ-350SPIBladeJ--2.125"350ADIndicating$959.49
CLPJ-500SPIBladeJ--2.593500-Indicating$1,571.12
DLPJ-250SPIBladeJ--2.125"250ADIndicating$947.44
DLPJ-225SPIBladeJ--2.125"225ADIndicating$989.75
HLPJ-150SPBladeJ--1.625"150ACNonindicating$382.05
ELPJ-150SPIBladeJ--1.625"150ACIndicating$466.35
FLPJ-125SPIBladeClass JBolted Blade End x Bolted Blade End125A1 5/8"125ACIndicating$487.09
HLPJ-80SPBladeJ--1.125"80ABNonindicating$202.29
JLPJ-30SPICylindericalClass JFerrule End x Ferrule End30A13/16"30ZIndicating$80.73
MERSEN FERRAZ -

A4J Series Fast-Acting Fuses, Class J

StyleModelAmpsBody MaterialCurrent RatingDiameterLengthSpeedPrice (ex. VAT)
AA4J200EI-GMG200A1.62"5.75"Fast Acting-
RFQ
AA4J110EI-GMG110A1.62"5.75"Fast Acting-
RFQ
AA4J600EI-GMG600A2.5"8"Fast Acting-
RFQ
BA4J11APolyTube1A0.81"2.25"Fast Acting$18.63
RFQ
BA4J33APolyTube3A0.81"2.25"Fast-Acting$19.05
RFQ
BA4J66APolyTube6A0.81"2.25"Fast Acting$18.09
RFQ
BA4J1010APolyTube10A0.81"2.25"Fast-Acting$16.09
RFQ
BA4J1515APolyTube15A0.81"2.25"Fast-Acting$16.09
RFQ
BA4J2525APolyTube25A0.81"2.25"Fast Acting$18.11
RFQ
BA4J3030APolyTube30A0.81"2.25"Fast-Acting$23.16
RFQ
CA4J3535APolyTube35A1.06"2.38"Fast-Acting$32.63
RFQ
CA4J4040APolyTube40A1.06"2.38"Fast Acting$27.19
RFQ
CA4J4545APolyTube45A1.06"2.38"Fast Acting$32.63
RFQ
CA4J5050APolyTube50A1.06"2.38"Fast-Acting$27.19
RFQ
CA4J6060APolyTube60A1.06"2.38"Fast Acting$23.55
RFQ
DA4J7070AGMG70A1.06"4.63"Fast Acting$45.36
RFQ
DA4J7575AGMG75A1.06"4.63"Fast Acting$54.46
RFQ
DA4J8080AGMG80A1.06"4.63"Fast Acting$47.18
RFQ
DA4J9090AGMG90A1.06"4.63"Fast Acting$49.00
RFQ
DA4J100100AGMG100A1.06"4.63"Fast-Acting$38.09
RFQ
EA4J110110AGMG110A1.62"5.75"Fast Acting$90.54
RFQ
EA4J125125AGMG125A1.62"5.75"Fast Acting$72.37
RFQ
DA4J150150AGMG150A1.62"5.75"Fast-Acting$76.82
RFQ
DA4J175175AGMG175A1.62"5.75"Fast Acting$72.37
RFQ
EA4J200200AGMG200A1.62"5.75"Fast Acting$67.63
RFQ
MERSEN FERRAZ -

HSJ Series Fuses, Class J, High-Speed

StyleModelCurrent RatingDiameterLength
AHSJ11A0.81"2.25"
RFQ
BHSJ33A0.81"2.25"
RFQ
CHSJ66A0.81"2.25"
RFQ
DHSJ1010A0.81"2.25"
RFQ
EHSJ2020A0.81"2.25"
RFQ
FHSJ2525A0.81"2.25"
RFQ
GHSJ3030A0.81"2.25"
RFQ
HHSJ3535A1.06"2.38"
RFQ
IHSJ4040A1.06"2.38"
RFQ
JHSJ4545A1.06"2.38"
RFQ
CHSJ5050A1.06"2.38"
RFQ
KHSJ6060A1.06"2.38"
RFQ
LHSJ7070A1.06"4.63"
RFQ
MHSJ8080A1.06"4.63"
RFQ
NHSJ9090A1.06"4.63"
RFQ
OHSJ100100A1.06"4.63"
RFQ
PHSJ110110A1.62"5.75"
RFQ
QHSJ125125A1.62"5.75"
RFQ
RHSJ150150A1.62"5.75"
RFQ
SHSJ175175A1.62"5.75"
RFQ
CHSJ200200A1.62"5.75"
RFQ
THSJ225225A2.12"7.13"
RFQ
UHSJ250250A2.12"7.13"
RFQ
VHSJ300300A2.12"7.13"
RFQ
WHSJ350350A2.12"7.13"
RFQ
MERSEN FERRAZ -

AJT Series Time-delay Fuses, Class J

StyleModelAmpsCurrent RatingDiameterItemLengthMountingPrice (ex. VAT)
AAJT100EI-100A1.06"Time Delay Fuse4.63"Clip or Bolted-
RFQ
AAJT100N-100A1.06"Time Delay Fuse4.63"Clip or Bolted-
RFQ
AAJT350EI-350A2.12"Time Delay Fuse7.13"Clip or Bolted-
RFQ
AAJT2N-2A0.81"Time Delay Fuse2.25"Clip-
RFQ
BAJT25N-25A0.81"Time Delay Fuse2.25"Clip-
RFQ
CAJT250N-250A2.12"Time Delay Fuse7.13"Clip or Bolted-
RFQ
AAJT125N-125A1.62"Time Delay Fuse5.75"Clip or Bolted-
RFQ
DAJT125/400-125A2.12"Time Delay Fuse7.13"Clip or Bolted-
RFQ
EAJT60N-60A1.06"Time Delay Fuse2.38"Clip-
RFQ
AAJT400N-400A2.12"Time Delay Fuse7.13"Clip or Bolted-
RFQ
AAJT600EI-600A2.5"Time Delay Fuse8"Clip or Bolted-
RFQ
AAJT4N-4A0.81"Time Delay Fuse2.25"Clip-
RFQ
FAJT175-175A1.62"Time Delay Fuse5.75"Clip or Bolted-
RFQ
AAJT17-1/2-17.5A0.81"Time Delay Fuse2.25"Clip-
RFQ
AAJT125EI-125A1.62"Time Delay Fuse5.75"Clip or Bolted-
RFQ
GAJT110N-110A1.62"Time Delay Fuse5.75"Clip or Bolted-
RFQ
HAJT350N-350A2.12"Time Delay Fuse7.13"Clip or Bolted-
RFQ
AAJT4-1/2N-4.5A0.81"Time Delay Fuse2.25"Clip-
RFQ
AAJT8N-8A0.81"Time Delay Fuse2.25"Clip-
RFQ
IAJT40N-40A1.06"Time Delay Fuse2.38"Clip-
RFQ
AAJT9N-9A0.81"Time Delay Fuse2.25"Clip-
RFQ
AAJT90N-90A1.06"Time Delay Fuse4.63"Clip or Bolted-
RFQ
AAJT6N-6A0.81"Time Delay Fuse2.25"Clip-
RFQ
AAJT500EI-500A2.5"Time Delay Fuse8"Clip or Bolted-
RFQ
JAJT45N-45A1.06"Time Delay Fuse2.38"Clip-
RFQ
MERSEN FERRAZ -

US6J Series Fuses

StyleModelNumber of PolesWidthPrice (ex. VAT)
AUS6J111.57"$29.06
RFQ
BUS6J334.72"$87.23
RFQ
BUSSMANN -

JKS Limitron Fast Acting Fuses, Class J, 600 VAC

StyleModelAmpsBody StyleClassCurrent RatingDiameterFuse AmpsFuse Holder CodeInterrupt RatingPrice (ex. VAT)
AJKS-5-CylindricalJ-13/16"5Z200kA at 600 VAC$65.37
AJKS-10-CylindricalJ-13/16"10Z200kA at 600 VAC$69.73
BJKS-450-Bolt-OnJ-2.5"450-200kA at 600 VAC$1,075.19
CJKS-175-Bolt-OnJ-1.5"175AC200kA at 600 VAC$322.67
CJKS-110-Bolt-OnJ-1.5"110AC200kA at 600 VAC$281.91
DJKS-40-CylindricalJ-13/16"40AA200kA at 600 VAC$120.83
EJKS-200-Bolt-OnClass J200A1 1/2"200AC200kA at 600V AC$296.05
FJKS-100-Bolt-OnJ-1.125"100AB200kA at 600 VAC$160.51
FJKS-70-Bolt-OnJ-1.125"70AB200kA at 600 VAC$174.19
GJKS-60-CylindricalJ-1 1/16"60AA200kA at 600 VAC$114.35
AJKS-15-CylindricalJ-13/16"15Z200kA at 600 VAC$73.16
AJKS-6-CylindricalJ-13/16"6Z200kA at 600 VAC$66.80
AJKS-1-CylindricalJ-13/16"1Z200kA at 600 VAC$62.27
AJKS-2-Cartridge Fuses-2A---200kA$31.39
BJKS-600-Bolt-OnJ-2.5"600-200kA at 600 VAC$796.60
HJKS-350-Bolt-OnJ-2"350AD200kA at 600 VAC$597.39
IJKS-300-Bolt-OnJ-2"300AD200kA at 600 VAC$554.44
JJKS-250-Bolt-OnJ-2"250AD200kA at 600 VAC$597.39
EJKS-125-Bolt-OnClass J125A1 1/2"125AC200kA at 600V AC$340.16
AJKS-25-CylindricalJ-13/16"25Z200kA at 600 VAC$80.29
KJKS-30-CylindricalClass J30A13/16"30Z200kA at 600V AC$65.03
GJKS-35-CylindricalJ-1 1/16"35AA200kA at 600 VAC$126.71
GJKS-45-CylindricalJ-1 1/16"45AA200kA at 600 VAC$122.15
GJKS-50-CylindricalJ-1 1/16"50AA200kA at 600 VAC$115.43
FJKS-80-Bolt-OnJ-1.125"80AB200kA at 600 VAC$195.13
BUSSMANN -

DFJ Drive High Speed Fuse, Class J, 600 VAC/450 VDC

StyleModelBody StyleDepthDiameterFuse AmpsFuse Holder CodeInterrupt RatingLengthVoltage RatingPrice (ex. VAT)
ADFJ-80-W--------$84.42
BDFJ-100-W--------$84.42
ADFJ-90-W--------$84.42
ADFJ-70-W--------$84.42
CDFJ-450Blade2.5"2.5"450-200kA at 600 VAC, 100kA at 450 VDC8"600VAC/450VDC$1,643.85
CDFJ-200Blade1.625"1.625"200-200kA at 600 VAC, 100kA at 450 VDC5.75"600VAC/450VDC$631.00
CDFJ-175Blade1.625"1.625"175-200kA at 600 VAC, 100kA at 450 VDC5.75"600VAC/450VDC$685.59
CDFJ-150Blade1.625"1.625"150-200kA at 600 VAC, 100kA at 450 VDC5.75"600VAC/450VDC$659.61
CDFJ-100Blade1.125"1.125"100-200kA at 600 VAC, 100kA at 450 VDC4.625"600VAC/450VDC$313.33
CDFJ-90Blade1.125"1.125"90-200kA at 600 VAC, 100kA at 450 VDC4.625"600VAC/450VDC$329.79
CDFJ-70Blade1.125"1.125"70-200kA at 600 VAC, 100kA at 450 VDC4.625"600VAC/450VDC$312.21
CDFJ-400Blade2-7/64"2 7/64"400-200kA at 600 VAC, 100kA at 450 VDC7.125"600VAC/450VDC$1,324.47
CDFJ-300Blade2-7/64"2 7/64"300-200kA at 600 VAC, 100kA at 450 VDC7.125"600VAC/450VDC$1,323.95
CDFJ-250Blade2-7/64"2 7/64"250-200kA at 600 VAC, 100kA at 450 VDC7.125"600VAC/450VDC$1,131.79
CDFJ-225Blade2-7/64"2 7/64"225-200kA at 600 VAC, 100kA at 450 VDC7.125"600VAC/450VDC$1,370.96
CDFJ-125Blade1.625"1.625"125-200kA at 600 VAC, 100kA at 450 VDC5.75"600VAC/450VDC$572.59
CDFJ-500Blade2.5"2.5"500-200kA at 600 VAC, 100kA at 450 VDC8"600VAC/450VDC$1,643.85
CDFJ-600Blade2.5"2.5"600-200kA at 600 VAC, 100kA at 450 VDC8"600VAC/450VDC$1,608.53
CDFJ-350Blade2-7/64"2 7/64"350-200kA at 600 VAC, 100kA at 450 VDC7.125"600VAC/450VDC$1,370.96
CDFJ-80Blade1.125"1.125"80-200kA at 600 VAC, 100kA at 450 VDC4.625"600VAC/450VDC$333.03
CDFJ-110Blade1.625"1.625"110-200kA at 600 VAC, 100kA at 450 VDC5.75"600VAC/450VDC$636.70
DDFJ-1Cylindrical13/16"13/16"1Z200kA at 600 VAC, 100kA at 450 VDC2.25"600VAC/450VDC$86.99
DDFJ-50Cylindrical1-1/16"1 1/16"50AA200kA at 600 VAC, 100kA at 450 VDC2.375"600VAC/450VDC$161.28
DDFJ-10Cylindrical13/16"13/16"10Z200kA at 600 VAC, 100kA at 450 VDC2.25"600VAC/450VDC$87.79
DDFJ-15Cylindrical13/16"13/16"15Z200kA at 600 VAC, 100kA at 450 VDC2.25"600VAC/450VDC$94.52
BUSSMANN -

LPJ Low-Peak Time Delay Fuses, Dual Element, Class J

StyleModelBody StyleConnection TypeCurrent RatingDiameterFuse AmpsFuse Holder CodeLengthVisual IndicationPrice (ex. VAT)
ALPJ-600SPBladeBolted Blade End x Bolted Blade End600A2 19/32"600-8"Non Indicating$1,264.08
BLPJ-125SPBlade-125A1 5/8"125AC5 3/4"Non Indicating$403.03
ALPJ-500SPBladeBolted Blade End x Bolted Blade End500A2 19/32"500-8"Non Indicating$1,414.00
CLPJ-400SPBladeBolted Blade End x Bolted Blade End400A2 1/8"400AD7 1/8"Non Indicating$828.28
DLPJ-250SPBlade-250A2 1/8"250AD7 1/8"Non Indicating$742.20
CLPJ-350SPBladeBolted Blade End x Bolted Blade End350A2 1/8"350AD7 1/8"Non Indicating$929.96
CLPJ-225SPBladeBolted Blade End x Bolted Blade End225A2 1/8"225AD7 1/8"Indicating$772.08
DLPJ-110SPBlade-110A1 5/8"110AC5 3/4"Non Indicating$394.43
ELPJ-100SPBlade-100A1 1/8"100AB4 5/8"Non Indicating$199.08
DLPJ-70SPBlade-70A1 1/8"70AB4 5/8"Non Indicating$210.65
FLPJ-30SPCylinderical-30A13/16"30Z2 1/4"Non Indicating$66.69
FLPJ-3SPCylinderical-3A13/16"3Z2 1/4"Non Indicating$61.71
GLPJ-12SPCylindericalFerrule End x Ferrule End12A13/16"12Z2 1/4"Non Indicating$58.48
HLPJ-17-1/2SPCylindericalFerrule End x Ferrule End17.5A13/16"17.5Z2 1/4"Non Indicating$62.41
ILPJ-60SPCylindericalFerrule End x Ferrule End60A1 1/16"60AA2 3/8"Non Indicating$104.11
FLPJ-35SPCylinderical-35A1 1/16"35AA2 3/8"Non Indicating$100.97
JLPJ-15SPCylindericalFerrule End x Ferrule End15A13/16"15Z2 1/4"Non Indicating$62.87
BUSSMANN -

Circuit Protection Kit, Class J Fuse Kit, QuickActing

ModelItemPrice (ex. VAT)
JSK-36BD3JLR$1,870.30
MERSEN FERRAZ -

Fuse A4j 20 Amp 600vac 1p

ModelItemPrice (ex. VAT)
A4J20AG8LKP$16.09
RFQ
MERSEN FERRAZ -

Fuse, 600VAC, 30A, 2 Pole

ModelItemPrice (ex. VAT)
US3J2AG8WUN$51.79
RFQ
MERSEN FERRAZ -

Fuse, 600VAC, 60A, 2 Pole

ModelItemPrice (ex. VAT)
US6J2AG8WUV$59.96
RFQ

Class J Fuses

UL-listed Class J fuses are designed for delivering a high interrupting rating and preventing nuisance blowing caused by motor and equipment startup. These current-limiting fuses eliminate the occurrence of electrical damage by disconnecting the circuits before they are exposed to the full magnitude and duration of overcurrent. Raptor Supplies offer a wide range of these products from brands like Bussmann and Ferraz Shawmut. Class J fuses by Ferraz Shawmut are made of fibreglass providing dimensional stability in harsh industrial environments. The 600VAC fuses are capable of interrupting a maximum of 200000 A current, thereby suitable for installations in capacitors, panelboards, bus ducts and circuit breakers. Bussmann Class J fuses feature dual-element construction providing motor overload, ground fault and short-circuit protection. These time-delay fuses can be sized close to full load amps and hold until the temporary surges and overload occurrence subside without breaking the contacts. They are available in cylindrical and blade type body styles with indicating & non-indicating variants for identifying the status of a blown fuse.

We are here to help!

Looking for a part not listed here?