Please note that the item you have bought is a 115V.

Eaton Circular Saw Blades | Raptor Supplies Worldwide

EATON Circular Saw Blades

Stainless steel-tipped circular saw blades used for cutting hoses with speed and precision. Available in different dimensions and rpm ratings

Filter

EATON -

Hose-Cutting Circular Saw Blades

StyleModelArbor HoleBlade Dia.Max. RPMNumber of TeethPlate ThicknessPrice (ex. VAT)
AFT1500-11"14"3500240.125"$1,935.04
BFT1101-13/4"10"3600450.093"$1,987.40
EATON -

Circular Saw Blade 10 Inch 3600 rpm

ModelItemPrice (ex. VAT)
SC1709AG9DFP$1,916.24

Features

Diablo Circular Saw Blades

  • They feature carbide / carbide-tipped / cermet tip materials for improved cutting performance and longevity.
  • These circular saw blades have combination / finishing / metal cutting / non-ferrous metal / stainless steel cutting blade type.
  • They include a round-shaped arbour for mounting onto a round arbour or shaft on the saw.

Black & Decker Circular Saw Blades

  • They are designed for rip-cutting hardwoods, softwoods & plywoods and are ideal for miter, radial arm, circular & table saws.
  • These saw blades feature carbide tips capable of rotating at a max speed of 7000 RPM and 20-degree hook angle for fast & smooth cutting.
  • They are made as an alternate tooth bevel (ATB) for cross-cutting. These circular saw blades are available in 32 and 18-teeth options.

We are here to help!

Looking for a part not listed here?