Please note that the item you have bought is a 115V.

Mayhew Chisels | Raptor Supplies Worldwide

MAYHEW Chisels

Designed for shaping and generating straight cuts on hard materials, such as stone, wood and metal. Available in steel, CV steel and heat-treated alloy steel blade materials and diamond point, half-round and hexagonal body styles

Filter

MAYHEW TOOLS -

Cold Chisels

StyleModelHexLengthMaterialSizeTether CapableTip SizePrice (ex. VAT)
A702091/2"6.5"Steel5/8"Not Tether Capable5/8"$11.88
B102101/2"12"Steel5/8"Not Tether Capable5/8"$19.08
C102091/2"6.5"Steel5/8"Not Tether Capable5/8"$14.14
D702101/2"12"Steel5/8"Not Tether Capable5/8"$17.61
E702011/4"5"Steel5/16"Not Tether Capable5/16"$8.36
F102001/4"5"Steel1/4"Not Tether Capable1/4"$9.91
G702001/4"5"Steel1/4"Not Tether Capable1/4"$7.46
G702163/4"7.25"Steel7/8"Not Tether Capable7/8"$17.00
H702213/4"12"Steel1"Not Tether Capable1"$29.73
I102223/4"18"Steel1 x 18"Standard Tool(Accessory Needed for Tethering)1"$45.15
J102193/4"18"Steel7/8 x 18"Standard Tool(Accessory Needed for Tethering)7/8"$32.56
K661243/4"11"CV Steel-Standard Tool(Accessory Needed for Tethering)1"$32.63
L108053/4"8"Steel1"Not Tether Capable1"$32.81
M102213/4"12"Steel1"Not Tether Capable1"$34.01
N102163/4"7.5"Steel7/8"Not Tether Capable7/8"$22.41
O702173/4"12"Steel7/8"Not Tether Capable7/8"$29.48
P122055/8"12"Steel3/4"Not Tether Capable3/4"$25.53
Q702135/8"11.75"Steel3/4"Not Tether Capable3/4"$20.95
R102125/8"7"Steel3/4"Not Tether Capable3/4"$17.94
G702125/8"7"Steel3/4"Not Tether Capable3/4"$13.96
S106055/8"6.75"Steel3/4"Not Tether Capable3/4"$27.46
T661225/8"11"CV Steel-Standard Tool(Accessory Needed for Tethering)3/4"$23.15
U102155/8"18"Steel3/4 x 18"Standard Tool(Accessory Needed for Tethering)3/4"$32.05
V102135/8"12"Steel3/4 x 12"Standard Tool(Accessory Needed for Tethering)3/4"$22.44
W10202MAY5/16"5.25"Steel3/8"Not Tether Capable3/8"$11.15
MAYHEW TOOLS -

Half Round Chisels

Mayhew half round chisels are suitable for cutting semi circular grooves in bearings for metalworking applications. They feature steel construction for withstanding harsh impacts without bending / breaking and black oxide finish for ensuring high abrasion resistance. Choose from a wide variety of these chisels, available in 3/16, 1/8, 3/16 & 3/8 inch tip sizes.

StyleModelHexLengthSizeTip SizePrice (ex. VAT)
A10502MAY3/8"5.75"1/4"1/4"$18.20
A105013/8"5.5"3/16"3/16"$17.01
A105045/8"7.25"3/8"3/8"$23.71
A105005/16"5.25"1/8"1/8"$15.70
MAYHEW TOOLS -

Diamond Point Chisel

Mayhew diamond point chisels are used with handheld tools for cutting V grooves & internal corners, cleaning out tough to reach spaces & corners, and pulling over centre punch marks in metalworking, automotive, industrial machinery & hydraulic equipment, as well as manufacturing & woodworking applications. These diamond tip chisels feature steel construction that minimises mushrooming over repeated usage & offers high impact strength and black oxide finish for complete resistance against liquids, harsh industrial chemicals and job-site abuse. Choose from a wide range of diamond point chisels in 5/16, 5/8 and 3/4 inch hex size variants on Raptor Supplies.

StyleModelHexLengthSizeTether CapableTip SizePrice (ex. VAT)
A10605MAY3/4"7"1/2 x 7"Standard Tool(Accessory Needed for Tethering)1/2"$26.88
B106045/8"7"3/8"Not Tether Capable3/8"$23.41
C106005/16"5"1/8 x 5"Standard Tool(Accessory Needed for Tethering)1/8"$14.50
MAYHEW TOOLS -

Cape Chisels

Mayhew cape chisels, also known as slot chisels, are designed for cutting flat grooves for keyways / slots for metalworking applications. They feature heat-treated, alloy steel construction for preventing chipping / breaking while ensuring durability and black oxide finish for high abrasion resistance. Choose from a broad range of these cape chisels, available in 3/16, 5/16, 3/8, 1/4 & 1/2 inch tip sizes.

StyleModelHexLengthSizeTip SizePrice (ex. VAT)
A104031/2"6"5/16"5/16"$20.73
B104053/4"7.75"1/2"1/2"$28.94
C104013/8"5.625"3/16"3/16"$16.65
D10402MAY3/8"5.625"1/4"1/4"$15.24
B104045/8"6 45/64"3/8"3/8"$21.89
MAYHEW TOOLS -

Floor Chisels

StyleModelHexLengthMaterialTether CapableTip SizePrice (ex. VAT)
A123113/4"11"Heat Treated Alloy SteelStandard Tool(Accessory Needed for Tethering)3"$35.33
B123105/8"10.5"SteelNot Tether Capable2.5"$28.56
MAYHEW TOOLS -

Brick Set Chisels

Mayhew mason chisels are designed for cutting, sizing & scoring stones, bricks & concrete. These chisels feature steel construction for withstanding harsh impacts without bending / breaking and shot blasted finish for resisting highly abrasive conditions. Choose from a broad range of these mason chisels, available in 2.25, 3 & 4 inch tip sizes.

StyleModelHexSizeTip SizePrice (ex. VAT)
A123021"4mm4"$34.00
B302025/8"2.25"2.25"$29.90
C123007/8"3"3"$24.20
MAYHEW TOOLS -

HandGuarded Bullpoint Chisel 12 Inch Length

ModelItemPrice (ex. VAT)
80205AH9UDL$33.21
MAYHEW TOOLS -

Masonry Chisel 1/2 Inch x 8 In.

ModelItemPrice (ex. VAT)
10505AF7RJM$29.25
MAYHEW TOOLS -

Clapboard Chisel 2 Inch x 18 Inch

ModelItemPrice (ex. VAT)
12312AE2DBG$33.68
MAYHEW TOOLS -

Chisel 2-3/4 Inch Tip 9 Inch Length Electrician

ModelItemPrice (ex. VAT)
94505AH8CUP$38.30

We are here to help!

Looking for a part not listed here?