Please note that the item you have bought is a 115V.

Chemical Transfer Magnetic Drive Pumps | Raptor Supplies Worldwide

Chemical Transfer Magnetic Drive Pumps

Filter

Chemical transfer magnetic drive pumps are ideal for transferring mildly corrosive acids, alkalis, sterile solutions and solvents in the cosmetic, pharmaceutical and food industries. Raptor Supplies ... Read More

LITTLE GIANT PUMPS -

1.5-MDI-SC Series Magnetic Drive Pumps

Little Giant Pumps 1.5-MDI-SC Series magnetic drive pumps are used for transferring corrosive or hazardous fluids, such as acids, alkalis and solvents. Their magnetic drive design eliminates the need for traditional seals, preventing leaks and ensuring environmental safety. They are employed in chemical manufacturing, pharmaceutical production, wastewater treatment and laboratory settings by handling challenging fluids while maintaining process integrity. These pumps have a glass-filled polypropylene magnet housing, offering exceptional corrosion resistance and safeguarding against chemical degradation, making them ideal for handling corrosive fluids. They come with ceramic thrust washers and shaft components to enhance durability and minimise wear. These magnetic drive pumps are equipped with a nitrile O-ring, providing effective sealing to prevent leaks when dealing with oils, chemicals and solvents, ensuring operational integrity and safety in fluid handling processes.

StyleModelVoltageAmpsWattsPSIHPCord LengthPrice (ex. VAT)
A589201115V1.188W5.41/356 ft.$283.64
RFQ
A589211230V0.795W5.41/356 ft.$325.10
RFQ
FINISH THOMPSON -

Centrifugal Magnetic Drive Pump, 1/2 HP, 29 ft. Max Head, 12.6 psi

StyleModelFull Load AmpsGasketGasket MaterialHousingHousing MaterialImpeller MaterialVoltagePrice (ex. VAT)
ADB5.5P-M6172.4FKMFKMPolypropylenePolypropylenePolypropylene w/Carbon Bushing230$838.14
ADB5.5P-E-M6172.4EPDMEPDMPolypropylenePolypropylenePolypropylene w/Carbon Bushing230$1,072.11
BDB5.5V-T-M6172.4FKMFKMPVFDPVDFPVDF w/PTFE Bushing230$1,265.44
ADB5.5P-M6224.6FKMFKMPolypropylenePolypropylenePolypropylene w/Carbon Bushing115$1,166.46
BDB5.5V-T-M6224.6FKMFKMPVFDPVDFPVDF w/PTFE Bushing115$1,449.14
ADB5.5P-E-M6224.6EPDMEPDMPolypropylenePolypropylenePolypropylene w/Carbon Bushing115$1,166.46
FINISH THOMPSON -

DB Series Magnetic Drive Pump

StyleModelHeightDesignFull Load AmpsHousingHousing MaterialHPImpeller MaterialInletPrice (ex. VAT)
ADB3P-M6126"Mag-Drive1.55PolypropylenePolypropylene1/8Polypropylene1 FNPT$835.24
BDB3V-T-M6126"Mag-Drive1.55PVDFPVDF1/8PVDF w/PTFE Bushing1 FNPT$1,042.74
ADB5P-M6136.375"Mag-Drive2.4PolypropylenePolypropylene1/4Polypropylene w/Carbon Bushing1 FNPT$939.54
CDB4V-T-M6136.375"Mag-Drive2.4PVDFPVDF1/4PVDF w/PTFE Bushing1 FNPT$1,120.99
CDB5V-T-M6136.375"Mag-Drive2.4PVDFPVDF1/4PVDF w/PTFE Bushing1 FNPT$1,154.54
ADB4P-M6136.375"Mag-Drive2.4PolypropylenePolypropylene1/4Polypropylene w/Carbon Bushing1 FNPT$872.30
DDB6V-T-M2278 19/64"Centrifugal1.70-1.65/.83PVDFPVDF1/2PVDF w/PTFE Bushing1 FNPT$2,069.70
EDB7V-T-M2048 19/64"Centrifugal10.4/5.00-5.20PVDFPVDF3/4PVDF w/PTFE Bushing1-1/2 FNPT$2,721.78
FDB10P-M2188 19/64"Centrifugal12.8/6.40-6.40PolypropylenePolypropylene1Polypropylene w/Carbon Bushing1-1/2 FNPT$2,770.51
GDB9P-M2058 19/64"Centrifugal2.4-2.3/1.15PolypropylenePolypropylene3/4Polypropylene w/Carbon Bushing1 FNPT$2,321.00
GDB6HP-M2268 19/64"Centrifugal7.6/3.80-3.80PolypropylenePolypropylene1/2Polypropylene w/Carbon Bushing1 FNPT$1,851.24
GDB6HP-M2278 19/64"Centrifugal1.70-1.65/.825PolypropylenePolypropylene1/2Polypropylene w/Carbon Bushing1 FNPT$1,865.06
FDB7P-M2278 19/64"Centrifugal1.70-1.65/.825PolypropylenePolypropylene1/2Polypropylene w/Carbon Bushing1-1/2 FNPT$1,979.39
DDB6V-T-M2268 19/64"Centrifugal7.6/3.80-3.80PVDFPVDF1/2PVDF w/PTFE Bushing1 FNPT$2,490.35
GDB6P-M2248 19/64"Centrifugal5.70/2.70-2.85PolypropylenePolypropylene1/3Polypropylene w/Carbon Bushing1 FNPT$1,809.34
GDB6P-M2258 19/64"Centrifugal1.22-1.20/.60PolypropylenePolypropylene1/3Polypropylene w/Carbon Bushing1 FNPT$1,769.39
FDB10P-M2198 19/64"Centrifugal3.00-2.90/1.45PolypropylenePolypropylene1Polypropylene w/Carbon Bushing1-1/2 FNPT$2,651.44
HDB8P-M2058 19/64"Centrifugal2.4-2.3/1.15PolypropylenePolypropylene3/4Polypropylene w/Carbon Bushing1-1/2 FNPT$2,308.50
FDB7P-M2268 19/64"Centrifugal7.6/3.80-3.80PolypropylenePolypropylene1/2Polypropylene w/Carbon Bushing1-1/2 FNPT$2,112.38
GDB9P-M2048 19/64"Centrifugal10.4/5.00-5.20PolypropylenePolypropylene3/4Polypropylene w/Carbon Bushing1 FNPT$2,395.70
EDB10V-T-M2078 19/64"Centrifugal4.25-3.90/1.95PVDFPVDF1.5PVDF w/PTFE Bushing1-1/2 FNPT$3,042.25
IDB8V-T-M2058 19/64"Centrifugal2.4-2.3/1.15PVDFPVDF3/4PVDF w/PTFE Bushing1-1/2 FNPT$2,324.24
IDB8V-T-M2048 19/64"Centrifugal10.4/5.00-5.20PVDFPVDF3/4PVDF w/PTFE Bushing1-1/2 FNPT$2,758.80
EDB7V-T-M2058 19/64"Centrifugal2.4-2.3/1.15PVDFPVDF3/4PVDF w/PTFE Bushing1-1/2 FNPT$2,109.35
HDB8P-M2048 19/64"Centrifugal10.4/5.00-5.20PolypropylenePolypropylene3/4Polypropylene w/Carbon Bushing1-1/2 FNPT$2,336.71
LITTLE GIANT PUMPS -

Transfer Pumps

StyleModelGPM At 9 FeetAmpsCapacityHeightHPImpeller MaterialInletLengthPrice (ex. VAT)
A5786035.91.38.5 gpm5.5"1/25Glass Filled Polypropylene Sulfide With Carbon Bushing1/2" MNPT7.9"$467.55
B58460417320 GPM7.3"1/3Glass Filled Polypropylene1" FNPT11.2"$948.85
FINISH THOMPSON -

SP Series Magnetic Drive Pump

StyleModelHPFull Load AmpsGPM of Water @ 15 Ft. of HeadImpeller MaterialInletLengthMax. HeadOperating PressurePrice (ex. VAT)
ASP10P-3-M218112.8/6.40-6.4055Polypropylene1 FNPT22 3/32"50 ft.21.6 PSI$2,962.36
ASP10P-3-M21912.96-2.80/1.4055Polypropylene1 FNPT22 3/32"50 ft.21.6 PSI$2,892.24
BSP10V-3-M218112.8/6.40-6.4055PVDF1 FNPT22 3/32"50 ft.21.6 PSI$4,345.01
BSP10V-3-M21913.00-2.90/1.4555PVDF1 FNPT22 3/32"50 ft.21.6 PSI$4,721.61
CSP11V-M21525.75-5.40/2.70105PVDF1-1/2 FNPT24 39/64"68 Ft.29 PSI$7,335.90
DSP11P-M21525.75-5.40/2.70105Polypropylene1-1/2 FNPT24 39/64"68 Ft.29 PSI$4,591.65
CSP15V-M20938.00-7.60/3.80120PVDF1-1/2 FNPT24 39/64"90 ft.39 PSI$7,431.94
DSP15P-M20938.00-7.60/3.80120Polypropylene1-1/2 FNPT24 39/64"90 ft.39 PSI$4,546.59
LITTLE GIANT PUMPS -

Aquarium Series Pump

StyleModelHPAmpsGPH At 1 FeetHzInlet SizeLengthVoltageWattsPrice (ex. VAT)
A5855141/24.6/2.52250/180060/501 FNPT15.3"115/230V445W$1,244.68
RFQ
B5825061/101.3850601 FNPT10.6"115V150W$554.34
RFQ
C5825071/101.31325601 FNPT11"115V145W$559.52
RFQ
B5815061/150.8700603/4 FNPT11.4"115V90W$498.64
RFQ
B5815071/150.91100601 FNPT11.9"115V100W$505.12
RFQ
D5892001/301.1325601/2 MNPT7.9"115V82W$290.12
RFQ
E5805071/301.5770601 FNPT9.4"115V110W$374.30
RFQ
F5805061/301.6510601/2 FNPT9.1"115V96W$366.54
RFQ
G5882051/2000.3---4.8"115V17W$267.13
GRAINGER -

Mag Drive Pump 115v

ModelItemPrice (ex. VAT)
589002AF8DEV$363.93
LITTLE GIANT PUMPS -

Chemical Transfer Pump, 115/230V

ModelItemPrice (ex. VAT)
586504BR2UNK$1,274.46
RFQ
LITTLE GIANT PUMPS -

Chemical Transfer Pump, 1/3 Hp

ModelItemPrice (ex. VAT)
585604BR2UNP$1,274.46
RFQ
LITTLE GIANT PUMPS -

Chemical Transfer Pump, 230V

ModelItemPrice (ex. VAT)
589012BR3YLU$313.44
RFQ
LITTLE GIANT PUMPS -

Chemical Transfer Pump, 1/20 Hp, 9.1 gpm

ModelItemPrice (ex. VAT)
581002BT4GJU$402.80
RFQ
LITTLE GIANT PUMPS -

Chemical Transfer Pump, 1/2 Hp

ModelItemPrice (ex. VAT)
586604BR2UNN$1,321.10
RFQ
LITTLE GIANT PUMPS -

Chemical Transfer Pump, 115/230V

ModelItemPrice (ex. VAT)
584504BR7RUC$1,080.18
RFQ
LITTLE GIANT PUMPS -

Chemical Transfer Pump, 1/2 Hp, 230/460V

ModelItemPrice (ex. VAT)
586650BR2UNQ$1,409.16
RFQ
LITTLE GIANT PUMPS -

Chemical Transfer Pump, 115V

ModelItemPrice (ex. VAT)
582603BR2UMY$654.08
RFQ
LITTLE GIANT PUMPS -

Water Transfer Pump, 208 CC, 2 Inch MNPT, 25 Feet Suction Lift

ModelItemPrice (ex. VAT)
617034CV8PJC-
RFQ
LITTLE GIANT PUMPS -

Water Transfer Pump, 212 CC, 2 Inch FNPT, 25 Feet Suction Lift

ModelItemPrice (ex. VAT)
617070CV8PJD-
RFQ
LITTLE GIANT PUMPS -

Chemical Transfer Pump, 115/230V, 32 GPM

ModelItemPrice (ex. VAT)
585598CV8PLF-
RFQ
LITTLE GIANT PUMPS -

Chemical Transfer Pump Head, Intake Size 1 Inch FNPT

ModelItemPrice (ex. VAT)
582598CV8PHU-
RFQ
LITTLE GIANT PUMPS -

Chemical Transfer Pump Head, Intake Size 1 Inch FNPT

ModelItemPrice (ex. VAT)
582598CV8PHX-
RFQ
LITTLE GIANT PUMPS -

Chemical Transfer Pump, 115 VAC

ModelItemPrice (ex. VAT)
582098CV8PHT-
RFQ

Chemical Transfer Magnetic Drive Pumps

Chemical transfer pumps are designed to circulate mildly corrosive acids, alkalis, plating and sterile solutions and solvents for in cosmetics, pharmaceutical and food industries. Raptor Supplies offers a wide range of low- to medium-flow chemical transfer pumps from brands like Finish Thompson, Grainger and Little Giant Pumps. These pumps feature magnets on the impeller and a motor shaft for transferring full torque of the motor to the pump. With the motor shafts not in direct contact with their wet end, these magnetic-drive pumps are not only able to effectively reduce the occurrence of pump leakage but also the maintenance cost of a mechanical seal. To further reduce human effort, self-priming option is available on selected pumps. These pumps do not require manual filling of the suction pipe with liquid to remove air. Choose from a wide range of magnetic-drive pumps, available in Buna-N, EPDM, FKM, fluoroelastomer and Viton gasket materials, on Raptor Supplies.

Working Mechanism

  • Understand the pump basics & its controls to start / stop the pump, control its flow rate and other functions.
  • Wear proper personal protective equipment (PPE) and ventilate the area around the pump.
  • Connect the pump to an appropriate power source and switch it on.
  • Open the inlet & outlet valves and adjust the flow rate using the pump controls.
  • As the motor-operated magnet rotates, it rotates the stationary magnet attached to it as well, thereby resulting in the rotation of the impeller and starting the pump operation.
  • Monitor the pump during operation.
  • After the operation, switch off the pump and close the inlet & outlet valves. Properly store the pump & chemicals used after disconnecting it from the power source.

Frequently Asked Questions

What are the advantages of a magnetic drive pump in chemical transfer applications?

  • They do not need seals or gaskets and hence are leak-free for safely handling hazardous materials.
  • They do not have friction & heat-causing mechanical seals for greater energy efficiency than traditional pumps.
  • They have higher durability and handle corrosive chemicals & high-viscosity fluids.

How to choose a chemical transfer magnetic drive pump?

  • Check the flow rate & pressure ratings needed for the application.
  • Determine the volume & type of chemical to be pumped.
  • Check the suction & discharge piping sizes and the connection fittings required.

Can these chemical transfer magnetic drive pumps be used to pump liquids other than chemicals?

Yes, chemical transfer magnetic drive pumps are used for pumping a vast range of liquids like water, oils & other non-corrosive fluids. However, users must check the manufacturer's specifications before operating the pump.

We are here to help!

Looking for a part not listed here?