MRO Sourcing Get Any Part

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

Chemical Transfer Magnetic Drive Pumps

Filter
LITTLE GIANT PUMPS -

2-MD-HC Magnetic Drive Pump

MD-HC Series leakproof & seal-less magnetic drive pumps powered by an open, thermally protected fan-cooled motor for circulation of highly corrosive fluids such as acids, alkalis, solvents, brine and solutions. Feature glass-filled Ryton made housing, volute & impellers for chemical resistance

StyleModelPrice
A580603$ 364.32
RFQ
A580613$ 414.18
RFQ
LITTLE GIANT PUMPS -

3-MD Magnetic Drive Pump

Magnetic motor pumps for non-submersible, in-line use; pump-out highly corrosive fluids with corrosion compatible volute, housing and impeller construction. Feature a nitrile O-ring to provide leakproof seal and operation. Motor produces up to 1/20 HP

StyleModelPrice
A581002$ 316.49
RFQ
A581098$ 195.39
RFQ
LITTLE GIANT PUMPS -

5-MD-HC Magnetic Drive Pump

Leakproof, seal-less magnetic drive pumps with an isolated pump mechanism powered by a wall separated dual voltage motor (115 / 230 VAC at 50 / 60 Hz) for reduced friction loss, wear and contamination. Feature run-dry capability up to 8 hours, without suffering damage

StyleModelPrice
A583603$ 652.32
RFQ
A583613$ 723.55
RFQ
LITTLE GIANT PUMPS -

5-MD Magnetic Drive Pump

Pumps powered by a high-power magnetic motor operating at 115 VAC, 60 Hz. Have a maximum speed of 3250 RPM and can provide flow rates up to 15.1 GPM. Ideal for applications in chemical companies, photo & print labs, plants, car washes, machine shops, laboratories and wineries

StyleModelPrice
A583002$ 561.74
RFQ
A583012$ 622.80
RFQ
LITTLE GIANT PUMPS -

A Series Transfer Pumps

Flooded suction centrifugal pumps for use with corrosive liquids in hospitals, chemical factories, plants and laboratories. Non-corrosive plastic and stainless steel construction. 3-way volute discharge ports that can be rotated up to 90 degrees without removing the motor

StyleModelPrice
A94216151$ 599.28
RFQ
A94216191$ 658.08
RFQ
A94216301$ 805.07
RFQ
A94216201$ 697.65
RFQ
A94216401$ 936.24
RFQ
FINISH THOMPSON -

Centrifugal Magnetic Drive Pump, 1/2 HP, 29 ft. Max Head, 12.6 psi

StyleModelFull Load AmpsGasketGasket MaterialHousingHousing MaterialPrice
ADB5.5P-M6224.6FKMFKMPolypropylenePolypropylene$ 695.90
ADB5.5P-E-M6224.6EPDMEPDMPolypropylenePolypropylene$ 695.90
ADB5.5P-M6172.4FKMFKMPolypropylenePolypropylene$ 729.11
ADB5.5P-E-M6172.4EPDMEPDMPolypropylenePolypropylene$ 729.11
BDB5.5V-T-M6224.6FKMFKMPVFDPVDF$ 877.50
BDB5.5V-T-M6172.4FKMFKMPVFDPVDF$ 890.90
FINISH THOMPSON -

DB Series Magnetic Drive Pump

StyleModelDesignFull Load AmpsGasketGasket MaterialGPM of Water @ 15 Ft. of HeadPrice
ADB6P-M224Centrifugal5.70/2.70-2.85VitonViton34$ 1140.00
ADB6P-M225Centrifugal1.22-1.20/.60VitonViton34$ 1121.79
ADB6HP-M226Centrifugal7.6/3.80-3.80VitonViton38$ 1271.79
ADB6HP-M227Centrifugal1.70-1.65/.825VitonViton38$ 1224.64
BDB7P-M226Centrifugal7.6/3.80-3.80VitonViton64$ 1359.64
BDB7P-M227Centrifugal1.70-1.65/.825VitonViton64$ 1350.00
CDB8P-M204Centrifugal10.4/5.00-5.20VitonViton58$ 1488.21
CDB8P-M205Centrifugal2.4-2.3/1.15VitonViton58$ 1429.29
ADB9P-M204Centrifugal10.4/5.00-5.20VitonViton44$ 1558.93
ADB9P-M205Centrifugal2.4-2.3/1.15VitonViton44$ 1549.29
BDB10P-M218Centrifugal12.8/6.40-6.40VitonViton95$ 1698.21
BDB10P-M219Centrifugal3.00-2.90/1.45VitonViton95$ 1671.43
DDB11P-M215Centrifugal5.75-5.40/2.70VitonViton115$ 2673.21
DDB15P-M209Centrifugal8.00-7.60/3.80VitonViton130$ 2855.36
EDB22P-3-21-M239Centrifugal25.9-23.4/11.7VitonViton202$ 6156.43
FDB6V-T-M226Centrifugal7.6/3.80-3.80VitonViton34$ 1715.36
FDB6V-T-M227Centrifugal1.70-1.65/.83VitonViton34$ 1610.36
GDB7V-T-M204Centrifugal10.4/5.00-5.20VitonViton64$ 1805.36
GDB7V-T-M205Centrifugal2.4-2.3/1.15VitonViton64$ 1763.57
HDB8V-T-M204Centrifugal10.4/5.00-5.20VitonViton58$ 1856.79
HDB8V-T-M205Centrifugal2.4-2.3/1.15VitonViton58$ 1772.14
GDB10V-T-M207Centrifugal4.25-3.90/1.95VitonViton95$ 1969.29
IDB11V-T-M215Centrifugal5.75-5.40/2.70VitonViton115$ 3775.71
IDB15V-2-T-M209Centrifugal8.00-7.60/3.80VitonViton128$ 4087.50
JDB22V-3-T-21-M239Centrifugal25.9-23.4/11.7VitonViton202$ 7803.21
LITTLE GIANT PUMPS -

JCM Series Transfer Pumps

Completely drain a container using flooded suction centrifugal pumps, even with lower suction levels. Air-cooled heat sinks allow the pump to run dry without causing any damage to shaft seal. Maximised pump efficiency with floating eye seal between impeller and pump case

StyleModelPrice
A94215696$ 439.84
RFQ
A94215522$ 550.66
RFQ
A94215704$ 440.97
RFQ
A94216447$ 628.68
RFQ
A94216405$ 498.65
RFQ
A94216603$ 533.70
RFQ
A94216421$ 502.04
RFQ
A94216587$ 472.64
RFQ
LITTLE GIANT PUMPS -

Magnetic Drive Pump

Horizontally mountable magnetic drive pumps made from corrosion-resistant materials to provide circulation of mildly corrosive liquids. Operated at 115 / 230 VAC, can produce flow rates up to 45 GPM. cCSAus listed for safety regulations

StyleModelCord LengthCord TypeFull Load AmpsGasketGasket MaterialPrice
A1-AA-MD3Stripped Leads0.40Buna-NBuna-N$ 80.94
B3-MD-SC63-conductor SJP2.40Buna-NBuna-N$ 238.40
C3-MD-MT-HC63-conductor SJO1.40FKMFKM$ 231.70
DTE-3-MD-HC63-conductor SJO1.30FKMFKM$ 306.43
E4-MD-SC63-conductor SJP1.70Buna-NBuna-N$ 286.61
E5-MD-SC63-conductor SJP2.00Buna-NBuna-N$ 365.63
FTE-5-MD-HC63-conductor SJO3.00/1.50FKMFKM$ 563.04
GTE-7-MD-HC--11.80/5.90FKMFKM$ 1057.50
H3-MDX3'3-conductor SJO1.65Buna-NBuna-N$ 192.33
H3X-MDX3' With No Plug3-conductor SJO0.94Buna-NBuna-N$ 177.06
I1-EUAA-MD-18/3 SJT0.30Buna-NBuna-N$ 118.66
J2-MD-SC63-conductor SJP1.43Buna-NBuna-N$ 214.29
K2-MD-HC63-conductor SJO1.70FKMFKM$ 240.00
DTE-4-MD-HC63-conductor SJO1.70FKMFKM$ 398.30
FTE-5.5-MD-HC--5.00/2.50FKMFKM$ 752.14
LTE-6-MD-HC--11.60/5.80FKMFKM$ 770.90
MPE-1.5-MDI-SC63-conductor SJP0.90Buna-NBuna-N$ 166.61
N587040-----$ 1881.79
RFQ
O583513-----$ 652.32
RFQ
P585514-----$ 977.96
RFQ
Q586600-----$ 1631.28
RFQ
Q586610-----$ 1850.09
RFQ
R586604-----$ 1038.01
RFQ
S585604-----$ 1001.36
RFQ
T586650-----$ 1107.20
RFQ
LITTLE GIANT PUMPS -

Magnetic Drive Pumps, HC Series

Little Giant HC Series magnetic drive pumps feature polyphenylene sulfide, Viton(R), carbon and ceramic parts for in-line & non-submersible pumping of highly corrosive chemicals & solutions. These units have glass-filled, polyphenylene sulfide magnet housing and volute for excellent chemical resistance. They are equipped with a thermally protected, open fan-cooled, permanent split capacitor motor having sleeve bearings.

StyleModelPrice
A582603$ 513.92
RFQ
B582604$ 552.58
RFQ
C581603$ 441.67
RFQ
LITTLE GIANT PUMPS -

MD Series Magnetic Drive Pumps

Little Giant MD Series pumps feature glass-filled polypropylene magnet housing and leakproof, seal-less magnetic drives to circulate mild corrosive acids / chemicals, alkalis, solvents, brine, and plating & sterile solutions. These cCSAus listed units are designed for in-line, non-submerged use. They are equipped with a thermally protected, open fan-cooled motor featuring ball bearings for smooth operation. These units feature glass-filled polypropylene volute for improved dimensional stability, rigidity, strength and resistance to warpage.

StyleModelPrice
A582002$ 378.57
RFQ
A582012$ 412.15
RFQ
B589012$ 246.27
RFQ
B589098$ 164.86
RFQ
C580012$ 292.07
RFQ
C580002$ 260.51
RFQ
LITTLE GIANT PUMPS -

SC Series Magnetic Drive Pumps

Little Giant SC Series magnetic drive pumps are designed for in-line & non-submersible pumping of semi-corrosive solutions, abrasive liquids, bases, acids, flammables & inorganic solutions. These CSA-certified units feature a totally enclosed permanent split capacitor motor for protection against external contaminants and preventing overheating in confined spaces. These units are integrated with a Nitrile O-ring for ensuring leak-tight seal & hazard-proof operation. They have glass-filled polypropylene housing, a volute impeller with a ceramic shaft and thrust washers for durability.

StyleModelPrice
A582504$ 454.88
RFQ
B582515$ 479.32
RFQ
C582509$ 451.83
RFQ
A582538$ 470.16
RFQ
A582514$ 470.16
RFQ
D584598$ 268.67
RFQ
E585504$ 963.71
RFQ
F586504$ 1001.36
RFQ
F586598$ 685.90
RFQ
G589211$ 255.44
RFQ
H589201$ 222.86
RFQ
D584504$ 848.71
RFQ
I580503$ 296.14
RFQ
J580509$ 301.23
RFQ
I580598$ 199.46
RFQ
K581509$ 409.09
RFQ
L581513$ 389.76
RFQ
L581597$ 222.86
RFQ
FINISH THOMPSON -

SP Series Magnetic Drive Pump

StyleModelFull Load AmpsGPM of Water @ 15 Ft. of HeadGPM of Water @ 40 Ft. of HeadGPM of Water @ 50 Ft. of HeadHeightPrice
ASP10P-3-M21812.8/6.40-6.40553248.5"$ 2076.43
ASP10P-3-M2192.96-2.80/1.40553248.5"$ 2013.21
BSP11P-M2155.75-5.40/2.70105857011.125"$ 3544.29
BSP15P-M2098.00-7.60/3.8012011010511.125"$ 3752.14
CSP10V-3-M21812.8/6.40-6.40553248.5"$ 3473.57
CSP10V-3-M2193.00-2.90/1.45553248.5"$ 3413.57
DSP11V-M2155.75-5.40/2.70105857011.125"$ 5405.36
DSP15V-M2098.00-7.60/3.8012011010511.125"$ 5747.14
LITTLE GIANT PUMPS -

S Series Transfer Pumps

Feature a magnetically driven motor & pump connected by a ceramic shaft for starting and stopping the pump. Mechanical seal and Buna-N rubber parts ensure leak-free operation. Non-corrosive plastic and stainless steel components for use with corrosive liquids

StyleModelPrice
A94028263$ 443.24
RFQ
A94028271$ 445.50
RFQ
A94028297$ 555.19
RFQ
A94028289$ 477.16
RFQ
GRAINGER -

Mag Drive Pump 115v

ModelItemPrice
589002AF8DEV$ 219.76
LITTLE GIANT PUMPS -

Magnetic Drive Aquarium Pump, 82W

ModelItemPrice
589200BR3YLZ$ 227.95
See Details
LITTLE GIANT PUMPS -

Magnetic Drive Aquarium Pump, 90W

ModelItemPrice
581506BT4GJX$ 391.79
See Details
LITTLE GIANT PUMPS -

Magnetic Drive Aquarium Pump, 96W

ModelItemPrice
580506BT4GJK$ 288.00
See Details
LITTLE GIANT PUMPS -

Magnetic Drive Aquarium Pump, 100W

ModelItemPrice
581507BT4GJY$ 396.88
See Details
LITTLE GIANT PUMPS -

Magnetic Drive Aquarium Pump, 145W

ModelItemPrice
580507BT4GJM$ 294.09
See Details
LITTLE GIANT PUMPS -

Magnetic Drive Aquarium Pump, 145W

ModelItemPrice
582507BR2UMR$ 439.62
See Details

Chemical Transfer Magnetic Drive Pumps

Chemical transfer pumps are designed to circulate mildly corrosive acids, alkalis, plating and sterile solutions and solvents for in cosmetics, pharmaceutical and food industries. Raptor Supplies offers a wide range of low- to medium-flow chemical transfer pumps from brands like Finish Thompson, Grainger and Little Giant Pumps. These pumps feature magnets on the impeller and a motor shaft for transferring full torque of the motor to the pump. With the motor shafts not in direct contact with their wet end, these magnetic-drive pumps are not only able to effectively reduce the occurrence of pump leakage but also the maintenance cost of a mechanical seal. To further reduce human effort, self-priming option is available on selected pumps. These pumps do not require manual filling of the suction pipe with liquid to remove air. Choose from a wide range of magnetic-drive pumps, available in Buna-N, EPDM, FKM, fluoroelastomer and Viton gasket materials, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?