Please note that the item you have bought is a 115V.

Chain Wrenches and Tongs | Raptor Supplies Worldwide

Chain Wrenches And Tongs

Filter

RIDGID -

Chain Wrenches

StyleModelHandle LengthJaw TypeOverall LengthPrice (ex. VAT)
A31310-Single End12"$98.43
B31315-Double, Replaceable13.187"$124.05
C31325-Double End24"$227.06
B3132018"Double, Replaceable17.5"$181.44
B3133036"Double, Replaceable36"$440.48
WESTWARD -

Chain Wrenches

StyleModelHandle MaterialJaw MaterialJaw TypeOverall LengthPrice (ex. VAT)
A39CG53Cast IronAlloy SteelDouble End36"$357.45
B1XJZ4Forged SteelForged SteelDouble24"$172.63
C39CG43SteelSteelSingle End12"$25.40
RIDGID -

Chain Tongs

RIDGID chain tongs are used for tightening or loosening pipes or fittings in the drill site. They feature jaws made of alloy steel for less distortion & cracking and are integrated with a cast iron handle capable of withstanding tensile stress up to 56000 lbf. Variants are available in 50, 64 and 87 inch lengths on Raptor Supplies.

StyleModelBreaking StrengthJaw TypeOverall LengthPrice (ex. VAT)
A92660-Single End87"$3,574.44
RFQ
A9268022000 Lbf.Double End50"$1,019.35
A9268531000 Lbf.Double End64"$1,481.50
AMPCO METAL -

Chain Wrenches

StyleModelOverall LengthPrice (ex. VAT)
AW-6127"$1,536.79
AW-6336"$3,261.14
AW-6272"$6,710.55
AMPCO METAL -

Chain Wrench 20 Inch Length Aluminium Bronze

ModelItemPrice (ex. VAT)
W-60AB3HGQ$1,236.63
PROTO -

Universal Chain Wrench, Forged Steel Handle, Deep Milled Teeth

ModelItemPrice (ex. VAT)
J801AD2KYC$76.90
CRESCENT -

Chain. Alloy Steel

ModelItemPrice (ex. VAT)
CW24AH2BHG$110.35

Chain Wrenches And Tongs

Chain wrenches and tongs are equipped with an extra-long handle to tighten around an object and provide extra leverage in turning large items. Raptor Supplies offers a wide range of these single- and double-end chain wrenches and tongs from brands like Ampco, Crescent, Proto, Ridgid and Westward. The double-end jaw design of these units allows turning in either direction without having to remove the tool from the housing assembly, whereas the single end only operates in one direction. Choose from a huge variety of these chain wrenches and tongs available in an overall length ranging from 12 to 87 inches, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?