Please note that the item you have bought is a 115V.

Center Punches | Raptor Supplies Worldwide

Center Punches

Filter

Center punches make a small indentation in a metal or wood at a specific point to guide the drill bit or other tool during the drilling or marking process. They are commonly used in the metalworking ... Read More

GEARWRENCH -

Pin Punches

StyleModelPrice (ex. VAT)
A82273$10.96
A82276$10.78
STANLEY -

Punch And Chisel Set

ModelItemPrice (ex. VAT)
16-299CU4JUW$44.20
STARRETT -

Hinge Locating Center Punch 5 Inch Length

ModelItemPrice (ex. VAT)
819AC4HJN$97.66
GENERAL TOOLS & INSTRUMENTS LLC -

Machinist Scriber 8-1/2 Inch Length

ModelItemPrice (ex. VAT)
80CAF4EKP$6.45
TESA BROWN SHARPE -

Center Punch 4 Inch Length 1/2 Inch Diameter Adjustable

ModelItemPrice (ex. VAT)
599-771-2AG3CHC$150.45
MAYHEW TOOLS -

Center Punch Steel 4-1/2 Inch Length 5/32 Inch Tip

ModelItemPrice (ex. VAT)
74001AH8CVA$7.29
AJAX TOOL WORKS -

Punch, 0.89 Inch Shank Size, Round, Round, 18 Inch Length

ModelItemPrice (ex. VAT)
297-18CN8ECU$78.59
GREENLEE -

Greenlee 7904Sb Hyd Punch Driver Kit

ModelItemPrice (ex. VAT)
7904SBCR3LMG$1,366.83
SOUTHWIRE COMPANY -

Oiltight Punch With Notches, 7/8In

ModelItemPrice (ex. VAT)
58142201CU3CZT$657.61
KLEIN TOOLS -

Pin Punches

ModelItemPrice (ex. VAT)
66325CR7EXA$14.08
MAKITA -

Nibbler Punch, Nibbler Punch

ModelItemPrice (ex. VAT)
A-83951CT2DAF$78.03
MAKITA -

792265-5 Punch

ModelItemPrice (ex. VAT)
792265-5CT2DDH$106.70
TRIPP LITE -

Punch Down Installation Tool

ModelItemPrice (ex. VAT)
N046-000CU6YAJ$70.75
MILWAUKEE -

Punch Down Tool, 110 Blade, Aa Battery, Includes 110 Blade/Aa Batteries/Punchdown Tool

ModelItemPrice (ex. VAT)
48-22-2165CV4NUK$168.88
WILLIAMS INDUSTRIAL TOOLS -

Punch And Chisel Set, 27Pcs

ModelItemPrice (ex. VAT)
PC-27CV3QWC$548.65
STARRETT -

Drive Pin Punch Set

ModelItemPrice (ex. VAT)
S565PCCV4LRZ$104.63
GENERAL TOOLS & INSTRUMENTS LLC -

Pin Punch Set

ModelItemPrice (ex. VAT)
SPC75CV4NNY$72.35
GREENLEE -

Round Knockout Punch, 730Pbb-2-5/8

ModelItemPrice (ex. VAT)
730PBB-2-5/8CV4NZY$486.94
MITUTOYO -

Center Punch Set With Pouch 3 And 4 Inch 5 Pc

ModelItemPrice (ex. VAT)
985-138AA8YFL$37.64
LISLE -

Automatic Center Punch, Pack of 6

ModelItemPrice (ex. VAT)
LS/30280CD8FDQ$110.29
RFQ
STANLEY -

Self-centering Punch

ModelItemPrice (ex. VAT)
58-013AG7GAH-
RFQ

Center Punches

Center punches are designed to measure the center of a point or a hole for precise drilling in construction, plumbing and industrial applications. Raptor Supplies offers a wide variety of center, pin & self-center punches, as well as machinist scribers from brands like Ampco, Brown & Sharpe, Dasco Pro, Mayhew, Proto, Stanley and Starrett. Proto center punches are used to mark a broad hole, intersecting center lines and pilot drill starting point. They have a single-piece, heat-treated S2 steel body for strength & durability, and their parabolic striking end reduces mushrooming & chipping effects. These high-quality center punches feature a polished identification panel on one side, with the size and the tool number marked in a black inlay. We also offer machinist scribers from General for lifting O-rings & gaskets, and cleaning small grooves in automotive or machining environments. These two-in-one etching tools feature hardened, ground steel needle points that are fixed to the knurled body, with one straight end & the other bent at an angle of 90 degrees. They have a one-handed design which does not require a hammer and utilises the spring impact mechanism for operation. These high-quality punches are available in black oxide, blue anodised, blue corrosion-resistant and knurled finish variants.

Working Mechanism

  • Choose the location where you want to create a starting point for a hole or mark on the material.
  • Hold the center punch with the flat end against the material, making sure it is perpendicular to the surface.
  • Using a hammer or mallet, lightly tap the pointed end to make a small indentation in the workpiece.

Frequently Asked Questions

How do I choose the right size center punch for my application?

Choose a center punch size that matches the size of the drill bit or a slightly smaller one to ensure accuracy and prevent slipping.

How do I prevent the center punch from slipping?

To prevent slipping, ensure that the surface is clean & free of debris and use light, controlled force when striking the tool.

How to maintain these center punches?

To maintain your center punch, keep it clean & dry and periodically sharpen or hone the tip to ensure it remains sharp.

We are here to help!

Looking for a part not listed here?