Please note that the item you have bought is a 115V.

Steel Ceiling Fan Guards | Raptor Supplies Worldwide

Ceiling Fan Guards

Filter

DAYTON -

Ceiling Fan Guard 61 Inch Diameter Chrome

ModelItemPrice (ex. VAT)
2JFX8AC2EKB$474.16

Ceiling Fan Guards

Ceiling fan guards are ideal for protecting ceiling fans from damages caused by an accidental touch in facilities like warehouses, refineries and processing plants. Raptor Supplies offers a wide range of Dayton and Leading Edge ceiling fan guards that act as a barrier between the fans and external obstructions while allowing smooth airflow. These units feature heavy steel gauge construction to withstand harsh working conditions and a chrome / nickel-chrome finish to resist abrasions. They can be mounted directly on the ceiling so that extra load is not imposed on the down rod of the ceiling fan. These ceiling fan safety guards are available in 52, 61 and 62 inch outside diameter options.

We are here to help!

Looking for a part not listed here?