Please note that the item you have bought is a 115V.

Ceiling Exhaust Ventilators | Raptor Supplies Worldwide

Ceiling Exhaust Ventilators

Filter

DAYTON -

In-Line Cabinet Ventilator, Doublewide

Dayton in-line doublewide ventilators are suitable for continuous ventilation in public restrooms & conference rooms. These ventilators feature thermally protected, open drip-proof motors running at a maximum speed of 1610 rpm, and offer horizontal / vertical mounting for easy installation. They come integrated with steel / plastic / aluminium wheels, and are available in housing lengths ranging from 18 to 45.5 inches.

StyleModelCFM @ 0.625-In. SPCFM @ 0.000-In. SPCFM @ 0.100-In. SPCFM @ 0.750-In. SPCFM @ 0.875-In. SPCFM @ 1.000-In. SPDischarge Width (In.)Full Load AmpsPrice (ex. VAT)
A6WZN8334737698---104.40$930.51
A6WZN9638813784603567527103.77$984.68
B3DPF613451584154312931238118118.757.80$1,057.38
DAYTON -

Ceiling Ventilators

Dayton ceiling ventilators are designed to decrease humidity for quickly clearing fogged mirrors and keeping bathroom moisture to a minimum level. They feature acoustic insulation that absorbs sound, providing silent, high-performance ventilation of bathrooms, utility rooms, meeting rooms and offices. These UL and C-UL Listed fans come with thermally protected motor and external electrical access, decreasing installation time. Choose from a range of these ceiling ventilators, available in housing heights of 9, 11.25 and 14.5 inches.

StyleModelFull Load AmpsCFM @ 0.000-In. SPCFM @ 0.100-In. SPMotor EnclosureMotor RPMMounting PositionSones @ 0.000-In. SP @ 5 Ft.Sones @ 0.125-In. SP @ 5 Ft.Price (ex. VAT)
A6WZN11.87443413Open Drip Proof1000Ceiling3.53.0$804.90
A5AE753.30557512Open Dripproof1070Horizontal4.84.5$734.55
A5AE773.30812782Open Dripproof1600Horizontal8.48.3$936.99
BROAN NUTONE -

Ventilator, In Line

StyleModelCFM @ 0.750-In. SPCFM @ 0.000-In. SPCFM @ 0.100-In. SPCFM @ 1.000-In. SPDischarge Height (In.)Discharge Width (In.)Duct Dia.Full Load AmpsPrice (ex. VAT)
AL100L44121108-6 dia.-6"1.10$291.93
AL150L91153148186 dia.-6"1.3$304.93
AL200L135205196478 Dia.-8"1.80$340.98
BL400L16745041564.518.5-1.4$586.81
AL300L2143002941138 Dia.-8"2.60$370.84
BL500L3645465262324.518.510"2.20$683.71
BL700L5337046864124.518.510"2.90$844.18
CL900L58793090230081212"3.00$850.48
DAYTON -

In-Line Cabinet Ventilators, Singlewide

Dayton in-line cabinet ventilators provide noiseless, multiple-area ventilation in bathrooms & utility rooms. These ventilators feature galvanised steel housing for structural rigidity and corrosion resistance on exposed surfaces. They are integrated with spring-loaded backdraft dampers for vibration dampening and open drip-proof enclosures for cooling motor winding. These UL / cUL listed ventilators allow mounting in both horizontal & vertical direction, and are available in housing lengths of 13.25, 14 & 18 inches.

StyleModelCFM @ 0.625-In. SPCFM @ 0.000-In. SPCFM @ 0.100-In. SPCFM @ 0.750-In. SPDischarge Height (In.)Full Load AmpsHousing HeightHousing LengthPrice (ex. VAT)
A3DPE7-124112-60.629"13.25"$411.58
A3DPF3-545514-83.1114.5"18"$743.45
A3DPE8-215202-61.109"13.25"$525.55
A6WZN7-447441-81.8714.5"18"$789.83
A6WZN61092542317080.4511.25"14"$489.45
A3DPE916526624613280.7911.25"14"$478.31
A3DPF120131829914480.7111.25"14"$603.75
A3DPF232441240030981.3311.25"14"$619.40
BROAN NUTONE -

Ceiling Ventilator, Insulated

StyleModelCFM @ 0.750-In. SPCFM @ 0.000-In. SPCFM @ 0.100-In. SPCFM @ 1.000-In. SPDischarge Height (In.)Discharge Width (In.)Duct Dia.Full Load AmpsPrice (ex. VAT)
AL10012136115-6 dia.-6"1.10-
RFQ
AL15094181161-6 dia.-6"1.3$294.04
AL200144231214518 Dia.-8"1.80$316.99
BL400182480442334.518.5-1.4$562.49
AL250201272261998 Dia.-8"2.1$331.16
AL3002543123092198 Dia.-8"2.60$333.81
BL5003395385201864.518.510"2.20$671.60
BL7005347227043334.518.510"2.90$782.66
CL90063691890539081212"3.00$922.38
CL150011031578152681681212"5.00$1,098.48
BROAN NUTONE -

Fan Bathroom 80 Cfm

ModelItemPrice (ex. VAT)
HD80LAE3MDB$160.66
DAYTON -

Ceiling Ventilator 1410 Cfm 115 V

ModelItemPrice (ex. VAT)
5AE80AE3AFB$1,108.59
DAYTON -

In-line Cabinet Fan Low Profile 103 Cfm

ModelItemPrice (ex. VAT)
6WZN3AF2PJY$343.74
DAYTON -

Ceiling Ventilator Insulated 752 CFM

ModelItemPrice (ex. VAT)
6WZN2AF2PJX$896.50
BROAN NUTONE -

Fan, 130 cfm Max Airflow, Variable Speeds, 0.3 sones, Low Profile, 120V AC, 115V AC

ModelItemPrice (ex. VAT)
L100ECN2TGY$247.25

Ceiling Exhaust Ventilators

Ceiling exhaust ventilators duct horizontally or vertically on the ceiling to remove fumes, smokes, heat and airborne gases from the air in commercial and industrial applications. Raptor Supplies offers inline cabinet ventilators, bathroom fans and ceiling ventilators from brands like Dayton and Broan. They freature inline design for extended duct runs from a number of different inlets, shaded pole design for quieter operation and doublewide ports for a continuous operation using high-capacity fans. Choose from a wide array of these ventilators to fit ducts with diameters ranging from 4 to 12 inches.

We are here to help!

Looking for a part not listed here?