Please note that the item you have bought is a 115V.

Floor Locks, Caster Mounting Bracket & Sockets | Raptor Supplies Worldwide

Caster Sockets Brackets And Floor Locks

Filter

ALBION -

Floor Locks

Albion floor locks are designed to prevent carts, platform trucks, work benches and other similar portable equipment from rolling while loading and unloading. These heavy-duty locks feature ergonomically designed extended foot pedals; moulded rubber, non-skid brake shoes; high-compression springs and steel caster tops. They can be activated by applying slight pressure on the foot pedal and released by pressing one of the dual retractable plates. They come with a corrosion-resistant zinc plate for mounting and are recommended for use on level surfaces only.

StyleModelInside Bolt Hole SpacingMounting Bolt Dia.Mounting TypeOverall HeightPlate ThicknessPrice (ex. VAT)
A16LF0480-----$63.35
B16LF0580-----$63.35
C16LF0880G-3/8"Top Plate--$98.03
C71LF0680G2-5/8" x 3-5/8"3/8"Top Plate8.25"1/4"$99.90
D11LF04802-5/8" x 3-5/8"3/8"Plate6"3/8"$34.84
C71LF0880G2-5/8" x 3-5/8"3/8"Top Plate10.875"1/4"$105.36
C16LF0480G2-5/8" x 3-5/8"3/8"Top Plate6.375"3/16"$99.38
C16LF0580G2-5/8" x 3-5/8"3/8"Top Plate7.25"5/16"$109.38
D11LF05802-5/8" x 3-5/8"3/8"Plate6.875"1/8"$34.84
C16LF0680G2-5/8" x 3-5/8"3/8"Top Plate8"5/16"$102.34
D11LF08802-5/8" x 3-5/8"3/8"Plate9.875"1/8"$34.84
C90LF0680G3-3/8" x 5-1/4"1/2"Top Plate9"1/4"$163.84
GRAINGER -

Floor Locks

StyleModelPrice (ex. VAT)
AFF 160$253.61
RFQ
BP-FL-1013-14$74.31
RFQ
CFL-LKH-4$64.51
DP-FL-563-14$35.35
RFQ
EFL-LK-8EH$71.04
FFL-LKL-5$75.90
DP-FL-750-14$35.96
RFQ
GFL-LK-SMR-SS-R$395.10
HFL-LKH-6$86.08
BP-FL-950-14$33.09
RFQ
IFF 200$258.71
RFQ
JFL-LK-SMR-R$108.80
KFL-LKH-8$98.24
LFL-LKH-5$84.61
MFL-LKL-3$50.10
DP-FL-650-14$31.76
RFQ
N38RX28$111.11
OFL-LK-6EH$65.31
PFL-LK-SMR-SS-L$392.59
QFL-LK-8EM$71.58
RFL-LKL-4$66.81
SFF 150$255.90
RFQ
TFL-LK-4E$55.83
UFL-LK-S$159.49
VFL-LK-6EM$62.90
MORSE DRUM -

Floor Locks

StyleModelSizePrice (ex. VAT)
A1541-P-$43.35
RFQ
A8351W-P-$57.44
RFQ
B2386I-P-$418.60
B2386-P5 3/4"$229.22
RFQ
A3320-p9 3/4"$173.91
RFQ
VESTIL -

FL-ADJ Series Adjustable Height Floor Locks

StyleModelExtended Height RangeHeightMaterialMounting Bolt Dia.Retracted Height RangeUse with Caster SizeWidthPrice (ex. VAT)
AFL-ADJ-46-SS-8"Stainless Steel3/8"5 1/2" to 7 1/4"4" to 6"5.62"$191.96
BFL-ADJ-466 1/4" to 8"8"Heavy Duty Cast Steel3/8"5 1/2" to 7 1/4"4" to 6"5.62"$96.84
CFL-ADJ-8108 1/4" to 11 1/2"11.5"Heavy Duty Cast Steel3/8"6 1/4" to 9 1/2"6" to 8"6.69"$111.88
DFL-ADJ-810-SS8 1/4" to 11 1/2"11.5"Stainless Steel3/8", 1/2"6 1/4" to 9 1/2"6" to 8"6.69"$286.30
VESTIL -

FL-LK Series General Purpose Floor Locks

StyleModelMaterialBase Plate LengthBase Plate WidthMounting Hole HeightMounting Hole WidthOutside Bolt Hole SpacingPlate ThicknessUse with Caster SizePrice (ex. VAT)
AFL-LK-10-------8"$143.05
BFL-LK-LPHeavy Duty Cast Steel-------$151.28
CFL-LK-SMR-SS-LStainless Steel--13/16"13/32"2 29/32" x 4 3/4"-2" of Travel$384.47
DFL-LK-SMR-SS-RStainless Steel--13/16"13/32"2 29/32" x 4 3/4"-2" of Travel$384.47
EFL-LK-8EHSteel7 1/4"5"1 1/8"1/2"4" x 6 1/4"3/8"8"$64.04
FFL-LK-7GSteel------6"$103.44
GFL-LK-6EMSteel--3/4"7/16"3" x 3 5/8"1/4"6"$57.20
HFL-LK-5EGSteel4 1/2"4"---1/4"-$54.44
RFQ
IFL-LK-8EMSteel4 9/16"3 15/16"3/4"7/16"3" x 3 5/8"1/4"8"$64.02
JFL-LK-SSteel----2 1/2" x 5"-6"$138.96
KFL-LK-6ELSteel4 1/2"4"15/16"7/16"3" x 3 5/8"3/16"6"$57.20
LFL-LK-5XSteel------5"$94.07
MFL-LK-6EHSteel7 1/2"5"1 1/8"1/2"4" x 6 1/4"3/8"6"$58.62
NFL-LK-SMR-RSteel--13/16"13/32"2 29/32" x 4 3/4"-2" of Travel$103.56
OFL-LK-7XSteel------6"$103.44
PFL-LK-4ESteel4 9/16"3 15/16"3/4"7/16"3" x 3 5/8"1/4"-$50.25
QFL-LK-SMR-LSteel--13/16"13/32"2 29/32" x 4 3/4"-2" of Travel$103.56
RFL-LK-8ELSteel4 9/16"3 15/16"3/4"7/16"3" x 3 5/8"1/4"8"$62.55
StyleModelSizePrice (ex. VAT)
A0606$128.53
RFQ
A0808$128.53
RFQ
GRAINGER -

Sockets

StyleModelPrice (ex. VAT)Pkg. Qty.
A30166-15$0.091
AZFBSVFSSB60$802.481
ASVFSSB20$95.631
ASVFSSB60$525.931
AZFBSVFSSB20$145.881
AZFB228530$238.341
ASVFRTP40$701.301
B228570$130.931
AZFBSVFSSB40$397.441
AZFB228564$78.141
AZFB228572$464.231
AZFB228566$86.801
C89002$7.581
D89001$6.391
ASVFSSB40$260.491
EZFB222524$866.511
F7540500$0.411
VESTIL -

FL Series Economical Floor Locks

StyleModelHeightLengthUse with Caster SizePrice (ex. VAT)
AFL-5--5"$32.71
BFL-46.25"5.5"4"$35.27
CFL-67.5"6"6"$36.67
DFL-88.75"6.5"8"$39.53
VESTIL -

FL-LKL Series Polyurethane Floor Locks

StyleModelCaster SizeHeightLengthWidthPrice (ex. VAT)
AFL-LKL-33"3.44"4.5"4.06"$67.35
BFL-LKL-44"4.38"4.38"3.88"$68.56
CFL-LKL-55"5.63"4.44"3.88"$73.98
REVVO -

Floor Locks

StyleModelPrice (ex. VAT)
ATLCHR$161.75
ATLCH$135.45
VESTIL -

FL-LKH Series Polyurethane Floor Locks

StyleModelCaster SizeFoot Pad DiameterHeightPrice (ex. VAT)
AFL-LKH-44"2 9/16"4.63"$77.60
BFL-LKH-55"3 5/16"5.63"$77.55
CFL-LKH-66"3 5/16"6.56"$80.40
DFL-LKH-88"3 5/16"8.31"$83.00
SHEPHERD CASTER -

Stem Caster Mounting Bracket Pk5

ModelItemPrice (ex. VAT)
CRNR BRKT 180AE6XCB$1.51
SHEPHERD CASTER -

Stem Caster Mounting Socket Pk5

ModelItemPrice (ex. VAT)
SR2402ZN-M36AE6XGY$1.81
VALLEY CRAFT -

Optional Floor Lock, Weld Caddy

ModelItemPrice (ex. VAT)
F10457A9AJ8FPJ$48.00
RFQ
DAYTON -

Caster Total-Lock Kit, Steel, Face, Steel Material

ModelItemPrice (ex. VAT)
P-TBF12 050X125CH6TEM$15.35
RFQ

Caster Sockets Brackets And Floor Locks

Floor locks, caster mounting brackets & sockets are designed for rolling carts and cabinets in commercial, automotive and manufacturing applications. Raptor Supplies offers these equipment from brands like Vestil, Valley Craft, Albion and Shepherd Caster. The floor locks keep mobile racks, carts and other wheeled equipment in stationary position and feature foot pedals to be stepped-on for engaging spring-loaded brake pads that press against the floor to create friction, thereby preventing the caster wheels from moving. These floor locks catalogue includes side mount floor locks, adjustable floor locks, platform truck floor locks, economical, general purpose, polyurethane & top mount floor locks and are installed with plates, press fits & screw flanges. The caster mounting brackets & sockets have high load capacities and are used in heavy duty applications. Choose from a wide range of these locks, brackets & sockets, available in overall heights ranging from 1 to 11 inches.

We are here to help!

Looking for a part not listed here?