Please note that the item you have bought is a 115V.

Cascade Airline Kits and Manifolds | Raptor Supplies Worldwide

Cascade Airline Kits And Manifolds

Filter

AIR SYSTEMS INTERNATIONAL -

Cascade Breathing Air Assemblies

Air Systems International cascade breathing air assemblies are ideal for delivering breathing air to up to four respirators. They feature a safety relief valve for protection against excess air pressure from vessels / equipment and a low pressure alarm whistle for added safety. These breathing air assemblies are capable of handling air pressures up to 6000 psi and can be integrated with cylinder connecting whips for extending breathing air capacity.

StyleModelItemMax. PressurePrice (ex. VAT)
ACBA4-346NBFour Cylinder Airline Cascade Kit3000 psi$1,247.27
BCBA4-347NBFour Cylinder Airline Cascade Kit5000 psi$1,559.09
RFQ
BCBA4-702NBFour Cylinder Airline Cascade Kit6000 psi$2,450.00
RFQ
CCBA3-702NBThree Cylinder Airline Cascade Kit6000 psi$2,322.73
BCBA3-347NBThree Cylinder Airline Cascade Kit5000 psi$1,512.78
BCBA3-346NBThree Cylinder Airline Cascade Kit3000 psi$1,915.96
DCBA2-346NBTwo Cylinder Airline Cascade Kit2400 psi$1,030.91
ECBA2-347NBTwo Cylinder Airline Cascade Kit4500 psi$1,209.09
RFQ
AIR SYSTEMS INTERNATIONAL -

Cascade Breathing Fill Assemblies

StyleModelItemMax. PressurePrice (ex. VAT)
ACBF4-346NBFour Cylinder Airline Cascade Kit3000 psi$668.18
ACBF4-702NBFour Cylinder Airline Cascade Kit6000 psi$1,266.36
RFQ
ACBF4-347NBFour Cylinder Airline Cascade Kit4500 psi$954.55
BCBF3-347NBThree Cylinder Airline Cascade Kit5000 psi$884.55
BCBF3-702NBThree Cylinder Airline Cascade Kit6000 psi$1,139.09
RFQ
BCBF3-346NBThree Cylinder Airline Cascade Kit3000 psi$598.18
AIR SYSTEMS INTERNATIONAL -

Manifolds

StyleModelNumber of OutletsPrice (ex. VAT)
AHPM-2H2$127.27
BHPM-3H3$222.73
CHPM-4H4$280.00
DHPM-5H5$318.18
ALLEGRO SAFETY -

Four Cylinder Airline Cascade Kits

StyleModelPrice (ex. VAT)
A9890-04 IND INTERECH$1,560.13
B9890-04$1,318.91
C9892-04$2,415.03
ALLEGRO SAFETY -

Two Cylinder Airline Cascade Kits

StyleModelCouplersPrice (ex. VAT)
A9890-02-$773.64
B9890-02 HANSENHansen$925.26
B9890-02 IND INTERCHAIndustrial Interchange$873.70
ALLEGRO SAFETY -

Five Worker Manifolds

StyleModelPrice (ex. VAT)
A9891-05$176.55
B9891-05 HANSEN$453.70
ALLEGRO SAFETY -

Two Worker Manifolds

StyleModelCouplersPrice (ex. VAT)
A9891-02-$79.27
B9891-02 HANSENHansen$161.29
C9891-02 IND INTRCHNGIndustrial Interchange$161.29
D9891-23 SCHRADERSchrader$161.29
ALLEGRO SAFETY -

Breathing Airline Cascade Kits

Allegro breathing airline cascade kits are ideal for decreasing high pressure through a progression of tee and adaptable ponytail connectors. These breathing airline cascade kits have inline check valves on both the tee and adaptable braid which provide a continuous wind stream while supplanting drained chambers. They also have a discretionary, low-on-air warning device which alerts the user when air is low. Choose from a broad range of these breathing airline cascade kits, available in industrial, interchange, Schrader and Hansen coupler options.

StyleModelCouplersItemTypePrice (ex. VAT)
A9892-01-One Cylinder Airline Cascade KitLow Pressure Kits with Alarm$1,190.65
B9892-02-Two Cylinder Airline Cascade KitLow Pressure Kits with Alarm$1,129.45
C9891-01-One Cylinder Airline Cascade KitLow Pressure Regulator$529.64
D9891-01 HANSENHansenOne Cylinder Airline Cascade Kit-$524.13
D9891-01 IND INTERCHAIndustrial InterchangeOne Cylinder Airline Cascade Kit-$524.13
D9891-01 SCHRADERSchraderOne Cylinder Airline Cascade Kit-$524.13
ALLEGRO SAFETY -

Tee Connection, With Check Valve, Low Pressure

ModelItemPrice (ex. VAT)
9891-03AG8GJR$137.64

We are here to help!

Looking for a part not listed here?