Cargo Bars and Hoops

Cargo Bars And Hoops

Clear All
Filter

EB Series Cargo Bars

Vestil EB Series e-tracks are designed for cargo bars, to prevent goods from being damaged during transportation. They feature 14 gauge square tubing construction and end plates with mechanical locks to fix on trailer walls & pads, allowing superior grip. Choose from a wide range of these e-tracks, available in 84.75 and 90 inch widths on Raptor Supplies.

StyleModelService RangePrice (ex. VAT)
AEB-9685" to 96"$160.56
RFQ
BEB-10292" to 102"$149.98
RFQ

CH Series Cargo Bars

Vestil CH Series cargo bars prevent contents inside a truck from displacing during transportation. The 14 gauge galvanised steel square tubing makes these bars extremely light and strong. They feature a lever with a mechanical lock to fit the bars on container walls and rubber pads on one end for positive gripping action. They are easy to assemble, thereby offering quick installation and easy storage when disassembled. Choose from a wide range of these cargo bars, available in 1 and 1.5 inch lengths on Raptor Supplies.

StyleModelHeightLengthWidthPrice (ex. VAT)
ACH-723.13"1"30.5"$59.89
BCH-324.5"1.5"31"$61.98

CL Series Cargo Bars

Vestil CL Series cargo bars protect cargo & goods inside a trailer from accidentally falling during transportation. These cargo bars feature a simple mechanical lock to prevent the bar from loosening and 14 gauge galvanised steel constructed square tubing for lightweight & extremely durable design. They are equipped with rubber pads on the bar ends for positive gripping action. Choose from a wide range of these cargo bars, available in 3.5 and 3.75 inch lengths on Raptor Supplies.

StyleModelColorEnd Plate HeightEnd Plate WidthMax. LengthService RangePrice (ex. VAT)
ACL-16Gray4"4"119"87" to 119"$81.41
RFQ
BCL-18Gray3 3/4"3 3/4"139.56"90 3/8" to 139 9/16"$96.27
RFQ
CCL-17Gray4"4"116"88" to 116"$93.17
DCL-20Silver4"4"116"87" to 116"$110.28
ECL-15Silver4"4"119"87" to 119"$81.38
RFQ

Cargo Bar

StyleModelAdjustment RangeLengthMaterialPad SizePrice (ex. VAT)
AJB101GRA86" to 104"86"Steel4" x 4"$98.44
RFQ
B10088GRA90" to 105"89.5"Aluminum2-3/4" x 4-1/4"$84.33
RFQ
C10085GRA90" to 105"89.5"Steel2-3/4" x 4-1/4"$69.71
RFQ

Decking Beam

StyleModelAdjustment RangeLengthPrice (ex. VAT)
AFE8000-1GRA84-3/5" to 95"88"$157.81
RFQ
BFE8066-1GRA84-3/5" to 95"88"$136.34
RFQ
CFE8066-3GRA91-4/5" to 102-1/5"92"$135.99
RFQ
DFE8000-12GRA91-4/5" to 102-1/5"92"$151.02
RFQ

Ratcheting Cargo Bar

StyleModelAdjustment RangeLengthTubing SizePrice (ex. VAT)
A32J63440" to 70"40"1" x 1"$64.24
B32J64963" to 114"63"1-1/2" x 1-1/2"$62.19
RFQ

Cargo Bars, Hoops and Decking Beams

Wesco cargo bars, hoops and decking beams are used for securing loads in pickup truckbeds and trailers. The cargo bars have one- or two-piece aluminium / steel construction for added strength and a quick-release mechanism to adjust the bar at its desired height. The brand's decking beams are integrated with E-Clips to help secure the load on E-track rails and can handle loads up to 3000 lb.

StyleModelAdjustment RangeItemLengthLoad CapacityMaterialOverall HeightOverall LengthOverall Width
A272962-Cargo Bar Hoops36"-Galvanised Steel0"36"24"
RFQ
B27296080" - 139"Cargo Bar130"-Galvanised Steel1.75"130"1.75"
RFQ
C27296186" - 115"Cargo Bar110"-Galvanised Steel1.5"110"1.5"
RFQ
D27295887" - 103"Cargo Bar103"-Aluminium0"103"1.5"
RFQ
E27295987" - 116"Cargo Bar115"-Galvanised Steel1.5"115"1.5"
RFQ
F27313891" - 102"Decking Beam102"3000 lb.Aluminium / Zinc-plated Steel3.180"102"2.625"
RFQ
F27313091" - 102"Decking Beam102"2000 lb.Aluminium / Zinc-plated Steel3.180"102"2.625"
RFQ

CB Series Cargo Bars

StyleModelColorMaterialMax. LengthService RangePrice (ex. VAT)
ACB-PU-3Black, GraySteel70"40" to 70"$68.52
BCB-7SilverAluminum104"89" to 104"$69.51
RFQ
CCB-5SilverAluminum103"88" to 103"$78.14
RFQ
DCB-7-SSilverSteel104"89" to 104"$67.36
RFQ
VESTIL -

Cargo Bar Holder, 11 Inch Size

ModelItemPrice (ex. VAT)
CB-HLDRAG7PFQ$85.67
KINEDYNE -

Cargo Bar Holder, 5 Inch Length, 6 Inch Width, Steel

ModelItemPrice (ex. VAT)
10062GRACR6QWR$52.80
KEEPER -

Cargo Bar 34-3/4 Inch Length 6-1/2 Inch Width Steel

ModelItemPrice (ex. VAT)
05056-3AD3BHQ$55.26
KINEDYNE -

Jack Bar, 3 49/64 Inch Width, 107 Inch Length, Steel

ModelItemPrice (ex. VAT)
80131GRACH6MTB$121.06

Cargo Bars And Hoops

Cargo bars & hoops are used for securing loads in pickup truckbeds and trailers and preventing them from tumbling during transportation. Raptor Supplies offers a wide range of folding & ratcheting cargo bars & hoops, decking beams and E-tracks from Vestil, Wesco, Kinedyne and Highland. They feature a lever with a mechanical lock to fit bars on container walls & rubber pads for positive gripping action. These cargo bars are easy to assemble & disassemble, this allowing quick installation and storage, respectively. Ratcheting cargo bars use a ratcheting mechanism to extend & lock arms on trailer walls. Selected models are equipped with E-clips to secure loads on E-track rails. Choose from a wide range of cargo bars, available in aluminium, zinc-plated aluminium, steel and galvanised steel variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?