Cantilever Storage Racks

Add-On Cantilever Rack, Straight, No. of Sides 1, 4 Arms, Arm Length 24 InchJARKE

Price (ex. VAT)ItemModel
£819.88
CD3XCESC-8AJ

Add-On Cantilever Rack, Straight, No. of Sides 1, 6 Arms, Arm Length 36 InchJARKE

Price (ex. VAT)ItemModel
£1191.90
CD3VZXSC-10AJ

Add-On Cantilever Rack, Straight, No. of Sides 1, 7 Arms, Arm Length 14 InchJARKE

Price (ex. VAT)ItemModel
£655.66
CD3WUTQT501S72A

Add-On Cantilever Rack, Straight, No. of Sides 1, 7 Arms, Arm Length 14 InchJARKE

Price (ex. VAT)ItemModel
£604.31
CD3XVEQT501S36A

Add-On Cantilever Rack, Straight, No. of Sides 1, 8 Arms, Arm Length 48 InchJARKE

Price (ex. VAT)ItemModel
£1501.22
CD3VFHSC-12AJ

Add-On Cantilever Rack, Straight, No. of Sides 2, 12 Arms, Arm Length 36 InchJARKE

Price (ex. VAT)ItemModel
£1714.07
CD3VYDDC-10AJ

Add-On Cantilever Rack, Straight, No. of Sides 2, 14 Arms, Arm Length 14 InchJARKE

Price (ex. VAT)ItemModel
£821.07
CD3UWBQT501D36A

Add-On Cantilever Rack, Straight, No. of Sides 2, 16 Arms, Arm Length 48 InchJARKE

Price (ex. VAT)ItemModel
£2215.40
CD3XDXDC-12AJ

Add-On Cantilever Rack, Straight, No. of Sides 2, 8 Arms, Arm Length 24 InchJARKE

Price (ex. VAT)ItemModel
£1098.15
CD3WEFDC-8AJ

Cantilever Galvanised 8 Ft Single Side 24"arm SetVESTIL

Price (ex. VAT)ItemModel
£831.49
AG7ZTXSU-C-8-24-G-SET

Cantilever Rack Add-on 2 Sides 7 Feet HeightJARKE

Price (ex. VAT)ItemModel
£934.39
AF6CQTCR-3A

Double Sided Horizontal Bar Rack 2600 LbDURHAM MANUFACTURING

Price (ex. VAT)ItemModel
£483.48
AA7MRMHSR-303085-95

Double Sided Horizontal Bar Rack 30 Inch WidthVESTIL

Price (ex. VAT)ItemModel
£385.16
AA8ZRTDSHZ-4

Bar Stock TreeVESTIL

StyleLengthStyleWidthPrice (ex. VAT)ModelSku
A42"Double-Sided30"£ 405.72
BAR-A-84-D AG7MJU
B38.500"Single-Sided30"£ 335.39
BAR-A-84-S AG7MJV
C84.062"Double-Sided38.500"£ 761.26
BAR-R-84-D AG7MJW
D84.062"Single-Sided38"£ 607.87
BAR-R-84-S AG7MJX
StyleHeightLengthWidthPrice (ex. VAT)ModelSku
A64.562"30"48.562"£ 882.18
CANT-3048 AG7PAM
B64.562"30"60.562"£ 957.51
CANT-3060 AG7PAN
C64.750"36"48"£ 974.50
CANT-3648 AG7PAP
StyleArm LengthBase LengthCapacityCenter Brace LengthHeightNumber of SidesPrice (ex. VAT)ModelSku
A24"65"5200 lb.48"8'2£ 808.17
MD-8AJ AF3PLM
A36"82"5160 lb.72"10'2£ 1136.95
MD-10AJ AF4BWL
B30", 36"46"2580 lb.72"10'1£ 790.88
MS-10AJ AF4ZBG
B24"37"2600 lb.48"8'1£ 564.40
MS-8AJ AF6BJN
StyleArm LengthArm TypeBase LengthCapacityCenter Brace LengthHeightNumber of SidesPrice (ex. VAT)ModelSku
A16"Straight, Adjustable On 4" Centers72"12,000 lb.72"7'1£ 1216.34
CR-6 AF3PRH
A12"Inclined, Adjustable On 4" Centers45"24,000 lb.72"84"2£ 1688.63
CR-3 AF4LNZ
B24"Straight37"5200 lb.48"8'1£ 1165.45
MS-8J AF4TUN
C24"Straight65"10,400 lb.48"8'2£ 1544.09
MD-8J AF4TUP
D30", 36"Straight82"10,320 lb.72"10'2£ 2179.23
MD-10J AF4WMQ
D30", 36"Straight46"5160 lb.72"10'1£ 1487.09
MS-10J AF4ZBF
E16"Straight, Adjustable On 4" Centers72"6000 lb.72"7'1£ 708.95
CR-6A AF6BXW
StyleCapacityDesignHeightLengthWidthPrice (ex. VAT)ModelSku
A2,000 lbs.Double66"36"61"£ 143.32
SR-SS AG7ZJF
B2,000 lbs.Single72"24"37"£ 150.85
SR-V AG7ZJG
C1,000 lbs.Double60"36"36"£ 70.23
SR-WM AG7ZJH
StyleArm LengthArm TypeBase LengthBrace LengthCapacityCenter Brace LengthFinishHeightPrice (ex. VAT)ModelSku
A12"Single with Lip, Adjustable on 1-1/2" Centers36"36"1750 lb.36"Powder Coated76.187"£ 610.21
MT251CS36 AF4BCT
B9"Single w/Upward Bend at End30"25"1800 lb.25"Painted84"£ 500.02
CR-833 AF4QNB
StyleBase LengthCapacityHeightNumber of SidesPrice (ex. VAT)ModelSku
A32"11,400 lb.12'1£ 1301.84
IBCSS144A AB9DUV
B56"22,800 lb.12'2£ 1604.14
IBCDS144A AB9DUX
C32"15,200 lb.14'1£ 1433.14
IBCSS168A AB9DUZ
D56"30,400 lb.14'2£ 2167.02
IBCDS168A AB9DVB
C32"15,200 lb.16'1£ 1492.17
IBCSS192A AB9DVD
D56"30,400 lb.16'2£ 1976.67
IBCDS192A AB9DVF