Please note that the item you have bought is a 115V.

Cable and Wire Cutters | Raptor Supplies Worldwide

Cable And Wire Cutters

Filter

Cable and wire cutters use their overlapping blades to shear through network cables and wire rope without flattening, splaying or fraying the ends.

HUSKIE TOOLS -

Bar and Wire Cutters

StyleModelOverall LengthPrice (ex. VAT)
AS-16-$1,370.24
RFQ
BSP-24-$2,359.40
RFQ
CSP-32CC1-$6,248.27
RFQ
DSP-3214"$2,854.04
ES-3227"$6,522.29
IDEAL -

Insulated Cable Cutter Shear Cut 9-1/2 Inch

ModelItemPrice (ex. VAT)
35-9052AJ2CCA$146.56
NUPLA -

Non-conductive Cable Cutter 35 In

ModelItemPrice (ex. VAT)
76452AF2RBV$466.37
PROTO -

Cable Cutter Shear Cut 7-1/2 In

ModelItemPrice (ex. VAT)
J288AD2KUL$52.10
JONARD -

Ratchet Cable Cutter Center Cut 12 In

ModelItemPrice (ex. VAT)
RC-600AD3NAN$269.69
KLEIN TOOLS -

Bx Cutter, Shear Cut, 7-5/8 Inch Length

ModelItemPrice (ex. VAT)
1104AD6RYA$65.76
IRWIN INDUSTRIAL TOOLS -

Cable Cutter Shear Cut 8 In

ModelItemPrice (ex. VAT)
2078328AE2PGP$43.89
JONARD -

Cable Cutter High Leverage 9-1/2 In

ModelItemPrice (ex. VAT)
JIC-63050AE6JQG$31.74
BESSEY -

Cable Cutter Shear Cut 6-1/2 inch

ModelItemPrice (ex. VAT)
D49AG9TMX$31.28
WIHA TOOLS -

Cable Cutter Shear Cut 19.6 In

ModelItemPrice (ex. VAT)
11950AF4XZC$424.33
ECLIPSE -

Ratchet Cable Cutter Center Cut 12 In

ModelItemPrice (ex. VAT)
SR-538AB6RTT$296.06
STANLEY -

Cable Cutter Shear Cut 6-1/2 In

ModelItemPrice (ex. VAT)
89-874AA2BZB$32.21
KNIPEX -

Centre Cutter High Leverage 10 Inch Length Red

ModelItemPrice (ex. VAT)
74 91 250AA2MPH$100.49
PALADIN -

Cable Cutter Anvil Cut 10-5/8 In

ModelItemPrice (ex. VAT)
0952-01AA3HWA$90.83
HUSKIE TOOLS -

Bar and Chain Cutter Center Cut 18-1/2"

ModelItemPrice (ex. VAT)
S-32CCAA4TKC$2,850.78
QUICK CABLE -

Battery Cable Cutter Shear Cut 9 In

ModelItemPrice (ex. VAT)
4275-396-001AB9UXT$27.24
CH HANSON -

Insulated Cable Cutter, 10 Inch Size

ModelItemPrice (ex. VAT)
USC00130AH3BVP$138.91
KNIPEX -

Cable Cutter Center Cut 12-5/8 Inch

ModelItemPrice (ex. VAT)
95 36 320AG9RGJ$780.86
LISLE -

Replacement Cutter

ModelItemPrice (ex. VAT)
LS/50050CD8FZK$2.78
RFQ
Cementex USA -

Emergency Wire Cutter

ModelItemPrice (ex. VAT)
CPEWC-4186CJ4BCA$903.27
RFQ
COOPER B-LINE -

Cable Wire Cutter, 23.75 x 1 x 2 Inch Size

ModelItemPrice (ex. VAT)
WB50WCCH7QHD-
RFQ

Cable And Wire Cutters

Cable and wire cutters are widely used for cutting copper, brass, iron, aluminium and steel wires. Raptor Supplies offers an array of cable and wire cutters from brands like Quick Cable, Klein Tools, H.K. Porter, Greenlee, Facom and Bessey. Selected models come with insulated handles for protecting the workers from electric shocks and are available in anvil-cut, centre-cut and shear-cut variants. Huskie Tools cable and wire cutters are capable of cutting anything, ranging from EHS guy wires to anchor rods and most overhead and underground cables. These units are made of high-grade steel and feature a head that can be rotated up to 180 degrees to facilitate easy wire positioning and operator leverage. Cable and wire cutters from Klein Tools are designed to provide a high-leverage ratcheting mechanism that results in effortless cutting operation. The cutting inserts of these cable cutters can be easily replaced by removing 3 screws per blade and cuts up to 477 MCM ACSR multi-strand wires.

Working Mechanism

  • Place the cable in the cutter jaw and squeeze the handles together to cut through the cable.

Frequently Asked Questions

What types of cables can be cut with cable cutters?

Cable cutters are designed to cut electrical wires, coaxial cables and networking cables.

Can cable cutters be used to cut through metal cables?

Cable cutters with large jaws and strong cutting edges can cut through metal cables.

How to cut the cable without damaging it?

Hold the cable steady and use a smooth, even motion to avoid damaging the cable.

We are here to help!

Looking for a part not listed here?