Please note that the item you have bought is a 115V.

Cable and Wire Crimping Tools | Raptor Supplies Worldwide

Cable And Wire Crimping Tools

Filter

WESTWARD -

Crimper

StyleModelCapacityHandle TypeOverall LengthPrice (ex. VAT)
A13H8957 to 17 AWGTPR9"$49.80
B13H8937-4/0 AWGRubber24.875"$221.41
C13H8848P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, And 6P2CPolypropylene7.5"$33.99
D13H89610 to 20 AWGTPR9"$24.76
E22UN7410 to 22 AWGPlastic Dipped9.5"$33.84
F22UN7510 to 22 AWGPVC9.625"$37.05
G13H89410-1/0 AWGRubber15.375"$113.04
ECLIPSE -

Dieless Crimper Rg58 Rg59 Rg6 5 Inch Length

ModelItemPrice (ex. VAT)
CP-315AB6RTE$44.74
BURNDY -

Ratcheting Crimper 9-7/8 Inch Length

ModelItemPrice (ex. VAT)
Y1MRTCKITAB6XKP$1,233.69
WESTWARD -

Barrel Crimper Manual 10 To 26 Awg

ModelItemPrice (ex. VAT)
13H883AA4XYF$74.25
BRADY -

Crimping Tool 10 to 22 AWG For Wire

ModelItemPrice (ex. VAT)
38088AH6DEE$327.00
PANDUIT -

Crimper With Die 22-14 Awg

ModelItemPrice (ex. VAT)
CT-1015AB2DWJ$730.69
IDEAL -

Coax Compression Kit 4 5-1/2 6-3/4 Inch Length

ModelItemPrice (ex. VAT)
33-793AB6LKX$164.50
ECLIPSE -

Crimper With Die 22-10 Awg 9-1/2 Inch Length

ModelItemPrice (ex. VAT)
100-039AB6RTD$25.75
BURNDY -

Dieless Crimper 8-250 Kcmil 22-5/8 Inch Length

ModelItemPrice (ex. VAT)
MY293AB6XNY$1,377.58
KLEIN TOOLS -

Ratcheting Crimper, 6-4/0 Awg, 19-1/2 Inch Length

ModelItemPrice (ex. VAT)
2006AB8CRM$335.16
3M -

Ratcheting Crimper 22-10 Awg

ModelItemPrice (ex. VAT)
TR-490AB9XEV$916.08
COOPER TOOLS -

Ratcheting Crimper 30 Inch Length

ModelItemPrice (ex. VAT)
0390MLNAD2XBE$332.50
3M -

Dieless Crimper 26-16 Awg 10 Inch Length

ModelItemPrice (ex. VAT)
E9BMAD7EPY$159.90
PALADIN -

Crimper Frame 8-7/8 Inch Length

ModelItemPrice (ex. VAT)
PA1302AG9QZP$75.05
GATES -

Converter Kit

ModelItemPrice (ex. VAT)
74820499BM6RUJ$271.46
RFQ
HUSKIE TOOLS -

Remote Powered Crimping Head, 8 AWG to 750 kcmil, 12 ton Max. Crimping Force

ModelItemPrice (ex. VAT)
EP-410HCJ3DEX$1,758.90
RFQ
GATES -

Mounting Bracket

ModelItemPrice (ex. VAT)
74820119AK7AAY$95.04
RFQ
GATES -

Piston And O-Ring

ModelItemPrice (ex. VAT)
74820147AK7ABC$4.20
RFQ
GATES -

Seal Assembly

ModelItemPrice (ex. VAT)
74820105AK7AAM$691.16
RFQ
GATES -

Base Plate

ModelItemPrice (ex. VAT)
74820110AK7AAR$933.06
RFQ
BURNDY -

Crimper Head

ModelItemPrice (ex. VAT)
Y46LWSBHCF4AXK-
RFQ
12...56

Cable And Wire Crimping Tools

Cable and wire crimping tools are used to conjoin two pieces of metal by deforming one or both of them to hold each other. Raptor Supplies offers a wide array of Greenlee, 3M, Cable Prep, Cooper Tools, Klein Tools, Westward and Eclipse cable and wire crimping tools. Crimping punctures the plastic connector and holds each of the wires, thereby allowing data to transmit through the connector. Greenlee cable and wire crimping tools come equipped with a two-speed ram which reduces the return speed to complete the crimp. These tools have rugged lightweight fibreglass handles and a push-button which permits the dies to be inserted and removed comfortably. The 4-inch wide opening on these tools facilitates easy placement on connectors and accepts Greenlee KC12 and KA12 dies, as well as other industry-standard U-style dies. Westward crimpers are designed to manually crimp non-insulated connectors. They feature a chrome-plated head with a revolving die, and a rubber-insulated handle which protects users against electrical shocks and are compatible for use with die sizes ranging between 7 and 4/0 AWG.

We are here to help!

Looking for a part not listed here?