A | BYV14020A0VGI00 | 2" | PVC | 4.75" | Lug | 32 Degrees to 140 Degrees F | ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580 | Glass Filled Polypropylene | Gear | $1,703.23 | |
B | BYV14020A0VLI00 | 2" | PVC | 4.75" | Lug | 32 Degrees to 140 Degrees F | ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580 | Glass Filled Polypropylene | Lever | $1,131.39 | |
B | BYV44020A0ELI00 | 2" | Polypropylene | 4.75" | Lug | 32 Degrees to 250 Degrees F | ASTM D4101 Cell Class 85580 | Glass Filled Polypropylene | Lever | $1,103.80 | |
C | BYV44020A0NG000 | 2" | Polypropylene | 4.75" | Wafer | 32 Degrees to 250 Degrees F | ASTM D4101 Cell Class 85580 | Glass Filled Polypropylene | Gear | $1,457.89 | |
A | BYV44020A0NGI00 | 2" | Polypropylene | 4.75" | Lug | 32 Degrees to 250 Degrees F | ASTM D4101 Cell Class 85580 | Glass Filled Polypropylene | Gear | $1,859.33 | |
B | BYV44020A0NLI00 | 2" | Polypropylene | 4.75" | Lug | 32 Degrees to 250 Degrees F | ASTM D4101 Cell Class 85580 | Glass Filled Polypropylene | Lever | $1,103.80 | |
B | BYV11020A0VLI00 | 2" | PVC | 4.75" | Lug | 32 Degrees to 140 Degrees F | ASTM D1784 Cell Class 12454 | PVC | Lever | $1,131.39 | |
C | BYV11020A0VG000 | 2" | PVC | 4.75" | Wafer | 32 Degrees to 140 Degrees F | ASTM D1784 Cell Class 12454 | PVC | Gear | $1,331.94 | |
A | BYV11020A0EGI00 | 2" | PVC | 4.75" | Lug | 32 Degrees to 140 Degrees F | ASTM D1784 Cell Class 12454 | PVC | Gear | $1,703.45 | |
C | BYV11020A0EG000 | 2" | PVC | 4.75" | Wafer | 32 Degrees to 140 Degrees F | ASTM D1784 Cell Class 12454 | PVC | Gear | $1,211.18 | |
A | BYV14020A0EGI00 | 2" | PVC | 4.75" | Lug | 32 Degrees to 140 Degrees F | ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580 | Glass Filled Polypropylene | Gear | $1,619.75 | |
A | BYV22020A0EGI00 | 2" | CPVC | 4.75" | Lug | 32 Degrees to 190 Degrees F | ASTM D1784 Cell Class 23447 | CPVC | Gear | $1,730.96 | |
C | BYV44020A0EG000 | 2" | Polypropylene | 4.75" | Wafer | 32 Degrees to 250 Degrees F | ASTM D4101 Cell Class 85580 | Glass Filled Polypropylene | Gear | $1,369.01 | |
B | BYV22020A0ELI00 | 2" | CPVC | 4.75" | Lug | 32 Degrees to 190 Degrees F | ASTM D1784 Cell Class 23447 | CPVC | Lever | $1,003.65 | |
C | BYV22020A0NG000 | 2" | CPVC | 4.75" | Wafer | 32 Degrees to 190 Degrees F | ASTM D1784 Cell Class 23447 | CPVC | Gear | $1,295.70 | |
C | BYV22020A0VG000 | 2" | CPVC | 4.75" | Wafer | 32 Degrees to 190 Degrees F | ASTM D1784 Cell Class 23447 | CPVC | Gear | $1,401.31 | |
D | BYV14020A0NL000 | 2" | PVC | 4.75" | Wafer | 32 Degrees to 140 Degrees F | ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580 | Glass Filled Polypropylene | Lever | $482.06 | |
A | BYV22020A0VGI00 | 2" | CPVC | 4.75" | Lug | 32 Degrees to 190 Degrees F | ASTM D1784 Cell Class 23447 | CPVC | Gear | $1,844.60 | |
C | BYV14020A0NG000 | 2" | PVC | 4.75" | Wafer | 32 Degrees to 140 Degrees F | ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580 | Glass Filled Polypropylene | Gear | $1,211.18 | |
B | BYV22020A0VLI00 | 2" | CPVC | 4.75" | Lug | 32 Degrees to 190 Degrees F | ASTM D1784 Cell Class 23447 | CPVC | Lever | $1,282.68 | |
B | BYV14020A0ELI00 | 2" | PVC | 4.75" | Lug | 32 Degrees to 140 Degrees F | ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580 | Glass Filled Polypropylene | Lever | $849.26 | |
A | BYV11020A0NGI00 | 2" | PVC | 4.75" | Lug | 32 Degrees to 140 Degrees F | ASTM D1784 Cell Class 12454 | PVC | Gear | $1,630.80 | |
C | BYV44020A0VG000 | 2" | Polypropylene | 4.75" | Wafer | 32 Degrees to 250 Degrees F | ASTM D4101 Cell Class 85580 | Glass Filled Polypropylene | Gear | $1,662.51 | |
A | BYV44020A0EGI00 | 2" | Polypropylene | 4.75" | Lug | 32 Degrees to 250 Degrees F | ASTM D4101 Cell Class 85580 | Glass Filled Polypropylene | Gear | $1,859.33 | |
D | BYV14020A0VL000 | 2" | PVC | 4.75" | Wafer | 32 Degrees to 140 Degrees F | ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580 | Glass Filled Polypropylene | Lever | $684.96 | |