Please note that the item you have bought is a 115V.

Bus Plugs | Raptor Supplies Worldwide

Bus Plugs

Filter

GENERAL ELECTRIC -

Bus Plugs

StyleModelAmpsVoltagePrice (ex. VAT)
ASB34.5ED6G45600$4,595.61
ASB35ED6G50600$4,638.35
ASB45ED6G50600$4,978.33
ASB46ED6G60600$2,581.43
ASB38ED6G80600$5,301.31
ASB39ED4G90480$4,680.83
SIEMENS -

Siemens Bus Plugs

StyleModelItemPrice (ex. VAT)
ABOS14354Bus Plug$10,074.64
BSLVBH3614Bus Plug$2,471.08
CBOS14351Bus Plug$3,976.28
BSLVBH3624GBus Plug$2,167.19
BSLVBR4634GBus Plug$3,437.49
DSLEC460604GED6Bus Plug$4,538.98
CBOS14352Bus Plug$3,790.53
ESLJC464004GJXD6Bus Plug$20,915.45
DSLEC440304GED4Bus Plug$4,572.71
BSLVBR4644GBus Plug$5,725.73
DSLEC461004GED6Bus Plug$4,971.56
FBOS14353Bus Plug$4,296.19
BSLVBH4614Bus Plug$2,041.55
GUS2:BPJA6GEEnclosure$720.69
HBPJA6GEEnclosure$827.68
ISLFC461504GFXD6Plug$11,319.24
ISLFC461750HFD6Plug$16,326.89
ISLFC462000GHFD6Plug$15,714.89
SQUARE D -

Busway Plug In Unit

StyleModelAmpsDepthHeightVoltageWidthPrice (ex. VAT)
APBPQO3A1001003.75"14.75"240 VAC10"$1,047.28
BPHD36125GN1258"20 1/3"277/480 VAC8.5"$10,213.06
CPHD36125G1258"20 1/3"600 VAC8.5"$9,684.05
BPHD36150G1508"20 1/3"600 VAC8.5"$9,755.51
BPHD36150GN1508"20 1/3"277/480 VAC8.5"$9,444.50
DPJD36175G1758"20 1/3"600 VAC8.5"$10,532.46
DPJD36175GN1758"20 1/3"277/480 VAC8.5"$10,440.03
DPJD36200G2008"20 1/3"600 VAC8.5"$10,532.46
EPS4220G20011-2/5"16 1/5"240 VAC22.5"$6,221.86
DPJD36200GN2008"20 1/3"277/480 VAC8.5"$11,289.59
EPQ4220G20011-2/5"16 1/5"120 to 208/240 VAC22.5"$6,174.48
EPQ3220G20011-2/5"16 1/5"240 VAC22.5"$5,572.46
FPS4620G20011-2/5"16 1/5"600 VAC22.5"$6,384.35
DPJD36225G2258"20 1/3"600 VAC8.5"$10,532.46
DPJD36250G2508"20 1/3"600 VAC8.5"$14,550.99
GPBQ3640G40013.75"42"240/600 VAC21"$15,825.88
HPBQ3660G60013.75"42"240/600 VAC21"$20,827.94
IPBQ4660G60013.75"42"240/600 VAC21"$22,783.45
SQUARE D -

Fusible Bus Plug

StyleModelAmpsDepthHeightVoltageWidthPrice (ex. VAT)
APQ3210G1004-2/3"8.875"240 VAC19"$3,115.06
APS3620G20011-2/5"16 1/5"600 VAC22.5"$5,716.06
BPQ4620G20011-2/5"16 1/5"277/480/600 VAC22.5"$3,155.99
SQUARE D -

Floor Operable Disconnects

Square D floor operable disconnects serve as a power source for electrical equipment. These busways feature a plug-in design for installation in riser closets of high-rise buildings. They are used with UL Class H, K and R fuses or with circuit breakers to provide complete protection against overcurrents. Raptor Supplies offers a huge variety of these floor operable disconnects, available for current ratings ranging from 30 to 200A.

StyleModelAmpsDepthHeightItemVoltageWidthPrice (ex. VAT)
APQ3203G304-2/3"8.875"Floor Operable Disconnect240 VAC15"$2,015.46
BPQ3603G304-2/3"8.875"Floor Operable Disconnect600 VAC15"$2,223.40
CPQ4203G304-2/3"8.875"Floor Operable Disconnect120 to 208/240 VAC15"$2,446.40
CPQ4603G304-2/3"8.875"Floor Operable Disconnect277/480/600 VAC15"$2,511.01
APQ3206G604-2/3"8.875"Floor Operable Disconnect240 VAC15"$2,184.28
APQ4206G604-2/3"8.875"Floor Operable Disconnect120 to 208/240 VAC15"$2,652.63
CPQ3606G604-2/3"8.875"Floor Operable Disconnect600 VAC15"$2,368.51
CPQ4606G604-2/3"8.875"Floor Operable Disconnect277/480/600 VAC15"$1,342.85
CPQ3610G1004 21/32"8 7/8"Busway600 VAC19"$3,424.53
APQ4210G1004-2/3"8.875"Floor Operable Disconnect120 to 208/240 VAC19"$3,476.21
CPQ4610G1004-2/3"8.875"Floor Operable Disconnect277/480/600 VAC19"$1,698.72
CPQ3620G20011-2/5"16 1/5"Floor Operable Disconnect600 VAC22.5"$5,214.51
GENERAL ELECTRIC -

Spectra Series Bus Plugs

General Electric Spectra Series bus plugs are suitable for connecting aluminium / copper busbars or busways to facilitate localised power distribution to electronic devices. These bus plugs feature a cover and device interlock mechanism to prevent opening the cover while the switching device is in ON position. They further come equipped with a positive locator pin for accurate and safe positioning and a drip-proof / splash-proof enclosure for protection against harsh industrial conditions. Choose from a wide variety of these bus plugs available in amperage ratings ranging from 15 to 200A on Raptor Supplies.

StyleModelAmpsDepthHeightVoltageWidthPrice (ex. VAT)
ASB41ED4G158"13"48011"$4,638.35
ASB31ED4G158"13"48011"$4,207.28
ASB41EBG158"13"24011"$3,770.15
ASB31EBG158"13"24011"$3,375.55
ASB32EBG208"13"24011"$3,375.55
ASB42EBG208"13"24011"$3,770.15
ASB42ED4G208"13"48011"$4,638.35
ASB32ED4G208"13"48011"$4,207.28
ASB32.5ED4G258"13"48011"$4,207.28
ASB32.5EBG258"13"24011"$3,375.55
ASB42.5EBG258"13"24011"$3,770.15
ASB42.5ED4G258"13"48011"$4,638.35
ASB33EBG308"13"24011"$3,500.64
ASB461RG308.75"13"480/600V11.25"$3,150.90
ASB321RG308.75"13"24011.25"$2,587.69
ASB43ED4G308"13"48011"$4,638.35
ASB33ED4G308"13"48011"$4,207.28
ASB421RG308.75"13"24011.25"$2,950.55
ASB361RG308.75"13"480/600V11.25"$2,845.83
ASB43EBG308"13"24011"$3,909.85
ASB43.5EBG358"13"24011"$3,770.15
ASB33.5EBG358"13"24011"$3,375.55
ASB43.5ED4G358"13"48011"$4,638.35
ASB34EBG408"13"24011"$3,375.55
ASB34ED4G408"13"48011"$4,207.28
SQUARE D -

I-Line Busway Plug In Units

Square D busway circuit breakers are used with I-Line 2 Busway units. These J frame breakers feature programmable Micrologic electronic trip for providing long-time, short-time & instantaneous current limiting function and plug in unit mounting for smooth installation. They are equipped with 4-wire internal ground bus for accommodating wires of sizes from 6 AWG to 2/0 AWG (ground wire) and 3/0 AWG to 350 kcmil (phase & neutral wire). These breakers are UL-listed and CSA-certified for reliable operation and are available in 60A - 250A current ratings on Raptor Supplies.

StyleModelAmpsPrice (ex. VAT)
APHJ36060GNU31X60$6,949.09
APHJ36060GNU44X60$10,118.18
APHJ36060GNU33X60$7,326.82
APHJ36100GNU33X100$8,442.27
APHJ36100GNU31X100$8,064.55
APHJ36100GNU44X100$11,233.64
APHJ36150GNU31X150$16,726.36
APHJ36150GNU44X150$19,895.45
APHJ36150GNU33X150$17,104.09
BPJJ36250GNU31X250$21,970.91
BPJJ36250GNU33X250$22,509.54
BPJJ36250GNU43X250$24,316.36
BPJJ36250GNU44X250$26,485.91
GENERAL ELECTRIC -

Bus Plug Breakers

General Electric circuit breaker plugs are designed for connecting copper / aluminium busways or busbars for providing localised power distribution to electronic devices. These bus plugs feature a safety interlock mechanism for preventing insertion or removal of the plug in the ON position and a hook stick operated handle with an option for mounting the device on side or end of the plug. They further come equipped with a positive locator pin for accurate & safe positioning and a drip-proof / splash-proof enclosure for protection against harsh industrial conditions. Choose from a wide variety of these 480 / 600V rated breaker plugs available in amperage ratings ranging from 15 to 100A on Raptor Supplies.

StyleModelAmpsVoltagePrice (ex. VAT)
ASB31ED6G15600$3,468.00
ASB42ED6G20600$4,978.33
ASB32ED6G20600$4,638.35
ASB32.5ED6G25600$4,638.35
ASB42.5ED6G25600$4,978.33
ASB33ED6G30600$4,638.35
ASB43ED6G30600$5,162.80
ASB43.5ED6G35600$4,978.33
ASB33.5ED6G35600$4,638.35
ASB44ED6G40600$4,978.33
ASB44.5ED6G45600$4,978.33
ASB36ED4G60480$4,207.28
ASB36ED6G60600$2,405.10
ASB37ED4G70480$4,680.83
ASB47ED4G70480$5,026.90
ASB47ED6G70600$5,704.26
ASB37ED6G70600$5,301.31
ASB48ED6G80600$5,704.26
ASB48ED4G80480$5,026.90
ASB410ED6G100600$5,704.26
ASB310ED6G100600$5,301.31
StyleModelPrice (ex. VAT)
AP3F325JGN$20,890.28
RFQ
AP3F363RGV$4,960.96
RFQ
AP3F363RGHSP$5,705.08
RFQ
AP3F363RGN2H$5,738.70
RFQ
AP3F363RGN2V$5,738.70
RFQ
AP3F363RGNH$5,379.56
RFQ
AP3F363RGNV$5,379.56
RFQ
AP3F363RGNSPH$5,640.50
RFQ
AP3F363RIH$5,072.04
RFQ
AP3F362RIN2V$4,689.66
RFQ
AP3F364RGH$8,588.66
RFQ
AP3F363RINH$5,485.46
RFQ
AP3F365JSP$22,272.64
RFQ
AP3F321JSP$3,619.96
RFQ
AP3F366JNSP$34,377.90
RFQ
AP3F321J$2,940.38
RFQ
AP3F366RNSP$34,403.72
RFQ
AP3F363RGH$4,960.96
RFQ
AP3F362RINH$4,330.52
RFQ
AP3F366TSP$31,897.42
RFQ
AP3F324RGV$8,588.66
RFQ
AP3F366RSP$31,871.58
RFQ
AP3F366TG$28,719.30
RFQ
AP3F367LSP$80,163.40
RFQ
AP3F367LN$72,528.18
RFQ
StyleModelPrice (ex. VAT)
AP3BED3030N$19,042.84
RFQ
AP3BHFD3225G$24,714.36
RFQ
AP3BHFD3200GN$25,360.32
RFQ
AP3BHFD3200N$24,946.90
RFQ
AP3BFD3100GN$10,632.48
RFQ
AP3BHFD3200NSP$29,701.16
RFQ
AP3BFD3090N$10,224.24
RFQ
AP3BFD3100G$10,224.24
RFQ
AP3BHFD3225GN$25,360.32
RFQ
AP3BFD3100N$10,224.24
RFQ
AP3BFD3050GN$9,883.16
RFQ
AP3BFDC3200NSP$38,240.72
RFQ
AP3BHFW3080JGN$8,224.32
RFQ
AP3BFD3150G$18,564.84
RFQ
AP3BFDC3200$34,855.90
RFQ
AP3BHFWF3040GN$12,658.18
RFQ
AP3BHFWF3063VGNSP$8,224.32
RFQ
AP3BFD3125N$18,784.46
RFQ
AP3BFD3060NSP$10,893.44
RFQ
AP3BFD3045N$9,469.74
RFQ
AP3BHFWF3040VGNSP$8,224.32
RFQ
AP3BEHD3050$6,581.04
RFQ
AP3BEHD3025$6,581.04
RFQ
AP3BEHD3025N$6,994.44
RFQ
AP3BEHD3025GN$7,402.68
RFQ
SIEMENS -

Ground Kits

StyleModelPrice (ex. VAT)
AHG2656A$285.43
BW62890$124.05
CW68101$116.95
DHG656A$232.75
SQUARE D -

Busway Fusible Type

ModelItemPrice (ex. VAT)
PBQ4640GAF9FZV$8,262.65
SQUARE D -

Busway Standard Hanger, Powerbus 225 Busway

ModelItemPrice (ex. VAT)
PB100FHCU4FGQ$145.34

Bus Plugs

Bus plugs can be connected to a busbar or a busway providing local power distribution to electronic equipment. Available in ampere ratings ranging from 15 to 600 A, these products protect and feed power to industrial facilities and data centres where motor load locations are changed frequently. Raptor Supplies offers a wide range of these mobile electrical distribution devices from brands like General Electric and Square D designed for use in conjunction with a circuit breaker or a fuse to protect electrical systems from overcurrent and short circuits. General Electric bus plugs come equipped with a large housing enclosure with NEMA 1 rated design for preventing the ingress of contaminants and are compatible for use with GE Spectra Series busways. These UL-listed units can protect the electrical equipment against surge current ratings up to 200 A and feature 3 poles with earthing to transfer the current and provide personal protection. They are available in voltage ratings of 240 and 480/600 V with fusible and non-fusible options. Square D busway plug-in units are three-phase power distributors used with Square D I-line and I-line 2 busway systems and with H, K and R fuses or circuit breakers for preventing surge or overcurrent conditions.

We are here to help!

Looking for a part not listed here?