Please note that the item you have bought is a 115V.

Square D Bus Plugs | Raptor Supplies Worldwide

SQUARE D Bus Plugs

Square D bus plugs are designed for maximum flexibility, easy installation and high electrical efficiency in low power distribution systems. They allow continuous current flow and feature totally enclosed housing to eliminate accidental busbar contacts.

Filter

SQUARE D -

Busway Plug In Unit

StyleModelAmpsDepthHeightVoltageWidthPrice (ex. VAT)
APBPQO3A1001003.75"14.75"240 VAC10"$1,047.28
BPHD36125GN1258"20 1/3"277/480 VAC8.5"$10,213.06
CPHD36125G1258"20 1/3"600 VAC8.5"$9,684.05
BPHD36150G1508"20 1/3"600 VAC8.5"$9,755.51
BPHD36150GN1508"20 1/3"277/480 VAC8.5"$9,444.50
DPJD36175G1758"20 1/3"600 VAC8.5"$10,532.46
DPJD36175GN1758"20 1/3"277/480 VAC8.5"$10,440.03
DPJD36200G2008"20 1/3"600 VAC8.5"$10,532.46
EPS4220G20011-2/5"16 1/5"240 VAC22.5"$6,221.86
DPJD36200GN2008"20 1/3"277/480 VAC8.5"$11,289.59
EPQ4220G20011-2/5"16 1/5"120 to 208/240 VAC22.5"$6,174.48
EPQ3220G20011-2/5"16 1/5"240 VAC22.5"$5,572.46
FPS4620G20011-2/5"16 1/5"600 VAC22.5"$6,384.35
DPJD36225G2258"20 1/3"600 VAC8.5"$10,532.46
DPJD36250G2508"20 1/3"600 VAC8.5"$14,550.99
GPBQ3640G40013.75"42"240/600 VAC21"$15,825.88
HPBQ3660G60013.75"42"240/600 VAC21"$20,827.94
IPBQ4660G60013.75"42"240/600 VAC21"$22,783.45
SQUARE D -

Fusible Bus Plug

StyleModelAmpsDepthHeightVoltageWidthPrice (ex. VAT)
APQ3210G1004-2/3"8.875"240 VAC19"$3,115.06
APS3620G20011-2/5"16 1/5"600 VAC22.5"$5,716.06
BPQ4620G20011-2/5"16 1/5"277/480/600 VAC22.5"$3,155.99
SQUARE D -

Floor Operable Disconnects

Square D floor operable disconnects serve as a power source for electrical equipment. These busways feature a plug-in design for installation in riser closets of high-rise buildings. They are used with UL Class H, K and R fuses or with circuit breakers to provide complete protection against overcurrents. Raptor Supplies offers a huge variety of these floor operable disconnects, available for current ratings ranging from 30 to 200A.

StyleModelAmpsDepthHeightItemVoltageWidthPrice (ex. VAT)
APQ3203G304-2/3"8.875"Floor Operable Disconnect240 VAC15"$2,015.46
BPQ3603G304-2/3"8.875"Floor Operable Disconnect600 VAC15"$2,223.40
CPQ4203G304-2/3"8.875"Floor Operable Disconnect120 to 208/240 VAC15"$2,446.40
CPQ4603G304-2/3"8.875"Floor Operable Disconnect277/480/600 VAC15"$2,511.01
APQ3206G604-2/3"8.875"Floor Operable Disconnect240 VAC15"$2,184.28
APQ4206G604-2/3"8.875"Floor Operable Disconnect120 to 208/240 VAC15"$2,652.63
CPQ3606G604-2/3"8.875"Floor Operable Disconnect600 VAC15"$2,368.51
CPQ4606G604-2/3"8.875"Floor Operable Disconnect277/480/600 VAC15"$1,342.85
CPQ3610G1004 21/32"8 7/8"Busway600 VAC19"$3,424.53
APQ4210G1004-2/3"8.875"Floor Operable Disconnect120 to 208/240 VAC19"$3,476.21
CPQ4610G1004-2/3"8.875"Floor Operable Disconnect277/480/600 VAC19"$1,698.72
CPQ3620G20011-2/5"16 1/5"Floor Operable Disconnect600 VAC22.5"$5,214.51
SQUARE D -

I-Line Busway Plug In Units

Square D busway circuit breakers are used with I-Line 2 Busway units. These J frame breakers feature programmable Micrologic electronic trip for providing long-time, short-time & instantaneous current limiting function and plug in unit mounting for smooth installation. They are equipped with 4-wire internal ground bus for accommodating wires of sizes from 6 AWG to 2/0 AWG (ground wire) and 3/0 AWG to 350 kcmil (phase & neutral wire). These breakers are UL-listed and CSA-certified for reliable operation and are available in 60A - 250A current ratings on Raptor Supplies.

StyleModelAmpsPrice (ex. VAT)
APHJ36060GNU31X60$6,949.09
APHJ36060GNU44X60$10,118.18
APHJ36060GNU33X60$7,326.82
APHJ36100GNU33X100$8,442.27
APHJ36100GNU31X100$8,064.55
APHJ36100GNU44X100$11,233.64
APHJ36150GNU31X150$16,726.36
APHJ36150GNU44X150$19,895.45
APHJ36150GNU33X150$17,104.09
BPJJ36250GNU31X250$21,970.91
BPJJ36250GNU33X250$22,509.54
BPJJ36250GNU43X250$24,316.36
BPJJ36250GNU44X250$26,485.91
SQUARE D -

Busway Fusible Type

ModelItemPrice (ex. VAT)
PBQ4640GAF9FZV$8,262.65
SQUARE D -

Busway Standard Hanger, Powerbus 225 Busway

ModelItemPrice (ex. VAT)
PB100FHCU4FGQ$145.34

We are here to help!

Looking for a part not listed here?