Please note that the item you have bought is a 115V.

Brushless ECM Motors | Raptor Supplies Worldwide

Brushless ECM Motors

Filter

Brushless DC motors are ideal for indoor furnaces, air handlers, air conditioners, fan coil units and industrial blowers for providing constant torque with an external static pressure control ... Read More

GENTEQ -

Brushless ECM Motor

StyleModelMounting PositionAmbient Temp. RangeBody Dia.Nameplate RPMNumber of SpeedsOverall LengthRotationShaft LengthPrice (ex. VAT)
A5SME39SXL111All Angle-40 to 40 Degrees C5.625"1070112.75"CW/CCW4 15/16"$776.13
A5SME39HXL110All Angle-40 to 40 Degrees C5.625"1070111.25"CW/CCW4 15/16"$582.99
B6703Horizontal-40 to 55 Degrees C5-2/3"105059.187"CCW3 15/16"$540.69
B6705Horizontal-40 to 55 Degrees C5-2/3"105059 11/16"CCW3 15/16"$611.38
B6707Horizontal-40 to 45 Degrees C5-2/3"1050510.437"CCW3 15/16"$709.39
StyleModelFull Load AmpsHPLength Less ShaftOverall LengthRotationVoltagePrice (ex. VAT)
ASSC2B12CSHEMV10.31/603.25"3.5"CWLE115$167.58
ASSC2B16CSHEMA10.61/303.625"3.875"CWLE115$182.71
ASSC2B18AHMAR10.91/203 13/16"4 1/16"CCWLE115$221.18
ASSC2B19AHEMAR20.451/203 13/16"4 1/16"CCWLE230$210.46
ASSC2B19CSEMA20.451/203 13/16"4 1/16"CCWLE230$312.56
GENTEQ -

ECM Direct Drive Blower Motors

StyleModelFull Load AmpsHPMax. Ambient Temp.Overall LengthPrice (ex. VAT)
A6507V10.1/6.13/455 Deg C11-31/32"$809.65
B6510V12.8/7.4145 Deg C12-23/32"$848.65
ELECTRIC MOTORS & SPECIALTIES -

Unit Bearing Motors

StyleModelItemBody Dia.Cord LengthLength Less ShaftMotor DesignMotor Enclosure DesignMotor Mounting PositionMotor Shaft DesignPrice (ex. VAT)
AUTB1CC1551EM56ECM Unit Bearing Motor3.5"-3.75"ECMTotally Enclosed Air-OverAll AngleThreaded$186.84
AUTB1CB1551EM56ECM Unit Bearing Motor3.5"-3.75"ECMTotally Enclosed Air-OverAll AngleThreaded$148.91
BESP-OL50EM16HUnit Bearing Motor3.875"35"5.593Shaded PoleOpen Air-OverHorizontalKeyed$155.24
BESP-OL50EM26HUnit Bearing Motor3.875"35"5.593Shaded PoleOpen Air-OverHorizontalThreaded$158.74
CUTBCF1701E56CUnit Bearing Motor3-15/32"15"4 13/64"ECMTotally Enclosed Air-OverHorizontal or Vertical Shaft UpThreaded$148.91
CUTBCF1601E56CUnit Bearing Motor3-15/32"15"4 13/64"ECMTotally Enclosed Air-OverHorizontal or Vertical Shaft UpThreaded$148.91
CUTBCF1701E56CUnit Bearing Motor3-15/32"15"4 13/64"ECMTotally Enclosed Air-OverHorizontal or Vertical Shaft UpThreaded$156.75
CUTBCF1551E56CUnit Bearing Motor3-15/32"15"4 13/64"ECMTotally Enclosed Air-OverHorizontal or Vertical Shaft UpThreaded$148.91
GENTEQ -

Direct Drive Fan/Blower Brushless ECM Motors

StyleModelAmbient Temp. RangeFull Load AmpsHPLength Less ShaftOverall LengthVoltagePrice (ex. VAT)
A6107E-20 Degrees to 45 Degrees C8.43/46.5"11.5"115$753.89
B6207E-20 Degrees to 45 Degrees C6.03/46.5"11.5"208-230$744.70
B6110E-20 Degrees to 45 Degrees C10.917.5"12.187"115$860.09
B6210E-20 Degrees to 45 Degrees C7.617.5"12.187"208-230$843.35
B6105E-20 Degrees to 55 Degrees C6.81/25.75"10 11/16"115$700.20
B6205E-20 Degrees to 55 Degrees C4.11/25.25"10 11/16"208-230$699.08
C6103E-20 Degrees to 55 Degrees C4.81/35.25"10.187"115$632.96
B6203E-20 Degrees to 55 Degrees C2.81/35.25"10.187"208-230$602.89
MORRILL -

Brushless ECM Motor

StyleModelHPAmbient Temp. RangeBearingsHzLength Less ShaftMax. Ambient Temp.Motor Shaft DesignNameplate RPMPrice (ex. VAT)
A5SME59BVA20371/15-40 Degrees to 25 Degrees CBall50/603 13/16"40 Degrees CFlat1550$342.24
B5SME59BVA20801/15-40 Degrees to 25 Degrees CBall50/603 13/16"40 Degrees CFlat1550$353.80
B5SME59BVA10791/15-40 Degrees to 25 Degrees CBall50/603 13/16"40 Degrees CFlat1550$358.00
C5SME59BVA20391/15-40 Degrees to 25 Degrees CBall50/603 13/16"40 Degrees CFlat1550$323.70
A5SME59BVA10381/15-40 Degrees to 25 Degrees CBall50/603 13/16"40 Degrees CFlat1550$325.06
A5SME59BVA10361/15-40 Degrees to 25 Degrees CBall50/603 13/16"40 Degrees CFlat1550$341.26
DSSC2B13CNHEMA11/50-40 to 55 Degrees CUnit603.25"40 Degrees CThreaded1450$263.89
ESSC2B12CSHBV11/60-40 to 55 Degrees CBall603.25"55 Degrees CThreaded1550$197.85
MORRILL -

Ecm Unit Bearing Motor, 1550 Rpm, 115VAC

ModelItemPrice (ex. VAT)
5R034CH6KKR$162.73

Brushless ECM Motors

Brushless DC motors are designed for providing constant torque with an external static pressure control facility ideal for air handlers, indoor furnaces, fan coil units, air conditioners and industrial blowers. Raptor Supplies offers a wide array of Century, Morrill, Genteq and EM&S motors featuring ball / unit bearings for minimising the frictional losses, steel / aluminium / cast aluminium construction for protection against accidental impacts and an open air-over / totally enclosed air-over enclosure for efficient heat ventilation. Selected models from Genteq come equipped with a soft start & off ramp facility for reducing the noise levels, an all-angle mounting design for ease-of-installation and do not require any additional capacitor for operation. Choose from a wide variety of these motors available in 1001-1100, 1101-1200, 1410-1500 & 1501-1600 rpm range options.

Frequently Asked Questions

How long does an ECM motor last?

Generally, an ECM motor delivers about 90000 hours of service.

What are the advantages of ECM motors?

Electronically commuted motors run at a variable provide various benefits, including low maintenance requirement, energy savings, improved comfort and excellent airflow.

We are here to help!

Looking for a part not listed here?