Please note that the item you have bought is a 115V.

Breathers | Raptor Supplies Worldwide

Breathers

Filter

TRICO -

Watchdog Extreme Humidity Breathers

StyleModelAir FlowWater CapacityDimension ADimension BDimension CValve Flow - Pressure (1)Valve Flow - Pressure (2)Price (ex. VAT)
A3914110 CFM.16 Lbs5"Not Applicable1/2" Fnpt0.1 Psi0.1 Psi$183.88
RFQ
B3911010 CFM.2 Lbs6 5/8"Not Applicable1/2" Fnpt0.3 Psi0.3 Psi$201.59
RFQ
C3911120 CFM.6 Lbs5"1 1/4"1" Slip0.3 Psi2.1 Psi$268.86
RFQ
B3911320 CFM.6 Lbs5"1 87/100"2" Mnpt0.3 Psi2.1 Psi$282.30
RFQ
D3911220 CFM1.4 Lbs8"1 1/4"1" Slip0.3 Psi2.1 Psi$288.03
RFQ
B3911420 CFM1.4 Lbs8"1 87/100"2" Mnpt0.3 Psi2.1 Psi$299.63
RFQ
TRICO -

Watchdog Desiccant Breathers

StyleModelHeightDiameterConnectionAir FlowFluid VolumeWater CapacityPrice (ex. VAT)
A391332"3.25"1/2" FNPT5 Cfm37 Gpm.104 Lbs$58.12
RFQ
B391312"2"1/2" FNPT5 Cfm37 Gpm.032 Lbs$47.74
RFQ
C391343 1/4"3.25"1/2" FNPT5 Cfm37 Gpm.18 Lbs$61.29
RFQ
D391323 1/4"2"1/2" FNPT5 Cfm37 Gpm.056 Lbs$53.85
RFQ
E391016 1/4"5"1" Male Friction Fit20 CFM150 Gpm.4 Lbs$131.26
RFQ
F391029 1/4"5"1" Male Friction Fit20 CFM150 Gpm.9 Lbs$152.01
RFQ
G3910811 1/4"5"2" MNPT20 CFM150 Gpm1.3 Lbs$286.08
RFQ
StyleModelStyleConnection SizeWater CapacityAir FlowTube LengthPrice (ex. VAT)
A36915Without Sample Port1/2"0.9 Lbs20 CFM-$437.12
RFQ
A36903Without Sample Port1/2"0.9 Lbs20 CFM-$335.72
RFQ
A36916Without Sample Port1/2"0.9 Lbs20 CFM-$486.53
RFQ
A36902Without Sample Port1/2"0.9 Lbs20 CFM-$301.60
RFQ
A36914Without Sample Port1/2"0.9 Lbs20 CFM-$407.25
RFQ
A36904Without Sample Port1/2"0.9 Lbs20 CFM-$382.87
RFQ
A36906With Sample Port1/2"0.9 Lbs20 CFM12"$571.76
RFQ
A36917With Sample PortNot Applicable0.9 Lbs20 CFM12"$606.15
RFQ
A36919With Sample Port1/2"0.9 Lbs20 CFM12"$715.16
RFQ
A36912With Sample Port1/2"0.9 Lbs20 CFM24"$575.64
RFQ
A36909With Sample Port1/2"0.9 Lbs20 CFM18"$571.76
RFQ
A36921With Sample Port1/2"0.9 Lbs20 CFM18"$738.28
RFQ
A36905With Sample PortNot Applicable0.9 Lbs20 CFM12"$514.03
RFQ
A36910With Sample Port1/2"0.9 Lbs20 CFM18"$569.10
RFQ
A36907With Sample Port1/2"0.9 Lbs20 CFM12"$571.76
RFQ
A36911With Sample PortNot Applicable0.9 Lbs20 CFM24"$461.55
RFQ
A36918With Sample Port1/2"0.9 Lbs20 CFM12"$655.28
RFQ
THOMAS & BETTS -

Drain Breathers

StyleModelPrice (ex. VAT)
AK8-14R-D$1.16
RFQ
AK8-38R-D$1.46
RFQ
Arrow Pneumatics -

Silencers

StyleModelPrice (ex. VAT)
AASQF-4M$24.20
AASQF-2M$16.01
AASQF-3M$24.40
Arrow Pneumatics -

Exhausts

StyleModelPrice (ex. VAT)
AASP-2$2.83
BASP-3$5.28
BASP-1$3.44
BASP-8$15.80
BASP-4$8.15
BASP-6$8.90
MILTON-INDUSTRIES -

Exhausts

StyleModelPrice (ex. VAT)
A1086-8$17.48
B1086-6$80.76
C1086-2$62.09
Arrow Pneumatics -

Silencer Mufflers

StyleModelPrice (ex. VAT)
AASQF-8M$43.51
AASQF-6M$41.96
MILTON-INDUSTRIES -

Breathers

StyleModelPrice (ex. VAT)
A1088-8$61.41
A1088-6$44.58
B1088-4$63.55
APPROVED VENDOR -

Reservoir Breathers

Reservoir breathers are designed to protect precision hydraulic components in a hydraulic system. These breathers protect the hydraulic reservoir by preventing the entry of solid particles. They are made of polyamide / nickel chrome-plated steel to withstand an operating temperature of 200 degrees Fahrenheit. These reservoir breathers come with 40 micron filter media for an efficiency rating of 99%.

StyleModelBody LengthItemNPT InletOutside Dia.TypePrice (ex. VAT)
A24W7071.5"Reservoir Breather, Miniature3/4"1.77"Miniature$9.99
A24W7061.5"Reservoir Breather, Miniature1/2"1.57"Miniature$10.74
B24W7053"Reservoir Breather, Standard3/4"3"Standard$43.53
C24W7096.1"Reservoir Filler Breather-3"Standard$31.88
PARKER -

Reservoir Breather, 1 Inch NPT Inlet

Parker & desiccant breathers are recommended for use in hydraulic systems that experience high humidity and temperature swings. These reservoir breathers are designed to remove moisture from ambient air and comprise coloured silica gel desiccant which changes colour when the need arises for changing the inactive filters. They feature a copolymer polypropylene casing & cap for ensuring shock absorption and stress-crack resistance, respectively. For removing airborne contaminants and protecting the filter pads against external damage, these units come equipped with foam pads capable of being operated at temperatures ranging from -20 to 250 degrees F. Choose from a wide range of these hydraulic reservoir breathers, available in body lengths of 5, 7 and 9 inches on Raptor Supplies.

StyleModelBody LengthPrice (ex. VAT)
A934330T5"$136.01
A934331T7"$147.10
A934332T9"$180.35
LOVEJOY -

Filler Breathers

StyleModelPrice (ex. VAT)
A84527101802$35.87
RFQ
A84527101803$40.76
RFQ
A84527101801$37.51
RFQ
StyleModelMicronsSizePrice (ex. VAT)
A9202553-$60.76
A920250101/4 Male NPT$31.98
RFQ
APPROVED VENDOR -

Filler Breather Side Mount

ModelItemPrice (ex. VAT)
24W708AB7ZTT$74.54
OIL SAFE -

Desiccant Breather, Tank, 3.25 Inch Dia., 3 Inch Tall

ModelItemPrice (ex. VAT)
Z134CD9VMW$608.16
RFQ
OIL SAFE -

Sintered Breather, 3 micron, SS

ModelItemPrice (ex. VAT)
465520CD9VVH$46.25
RFQ

Breathers

Breathers are designed for cleaning air that enters the reservoir when the fluid level drops from normal system cycling. Raptor Supplies offers a range of these breathers from brands like Parker, Oil Safe and Lovejoy. Parker hydraulic tank desiccant breathers absorb moisture from the air as they enter the hydraulic tank, reservoir, container, or any other hydraulic system components. These moisture-removal breathers are equipped with a colored desiccant that changes the color to indicate when the filter needs changing. They are available in hydraulic, miniature, side mount and standard designs.

We are here to help!

Looking for a part not listed here?