Please note that the item you have bought is a 115V.

Brass Pipe Fittings | Raptor Supplies Worldwide

Brass Pipe Fittings

Filter

Xl-C Tees, Copper, Press x Press x FNPT
Item:
$279.14 - $398.24 /unit (ex. VAT)
See 6 Variants
Tees, Zero Lead Bronze, Press x Press x FNPT
Item:
$23.76 - $89.90 /unit (ex. VAT)
See 11 Variants
VS216P series, Reducing Nipple
Item: AJ3BDQ
$3.39 - $16.89 /unit (ex. VAT)
See 6 Variants
Street Elbow, 45 Degrees
Item: AJ3BMU
$3.88 - $36.33 /unit (ex. VAT)
See 6 Variants
Reducing Adapter, Brass
Item: AJ3BQM
$4.00 - $28.91 /unit (ex. VAT)
See 12 Variants
VS211P series, Square Head Plug
Item: AJ3BQZ
$1.44 - $12.86 /unit (ex. VAT)
See 5 Variants
Hex Nipple, Brass
Item: AJ3BWG
$2.30 - $18.55 /unit (ex. VAT)
See 7 Variants
VS219P series, Countersink Plug
Item: AJ3BMR
$1.28 - $7.70 /unit (ex. VAT)
See 5 Variants
Nickel Plated Brass MNPT x FNPT Reducing Bushing
Item: AJ3EJA
$4.14 - $7.31 /unit (ex. VAT)
See 4 Variants
Street Elbow, 90 Degrees
Item: AJ3EJR
$7.01 - $22.10 /unit (ex. VAT)
See 4 Variants
Female Elbow, 90 Degrees, FNPT, Brass
Item: AJ3FCX
$46.75 - $74.86 /unit (ex. VAT)
See 4 Variants
Tee
ALPHA FITTINGS

Tee

Item: AJ3GFH
$8.28 - $19.25 /unit (ex. VAT)
See 4 Variants
Coil-Connect Kits, Brass
Item: CN2FLN
$414.96 - $1,684.80 /unit (ex. VAT)
See 22 Variants
VS2202P series, Extruded Street Elbow, 90 Degrees
Item: AJ3BCU
$3.00 - $30.34 /unit (ex. VAT)
See 11 Variants
ThrU Hull, Size 1-1/4 Inch Npsm, Bronze
Item: BZ2UHT
Model: 65BF752
$78.00 /unit (ex. VAT)
Add to Cart
ThrU Hull, Size 1 Inch Npsm, Bronze
Item: BZ2UHR
Model: 65BF751
$49.62 /unit (ex. VAT)
Add to Cart
ThrU Hull, Size 2-1/2 Inch Npsm, Bronze
Item: BZ2UHW
Model: 65BF755
$144.58 /unit (ex. VAT)
Add to Cart
Thru Hull, Size 1/2 Npsm, Bronze
Item: BZ2UHY
Model: 65BF797
$43.32 /unit (ex. VAT)
Add to Cart
ThrU Hull, Size Long, 3/4 Inch Npsm
Item: BZ2UHZ
Model: 65BF803
$87.36 /unit (ex. VAT)
Add to Cart
Automatic Air Vent, 1/4-18 NPT, Brass
Item: BR3MMH
Model: NMB2023
$24.26 /unit (ex. VAT)
RFQ
Elbow With Ports, 1/2 Inch Size, Brass
Item: BU4TQY
Model: B055450PW
$13.00 /unit (ex. VAT)
RFQ
12...1213

Brass Pipe Fittings

Brass pipe fittings are designed for changing the direction of the liquid flow, adapting to different sizes and shapes and regulating or measuring the fluid flow. These units are capable of resisting the harsh oxidation reactions caused by water, acids, heat, minerals or peaty soil. Raptor Supplies offers a wide range of these brass tube fittings from brands like Adapt-All, Alpha Fittings, Grainger, Milton Industries, Mueller Industries, Parker, Texas Pneumatic Tools and Anderson Metals. Parker heavy-duty hex head plugs are designed for handling extremely high pressures and feature fine threadings that work as a sealant for additional protection against leakage. These compression fittings are available in various hex and pipe sizes with pressure ratings up to 5600 PSI. Anderson Metals couplings feature Female National Pipe Taper (NPT) threads for connecting with both similar or dissimilar male threaded pipes and offer excellent rigidity, torsional stiffness and sealing characteristics with a maximum operating pressure and temperature of 400 PSI and 400 degrees F, respectively. Choose from a wide range of these brass FNPT couplings with pipe sizes ranging between 1 and 2 inches on Raptor Supplies.

We are here to help!

Looking for a part not listed here?