Please note that the item you have bought is a 115V.

Eagle Bollards | Raptor Supplies Worldwide

EAGLE Bollards

Carbon-steel / polyethylene bollards used to create a maintenance-free caution zone for preventing ram-raiding or car accidents. Optional rubber bases to provide maximum stability also available

Filter

EAGLE -

Bollard Post

StyleModelColorDepthDiameterHeightWeightPrice (ex. VAT)
A1749Black-5"-2 Lbs.$17.36
B1759Black5-1/4"--2 Lbs.$19.82
C1769Black-7"-2 Lbs.$20.02
A1758Black-5"-2 Lbs.$20.02
D1742-10Yellow4.5"-24"22 lb.$121.80
RFQ
C1764Yellow6.7"-42"72 Lbs.$399.93
E1754Yellow-5"42"53 Lbs.$422.47
F1753Yellow5"-36"47 Lbs.$449.15
D1742Yellow4.5"-24"35 Lbs.$192.09
G1755Yellow5.6"-24"45 lb.$232.60
D1744Yellow4.5"-42"50 Lbs.$298.29
D1744-10Yellow4.5"-42"30 lb.$193.20
RFQ
D1743-10Yellow4.5"-36"28 lb.$172.20
RFQ
D1743Yellow4.5"-36"45 lb.$229.73
H1763-10Yellow6.7"-36"40 lb.$193.20
RFQ
C1763Yellow6.7"-36"65 lb.$317.55
E1752Yellow5"-24"35 Lbs.$209.75
D1757Yellow5.6"-42"67 lb.$336.31
G1756Yellow5.6"-3660 lb.$283.55
H1764-10Yellow6.7"-42"44 lb.$210.00
RFQ
EAGLE -

Bollard Post and Sleeve

Eagle bollard post sleeves are used to refurbish old bollards and are designed to easily slide over existing posts and save the additional cost of either scrapping the old billboards or repainting them. These sleeves feature high-density polyethylene construction with UV inhibitors that resist rusting, cracking and fading of the exterior surfaces and come equipped with a foam installation kit for a better fit. They are available in 36 and 42 inch height options on Raptor Supplies.

StyleModelInside Dia.Outside Dia.Overall HeightPrice (ex. VAT)
A1744PS4.5"5"42"$324.95
B1743PS4.5"5"36"$282.47
C1764PS6.625"7"36"$425.87
C1763PS6.625"7"36"$341.15
EAGLE -

Poly Bollard

Eagle poly bollard posts are used to create an economical maintenance-free caution zone in areas facing a massive influx of crowd. These posts feature high-density polyethylene construction that provides excellent chemical resistance, even in extreme weather conditions and come equipped with a poly base and anchor slots for increased stability. Choose from a wide range of these poly posts, available in 5 and 7 inch width options& on Raptor Supplies.

StyleModelWeightWidthPrice (ex. VAT)
A17315 Lbs.5"$97.87
A17338 lb.7"$107.96
EAGLE -

Molded Rubber Base, 12 In Dia x 6 In H, For Decorative Post Sleeves

ModelItemPrice (ex. VAT)
1718BASEAG8ECJ$49.07
EAGLE -

Steel Weighted Base

ModelItemPrice (ex. VAT)
1731BASEAG8EDE$89.76

We are here to help!

Looking for a part not listed here?