Please note that the item you have bought is a 115V.

Boiler Feed Pump | Raptor Supplies Worldwide

Boiler Feed Pump

Filter

HOFFMAN -

Pump Boiler Feed

ModelItemPrice (ex. VAT)
50VBFS-BAD9EJK$6,696.96
TRICO -

Boiler Feed Pump Kit, Closed System Oiler and Breather, 1/2 NPT Ball Valve

ModelItemPrice (ex. VAT)
40408CD6UQL$519.61
RFQ

Boiler Feed Pump

Hoffman replacement boiler feed pumps are used to supply feedwater to compatible boiler and heating systems. These continuous-duty pumps feature a cast-iron volute integrated with a wear ring, and a bronze impeller to seal the fluid pressure leakage. They are equipped with threaded stainless-steel shafts and permanently lubricated ball bearings to deliver flow rates up to 15 gpm at a maximum fluid temperature of 210 degrees Fahrenheit. These simplex pumps facilitate a 4-bolt flange mounting configuration for automatic alignment of the motor with respect to the load requirement.

We are here to help!

Looking for a part not listed here?