A | 0310046404 | -20 Degrees to 150 Degrees F | Malleable Iron | 150 | FNPT | 300 psi@150 Degrees F | - | 1-1/2" x 1-1/4" x 1-1/4" | 150 psi | $53.43 | |
B | 0310037007 | -20 Degrees to 150 Degrees F | Malleable Iron | 150 | FNPT | 300 psi@150 Degrees F | - | 1/2" x 1/2" x 3/8" | 150 psi | $12.78 | |
C | 0300057627 | -20 Degrees to 150 Degrees F | Cast Iron | 125 | FNPT | 175 psi@-20 Degrees to 150 Degrees F | - | 2" x 1" x 2-1/2" | 125 psi | $134.81 | |
C | 0300058203 | -20 Degrees to 150 Degrees F | Cast Iron | 125 | FNPT | 175 psi@-20 Degrees to 150 Degrees F | - | 3" x 3" x 2" | 125 psi | $190.39 | |
C | 0300058401 | -20 Degrees to 150 Degrees F | Cast Iron | 125 | FNPT | 175 psi@-20 Degrees to 150 Degrees F | - | 3" x 3" x 1-1/2" | 125 psi | $202.95 | |
C | 0300058609 | -20 Degrees to 150 Degrees F | Cast Iron | 125 | FNPT | 175 psi@-20 Degrees to 150 Degrees F | - | 3" x 3" x 1-1/4" | 125 psi | $193.59 | |
C | 0300058807 | -20 Degrees to 150 Degrees F | Cast Iron | 125 | FNPT | 175 psi@-20 Degrees to 150 Degrees F | - | 3" x 3" x 1" | 125 psi | $174.10 | |
C | 0300059003 | -20 Degrees to 150 Degrees F | Cast Iron | 125 | FNPT | 175 psi@-20 Degrees to 150 Degrees F | - | 3" x 3" x 3/4" | 125 psi | $286.39 | |
C | 0300059409 | -20 Degrees to 150 Degrees F | Cast Iron | 125 | FNPT | 175 psi@-20 Degrees to 150 Degrees F | - | 3" x 2-1/2" x 3" | 125 psi | $205.08 | |
C | 0300059607 | -20 Degrees to 150 Degrees F | Cast Iron | 125 | FNPT | 175 psi@-20 Degrees to 150 Degrees F | - | 3" x 2-1/2" x 2-1/2" | 125 psi | $201.35 | |
C | 0300061207 | -20 Degrees to 150 Degrees F | Cast Iron | 125 | FNPT | 175 psi@-20 Degrees to 150 Degrees F | - | 3" x 2" x 2" | 125 psi | $205.08 | |
C | 0300062403 | -20 Degrees to 150 Degrees F | Cast Iron | 125 | FNPT | 175 psi@-20 Degrees to 150 Degrees F | - | 3" x 1" x 3" | 125 psi | $205.08 | |
C | 0300078003 | -20 Degrees to 150 Degrees F | Cast Iron | 125 | FNPT | 175 psi@-20 Degrees to 150 Degrees F | - | 3" x 3" x 4" | 125 psi | $517.00 | |
B | 0310036207 | -20 Degrees to 150 Degrees F | Malleable Iron | 150 | FNPT | 300 psi@150 Degrees F | - | 3/8" x 3/8" x 1/4" | 150 psi | $14.98 | |
A | 0310037601 | -20 Degrees to 150 Degrees F | Malleable Iron | 150 | FNPT | 300 psi@150 Degrees F | - | 1/2" x 3/8" x 3/8" | 150 psi | $15.74 | |
C | 0300056207 | -20 Degrees to 150 Degrees F | Cast Iron | 125 | FNPT | 175 psi@-20 Degrees to 150 Degrees F | - | 2-1/2" x 1" x 2" | 125 psi | $135.88 | |
B | 0310038203 | -20 Degrees to 150 Degrees F | Malleable Iron | 150 | FNPT | 300 psi@150 Degrees F | - | 3/4" x 3/4" x 1/2" | 150 psi | $12.64 | |
B | 0310038708 | -20 Degrees to 150 Degrees F | Malleable Iron | 150 | FNPT | 300 psi@150 Degrees F | - | 3/4" x 1/2" x 3/4" | 150 psi | $15.69 | |
A | 0310039201 | -20 Degrees to 150 Degrees F | Malleable Iron | 150 | FNPT | 300 psi@150 Degrees F | - | 3/4" x 3/8" x 3/8" | 150 psi | $53.80 | |
B | 0310039805 | -20 Degrees to 150 Degrees F | Malleable Iron | 150 | FNPT | 300 psi@150 Degrees F | - | 1" x 1" x 3/4" | 150 psi | $16.45 | |
B | 0310040407 | -20 Degrees to 150 Degrees F | Malleable Iron | 150 | FNPT | 300 psi@150 Degrees F | - | 1" x 1" x 1/4" | 150 psi | $21.91 | |
B | 0310041009 | -20 Degrees to 150 Degrees F | Malleable Iron | 150 | FNPT | 300 psi@150 Degrees F | - | 1" x 3/4" x 1/2" | 150 psi | $18.06 | |
B | 0310041603 | -20 Degrees to 150 Degrees F | Malleable Iron | 150 | FNPT | 300 psi@150 Degrees F | - | 1" x 1/2" x 1/2" | 150 psi | $19.09 | |
A | 0310042205 | -20 Degrees to 150 Degrees F | Malleable Iron | 150 | FNPT | 300 psi@150 Degrees F | - | 1/2" x 1/2" x 1" | 150 psi | $24.00 | |
B | 0310042809 | -20 Degrees to 150 Degrees F | Malleable Iron | 150 | FNPT | 300 psi@150 Degrees F | - | 1-1/4" x 1-1/4" x 1/2" | 150 psi | $29.73 | |