Bench Grinder Accessories

Filter

Bench grinder accessories are tools and attachments used with a bench grinder to increase its functionality and productivity. Raptor Supplies offers a wide range of these accessories including an eye ... Read More

Please note that the item you have bought is a 115V.

DAYTON -

Grinding Wheel Dressers

StyleModelConstructionDiameterFace WidthFunctionLengthPrice (ex. VAT)
A2X951Four Star-toothed Hardened Steel Cutters and Two Spacers1 1/4"0.45"Four Star-toothed Hardened Steel Cutters and Two Spacers8.5"$20.48
B6Z851Hardened Steel2 3/8"0.93"For Firm Contact with Grinding Wheel14.5"$60.15
DAYTON -

Bench Grinder Stands

StyleModelPrice (ex. VAT)
A49H005$112.49
B400H50$175.75
RFQ
StyleModelPrice (ex. VAT)
A9682902$87.27
RFQ
A9682901$30.91
RFQ
DAYTON -

Eye Shield Kit Bench Grinder Replacement

ModelItemPrice (ex. VAT)
5PZP2AE6DPN$21.08
JET TOOLS -

Stand For Bench Grinders 30.6 In

ModelItemPrice (ex. VAT)
577172AA8GWP$311.94
DAYTON -

Grinder Tool Stand

ModelItemPrice (ex. VAT)
4Z154AE2QRX$227.04
PALMGREN -

Floor Stand, Heavy Duty, Steel

ModelItemPrice (ex. VAT)
9670109CH3QLR$1,370.91
RFQ

Features

Palmgren Grinding Wheel Dressers

  • These dressers are designed to restore the profile of grinding wheels that have been worn out or damaged due to extended use.
  • They feature a cast iron construction for superior durability and an ergonomic handle for a comfortable grip.
  • Their small and lightweight design makes them easy to use and store.
  • They include durable cutters that can be made to fit against the rotating grinding wheel and moved back & forth to remove any high spots or irregularities.

Jet Tools Bench Grinder Stand

  • This compact stand allows a stable platform to mount the bench grinder in facilities where space is limited.
  • It has a heavy-duty cast iron construction to provide superior strength and durability.
  • This grinder stand has a wide stance base that provides maximum stability against vibrations during the operation.
  • It also includes a coolant tank and tool tray on an adjustable platform for user convenience.
  • The stand's universal design allows compatibility with all JET bench grinders.

Frequently Asked Questions

What is the use of a coolant tank?

A coolant tank is a reservoir that holds a coolant or cutting fluid during grinding operations. It is mounted on the back of the bench grinder stand and provides a convenient way to cool and lubricate the grinder wheel when it is in use. The fluid helps to prevent overheating and damage to the grinding wheel, as well as helps to remove debris and swarf from the workpiece.

What tools come included in Dayton eyeshield replacement kit?

Dayton's bench grinder eyeshield kit typically consists of two lower eyeshield brackets, two Plexi eye shields and four pan head screws. The shields are designed to provide the user's eyes from sparks, debris and other hazards that may occur during grinding operations.

What are the cutters in Palmgren dressers made of?

The cutters in Palmgren dressers are composed of hardened steel that is able to withstand high temperatures and pressures during the grinding process.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.