Please note that the item you have bought is a 115V.

Belt Drive Motors | Raptor Supplies Worldwide

Belt Drive Motors

Filter

CENTURY -

7/8" Shaft Diameter Belt Drive Motors

StyleModelNameplate RPMBody Dia.Frame MaterialNominal EfficiencyRPM RangeShaft LengthStud PatternVoltagePrice (ex. VAT)
AH887L17256.5"Rolled Steel83.1%1701-18002 5/16"5-13/16"200-230/460$1,088.64
BH1039L34506.625"Steel85.2%3001-36002.25"4-1/8 x 4-1/8"208-230/460$948.08
CENTURY -

1/2" Shaft Diameter Belt Drive Motors

StyleModelMotor DesignBearingsBody Dia.Motor Enclosure DesignMotor Thermal ProtectionMotor TypeMountingNameplate RPMPrice (ex. VAT)
AH1027A3-PhaseBall5.625"Totally Enclosed NonventilatedNone3-PhaseCradle1725$255.74
BGF2014Split-PhaseSleeve5.625"Open Air-OverAutoSplit-PhaseCradle1725$329.74
CSGF2034V2Split-PhaseBall6.5"Open DripproofAutoSplit-PhaseCradle1725/1140$353.06
D925ALSplit-PhaseBall5.625"Open DripproofAutoSplit-PhaseCradle1725/1140$405.15
EBGF2014LSplit-PhaseBall5.625"Open DripproofAutoSplit-PhaseCradle1725/1140$344.58
F889ASplit-PhaseBall5.625"Open DripproofAutoSplit-PhaseBase1725$245.76
GAR2054Split-PhaseSleeve5.625"Open DripproofAutoSplit-PhaseAdjustable Ring1725$348.13
HRS2014Split-PhaseSleeve5.625"Open Air-OverAutoSplit-PhaseCradle1725$293.00
CRB2014Split-PhaseBall5.625"Open Air-OverAutoSplit-PhaseCradle1725$306.51
CBF2054Split-PhaseBall5.625"Open Air-OverAutoSplit-PhaseCradle1725$415.80
IARB2024L2Split-PhaseBall6.5"Totally Enclosed Air-OverNoneSplit-PhaseCradle1725/1140$409.74
JARB2026SV1Split-PhaseBall5.625"Totally Enclosed Air-OverAutoSplit-PhaseCradle1140$356.98
KBF20086V1Split-PhaseBall5.625"Open DripproofAutoSplit-PhaseCradle1140$319.30
LF344V1Split-PhaseBall5.625"Open DripproofAutoSplit-PhaseCradle3450$383.50
CSGF2034V3Split-PhaseBall6.5"Open DripproofAutoSplit-PhaseCradle1725/850$476.81
MARATHON MOTORS -

Multi-Speed Motors, Two-Winding

StyleModelShaft Dia.FrameFull Load AmpsShaft LengthVoltageHPNameplate RPMNominal EfficiencyPrice (ex. VAT)
A254TTDX72781.625"254T20.8-18.4/11.0-10.24.187"200-2307-1/2, 3-1/31770/118087.5%$4,168.84
B256TTDX72641.625"256T12.0/6.54.187"46010, 4-7/161760/117587.5%$4,680.74
C254TTDX72081.625"254T10.0/5.64.187"4607-1/2, 3-1/3175584%$3,672.76
D145TTDR57027/8"145T2.2/1.12.25"4601-1/2, 3/81740/88578.5%$1,666.51
E145TTDR57017/8"145T1.5/0.752.25"4601, 1/41725/86079.5%$1,649.19
CENTURY -

Belt Drive Motors, 5/8" Shaft Diameter

StyleModelMotor DesignBody Dia.EnclosureMotor Enclosure DesignMotor Thermal ProtectionMotor TypeMountingNameplate RPMPrice (ex. VAT)
AH841V13-Phase6.5"Open DripproofOpen DripproofAuto3-PhaseCradle3450$462.84
BH8443-Phase6.5"Open DripproofOpen DripproofAuto3-PhaseCradle3450$669.60
CH717V13-Phase6.5"Open DripproofOpen DripproofNone3-PhaseCradle1745/1140$854.38
DH655V13-Phase6.5"Open DripproofOpen DripproofNone3-PhaseCradle1745/1140$720.40
EH262V23-Phase6.5"Open DripproofOpen DripproofNone3-PhaseCradle1725$537.64
AH843V13-Phase6.5"Open DripproofOpen DripproofAuto3-PhaseCradle3450$659.19
FH1031L3-Phase6.5"Totally Enclosed Air-OverTotally Enclosed Air-OverNone3-PhaseCradle1725$558.98
GH657V13-Phase6.5"Open DripproofOpen DripproofNone3-PhaseCradle1725/1140$805.48
HC426V1Capacitor-Start6.5"Open DripproofOpen DripproofAutoCapacitor-StartCradle/Stud1725$618.41
IRB1204AV1Capacitor-Start6.625"Open DripproofOpen DripproofAutoCapacitor-StartCradle1725$822.79
JC533Capacitor-Start6.5"Open DripproofOpen DripproofAutoCapacitor-StartCradle/Stud1725/1140$960.36
JC471ACapacitor-Start6.5"Open DripproofOpen DripproofAutoCapacitor-StartCradle/Stud1725/1140$928.31
KB589Capacitor-Start6.5"Open DripproofOpen DripproofAutoCapacitor-StartCradle3450$520.93
LB722LCapacitor-Start6.5"Open DripproofOpen DripproofAutoCapacitor-StartCradle3450$735.03
MF390Split-Phase6.5"Open DripproofOpen DripproofAutoSplit-PhaseCradle1725/1140$648.79
MBF2056DSplit-Phase6.5"Open DripproofOpen DripproofAutoSplit-PhaseCradle1140$642.55
NOS2074Split-Phase5.625"OpenOpen Air-OverAutoSplit-PhaseBase1725$319.30
ORB2054DV2Split-Phase6.5"OpenOpenAutoSplit-PhaseCradle1725$483.80
DAYTON -

Belt Drive Motors, 1/2 Inch Shaft Diameter

Dayton belt drive motors turn a pulley or belt to power HVAC equipment such as belt-drive fans, air coolers, roof ventilators and air circulators. These motors feature frames made of steel / rolled steel for structural rigidity and are integrated with ball / sleeve bearings for low rotational friction. They also have a capacitor that provides additional power during startup to deliver high starting torque while running at a maximum speed of 1725 rpm. These motors offer nominal efficiency up to 66% and are available in split-phase & capacitor-start variants.

StyleModelItemInsulation ClassBearingsBody Dia.Length Less ShaftMax. Ambient Temp.Motor ApplicationMotor DesignPrice (ex. VAT)
A3K371Belt Drive MotorBBall5.625"10"40 Degrees CH VAC/RSplit-Phase$410.18
B3K613Belt Drive MotorBBall5.625"6 15/16"40 Degrees CH VAC/RSplit-Phase$351.61
C6K870Belt Drive MotorBSleeve5.625"-40 Degrees CH VAC/RSplit-Phase$380.51
D6K778Belt Drive MotorBBall5.625"8.375"40 Degrees CH VAC/RSplit-Phase$253.88
E6K589Belt Drive MotorBSleeve5.625"8.437"40 Degrees CH VAC/RSplit-Phase$232.75
F6K551Belt Drive MotorBSleeve5.625"7.875"40 Degrees CH VAC/RSplit-Phase$253.70
G6K030Belt Drive MotorBSleeve5.625"8.437"40 Degrees CH VAC/RSplit-Phase$224.44
H5K907Belt Drive MotorBSleeve5.625"-40 Degrees CH VAC/RSplit-Phase$281.56
I4VAG5Belt Drive MotorBBall5.625"8.25"60 Degrees CH VAC/RCapacitor-Start$448.31
J4VAG1Belt Drive MotorBBall5.625"8.75"60 Degrees CH VAC/RSplit-Phase$438.03
K3K772Belt Drive MotorBSleeve5.625"-40 Degrees CH VAC/RSplit-Phase$326.08
L3K771Belt Drive MotorBSleeve5.625"7.437"40 Degrees CH VAC/RSplit-Phase$229.69
M1AGG2Belt Drive MotorBBall5.625"8 11/32"40 Degrees CH VAC/RCapacitor-Start$441.85
N6K871Belt Drive MotorBSleeve5.625"-40 Degrees CH VAC/RSplit-Phase$313.29
O6K426Belt Drive MotorBBall6.437"9.625"40 Degrees CH VAC/RSplit-Phase$473.28
P6K425Belt Drive MotorBBall5.625"9 1/16"40 Degrees CH VAC/RSplit-Phase$403.40
Q4VAF9Belt Drive MotorBBall5.625"7.75"60 Degrees CH VAC/RSplit-Phase$289.49
J4K259Belt Drive MotorFBall5.625"-40 Degrees CH VAC/RSplit-Phase$283.23
R3ZP92Belt Drive MotorBBall5.625"7 27/32"40 Degrees CH VAC/RSplit-Phase$306.84
S3K386Belt Drive MotorBBall5.625"10 1/16"40 Degrees CH VAC/RSplit-Phase$454.18
M1AGG1Belt Drive MotorBBall5.625"7 13/16"40 Degrees CH VAC/RCapacitor-Start$343.86
T6K570Belt Drive MotorBSleeve5.625"8.375"40 Degrees CH VAC/RSplit-Phase$265.66
U5K977Belt Drive MotorBSleeve5.625"7.437"40 Degrees CH VAC/RSplit-Phase$209.06
V5K258Belt Drive MotorBSleeve5.625"8.437"40 Degrees CH VAC/RSplit-Phase$310.03
W4VAG4Belt Drive MotorBBall5.625"8.125"60 Degrees CH VAC/RCapacitor-Start$335.26
ALLPAX GASKET CUTTER SYSTEMS -

Motor, 220V, M3

ModelItemPrice (ex. VAT)
AX1497CE8YWQ$2,132.42
RFQ

Belt Drive Motors

Belt drive motors are used for driving a belt on a pulley in HVAC fans, blowers, air circulators and roof ventilators. Raptor Supplies offers a wide variety of belt motors from Century, Allpax, Dayton and Marathon Motors. Century belt drive motors with 1/2 inch shaft diameter are designed to optimise the power and life of a system. With steel / rolled steel framing, these motors feature ball & sleeve bearings to provide low motor friction and high load capacity. With a maximum nominal efficiency of 64%, they are capable of being operated up to an ambient temperature of 40 degrees C. Dayton belt drive motors are designed with flat motor shafts & open drip proof enclosures to prevent heat build-up inside the motor. These motors feature a capacitor start and split phase design to provide high starting torque. They deliver speed up to 1725 rpm and can be operated up to 60 degrees F. Choose from a wide range of belt drive motors in 1 and 3 phase options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?