Please note that the item you have bought is a 115V.

Belt Drive Blower Accessories | Raptor Supplies Worldwide

Belt Drive Blower Accessories

Filter

PLASTEC -

Weather Hoods

StyleModelDepthHeightMaterialWidthPrice (ex. VAT)
AWH314.87"21.65"Purple Polypropylene15.74"$1,817.11
BWH419.88"28.14"Gray Polypropylene23.09"$4,702.23
DAYTON -

Inlet Guard

Dayton inlet guards are suitable for centrifugal round inline duct blowers to protect personnel and equipment from contaminants and accidental contact with the blower parts. These OSHA inlet guards are applicable for equipment where installations are non-ducted, thus offering additional safety and preventing the risk of damage to the in-line duct blowers from external environments. They have steel construction with zinc plated finish for strength and corrosion resistance and are available in outside diameters ranging from 9-1/2 to 20-3/16 inches.

StyleModelOutside Dia.Price (ex. VAT)
A5RHW79-1/2"$402.30
B5RHW810-13/16"$402.50
C5RHW914-3/16"$446.85
D5RHX016-3/16"$474.13
E5RHX120-3/16"$504.84
DAYTON -

Inlet Guards w/ Mounting Hardware

Dayton inlet guards are used to prevent wear and damage on belt-driven blowers and allow them to operate at higher air temperatures. They feature steel construction with polyester epoxy powder coated finish. These inlet guards are supplied with a mounting hardware for easy installation and are available in outside diameters ranging from 4 to 39 inches on Raptor Supplies.

StyleModelDepthOutside Dia.Price (ex. VAT)
A2RXL81"14-1/2"$278.00
B2RXN31"23-7/8"$377.90
C2RXN11"16-1/2"$259.20
D2RXL51"8"$121.90
B2RXL91"13-1/4"$211.14
E2RXL61"9"$125.66
F2RXL41"6"$91.38
B2RXL71"10"$164.95
G2RXP31"6"$118.48
H2RXP21"5"$95.18
B2RXP11"4"$74.71
I2RXP51"8"$147.09
J2RXP41-5/8"7"$132.61
B2RXN82"32-1/4"$639.20
B2RXN92"39"$607.05
B2RXN72"29"$534.68
B2RXN22"19-5/8"$293.24
K2RXN62"21-1/2"$396.30
L2RXN52-9/16"12-7/8"$189.85
B2RXN42-9/16"26-3/8"$424.33
DAYTON -

Inlet/outlet Guard

StyleModelOutside Dia.Price (ex. VAT)
A5TCN618-9/16"$419.29
B5TCN720-11/16"$416.16
C5TCN824-3/4"$289.91
C5TCN930-1/2"$499.50
APPROVED VENDOR -

Capacitor Cover Steel

StyleModelDepthHeightWidthPrice (ex. VAT)
A3PFZ72-3/4"1 11/16"2 13/16"$10.79
B3PFZ83-1/16"2.187"3 1/16"$12.91
APPROVED VENDOR -

Bearing Kit Self Aligning

StyleModelDiameterMax. HPPrice (ex. VAT)
A5VZU51"1$59.41
A5VZU43/4"3/4$46.96
APPROVED VENDOR -

Blower Shaft Steel

StyleModelDiameterLengthMax. HPPrice (ex. VAT)
A5VZU31"25"1$59.95
A5VZU23/4"20"3/4$31.48
DAYTON -

Outlet Guards With Mounting Hardware

Dayton outlet guards are used to prevent ingress of particulate matter or objects in outlet port of belt drive motors / pumps. These guards feature steel constructed frames and have guard grids in polyester epoxy powder coated finish to provide durability. They are supplied with a mounting hardware for easy installation and are available in 6.5 and 8 inch widths on Raptor Supplies.

StyleModelDepthHeightWidthPrice (ex. VAT)
A2RXR91"39.25"28.5"$632.46
A2RXT41"5"4"$198.03
B2RXR61"21.5"15.88"$358.29
A2RXR41"24"17.38"$410.06
C2RXR21"16.25"11.75"$282.23
D2RXR71"29"21.25"$442.23
E2RXR31"19 5/8"14.25"$314.18
A2RXR81"32.25"23.38"$538.71
F2RXT61"14.63"10.5"$312.29
G2RXT31"4"3.5"$153.29
A2RXR11"13.25"9.62"$258.10
H2RXP81"10.75"6.5"$144.64
I2RXT51"7.5"5.75"$203.71
J2RXP91"11.75"8"$163.06
K2RXR51-1/2"26.25"19.25"$406.01
L2RXP71-5/8"8.25"5.38"$169.93
A2RXT23/4"3.5"3.5"$133.11
M2RXP63/4"7.375"4.25"$167.84
N2RXT13/4"3"3"$163.04
DRI-EAZ -

Carpet Clamp Use With AE6QUD Sahara Prox3

ModelItemPrice (ex. VAT)
F349AE6QUF$85.60
DRI-EAZ -

Extension Duct Use With AE6QUC

ModelItemPrice (ex. VAT)
F405AE6QUH$543.83

We are here to help!

Looking for a part not listed here?