Please note that the item you have bought is a 115V.

Below-the-Hook Pallet Lifters | Raptor Supplies Worldwide

Below-the-Hook Pallet Lifters

Filter

StyleModelCapacityFork WidthHeadroomPrice (ex. VAT)
A93W-1-482000 lb.2"60"$6,951.90
A93W-2-484000 lb.4"62"$8,629.34
StyleModelCapacityFork HeightFork LengthFork WidthHeadroomOverall WidthPrice (ex. VAT)
A90-1-422000 lb.2"42"2"57.5"25"$5,220.28
A90-1-362000 lb.2"36"2"57.5"25"$4,972.48
A90-1-482000 lb.2"48"2"58.5"25"$5,401.99
A90-2-484000 lb.2"48"4"59.5"25"$6,855.74
A90-2-424000 lb.2"42"4"59.5"25"$6,381.93
A90-2-364000 lb.2"36"3"59.5"25"$5,897.59
A90-3-546000 lb.2.5"54"4.5"61.5"30"$10,192.75
A90-3-426000 lb.2.5"42"4.5"61.5"25"$8,127.76
A90-3-486000 lb.2.5"48"4.5"61.5"27"$9,614.55
VESTIL -

HDP Series Pallet Lifters

Adjustable bails are components of Vestil HDP Series pallet lifters designed to lift and transport heavy pallets in warehouses, distribution centres and other industrial settings. They feature a lifting arm or mechanism to engage the pallet or load and are adjustable to accommodate different pallet sizes or load configurations. These units are made of aluminium for durability and corrosion resistance.

StyleModelHeightBail HeightCapacityLengthLifting Height Max.Pallet ClearanceFork LengthFork Saddle WidthPrice (ex. VAT)
AHDP-2-3661.25"5"2000 lbs.46.25"48"48"36"21"$3,164.82
BHDP-2-4261.25"5"2000 lbs.55.88"48"48"42"21"$3,329.98
CHDP-2-4861.25"5"2000 lbs.59.25"48"48"48"21"$3,438.96
DHDP-4-4262.5"5"4000 lbs.51.75"48"48"42"17"$4,093.51
EHDP-4-3662.5"5"4000 lbs.46.44"48"48"36"17"$3,838.56
FHDP-4-4862.5"5"4000 lbs.57.25"48"48"48"17"$4,565.33
GHDP-6-4265.5"7"6000 lbs.49"47.75"47 3/4"42"13"$5,045.38
HHDP-6-4865.5"7"6000 lbs.57.5"47.75"47 3/4"48"13"$5,840.35
IHDP-6-5465.5"7"6000 lbs.61"47.75"47 3/4"54"13"$6,318.89
StyleModelCapacityFork HeightFork WidthHeadroomOverall WidthPrice (ex. VAT)
A94-1-482000 lb.2"2"58"25"$5,945.88
A94-2-484000 lb.2"4"62"25"$7,381.59
A94-3-486000 lb.2.5"4.5"65"27"$9,673.89
VESTIL -

Coil Lifter, 1500 Lb. Capacity, 36 Inch Rod Length

ModelItemPrice (ex. VAT)
HDP-CLAG7UBC$2,150.25
CALDWELL -

Load Lifter Adjustable 2t L43

ModelItemPrice (ex. VAT)
90ACL - 2AE6JEB$8,322.68

Below-the-Hook Pallet Lifters

Pallet jacks are suitable for lifting heavy & bulky loads without the additional requirement of chains & slings in storage facilities, warehouses and shipyards. Raptor Supplies offers a wide array of Caldwell, Dayton and Vestil pallet lifters featuring rugged steel construction for ensuring high strength and protection against corrosive fluids & harsh industrial conditions. Selected pallet lifters from Caldwell come equipped with an adjustable bail facility for balanced handling with different load centres and a maximum load capacity of 6600 lb. The adjustable forks & throat of these lifters facilitate quick fork spread adjustment and easy handling of higher stacked loads, respectively. Dayton pallet jacks are integrated with dual fixed wheels for user convenience and maximum job-site portability. Choose from a wide variety of these pallet jacks available in fork lengths ranging from 36 to 54 inches on Raptor Supplies.

We are here to help!

Looking for a part not listed here?