Please note that the item you have bought is a 115V.

Beam and Steel Anchors | Raptor Supplies Worldwide

Beam And Steel Anchors

Filter

MSA -

Anchorage Sling

StyleModelDepthLengthWidthPrice (ex. VAT)
ASFP22674047"4ft.4.25"$53.93
BSFP226740212.5"24"7"$46.69
CSFP226740612.5"6"7"$65.98
DBI-SALA -

Tie-Off Adaptor

DBI-SALA cable / web tie-off adaptors are designed to set up a temporary anchorage point using a lanyard or a fall arrest device. These units feature a pass-through design that makes attaching the unit to anchorage quick and easy. They conform to ANSI Z359.18, OSHA 1910.140, OSHA 1926.502 standards. The units are available in polyester and stainless steel wire rope webbing materials to provide strong, fast and safe connections. The polyester web tie-off adaptors further come with a 3-inch wide polyester wear pad for added abrasion resistance. For complete personal fall arrest protection, we also offer the brand's beam trolleys, used in conjunction with these adaptors, to provide a secure point of attachment.

StyleModelLengthMaterialWidthPrice (ex. VAT)
A59005504ft.Stainless Steel Wire Rope3/8"$250.88
B10030066"Polyester Webbing3"$105.40
MSA -

Rail Slider Anchor

StyleModelDepthWidthPrice (ex. VAT)
ASFPRS60002/3"1/2"$383.25
B100306088.25"5.25"$319.49
CONDOR -

Cross Arm Strap

StyleModelLengthPrice (ex. VAT)
A19F3916"$84.33
B19F39236"$81.30
MILLER BY HONEYWELL -

Cross Arm Straps

StyleModelMaterialWidthPrice (ex. VAT)
AT7314/6FTAF-1.75"$59.95
B8185/6FTGNKevlar Webbing1.75"$74.04
C8185K/3FTBKKevlar Webbing1.75"$199.73
D8183/6FTGNPolyester2"$95.26
MSA -

Cross Arm Strap

StyleModelDepthLengthMaterialWidthPrice (ex. VAT)
A100028201/2"28"Polyester3"$116.96
B100427928.5"36"Polyester4.5"$20.83
CSFP226750312.5"36"Polyester8"$58.25
CSFP226750412.5"4ft.Vinyl Coated Galvanized Cable6.5"$72.89
D50528217"5ft.Polyester3.5"$79.14
FALLTECH -

Welding Choker Anchor Kevlar Webbing 3 Feet

ModelItemPrice (ex. VAT)
G7245AG9LUV$94.60
DBI-SALA -

Anchorage Connector Temporary 72 Inch Length

ModelItemPrice (ex. VAT)
5900551AB8RGM$282.03
MSA -

Anchorage Connector Zinc Plated Steel

ModelItemPrice (ex. VAT)
506632AD2EFE$46.90
MILLER BY HONEYWELL -

Cross Arm Strap Temporary Steel

ModelItemPrice (ex. VAT)
SG8183-10/60FTAE6FXH$1,231.33
FALLTECH -

Arc Flash Choker Anchor Nomex Webbing 3 Feet

ModelItemPrice (ex. VAT)
G72493FTAG9LUW$109.10
MSA -

Sliding Beam Anchor Temperature 4-13-1/2 Inch Length

ModelItemPrice (ex. VAT)
10144431AB8JWX$412.43
DBI-SALA -

Beam Anchor Temporary 2-1/2-12 Inch Diameter

ModelItemPrice (ex. VAT)
2108406AC3NPF$873.36
MILLER BY HONEYWELL -

Beam Trolley 3-4-1/2 Inch Length Steel

ModelItemPrice (ex. VAT)
9065/BKAD2EFM$896.50
FALLTECH -

Choker Anchor 6 Feet Length Polyester

ModelItemPrice (ex. VAT)
G7272AH6ZZB$51.60
DBI-SALA -

Cross Arm Strap Temporary 36 Inch Length

ModelItemPrice (ex. VAT)
1003000AC3NNT$101.63
FALLTECH -

Beam Clamp Temporary 3-13 Inch Length

ModelItemPrice (ex. VAT)
G7533AA8NFZ$346.25
MILLER BY HONEYWELL -

Cross Arm Chain Temporary 410 Lb.

ModelItemPrice (ex. VAT)
440/6FTAD3JCP$735.89
MILLER BY HONEYWELL -

Cross Arm Strap, 400 lbs. Capacity, 12 ft. Overall Length, D-Ring

ModelItemPrice (ex. VAT)
8183/12FTGNCH9YNF$179.56
RFQ
VESTIL -

Basket Lifting Spreader Beam, 4000 Lb. Capacity

ModelItemPrice (ex. VAT)
SBM-40-BLBCE3EVG$1,441.25
RFQ
MILLER BY HONEYWELL -

Beam Anchor 400 Lb.

ModelItemPrice (ex. VAT)
475/AD9ECN$2,047.93
RFQ
12

Beam And Steel Anchors

Beam and steel anchors are designed to provide overhead anchorage of personal fall arrest systems. These units help workers stay stable when working at elevated heights and can be easily attached or removed from steel I-beams creating a portable and secure anchor point. Raptor Supplies offers a wide range of these steel beam anchors from brands like Condor, DBI-SALA, Falltech, Miller by by Honeywell, MSA, Protecta and Vestil. MSA cross arm straps provide maximum protection to lanyards or lifelines in personal fall arrest system (PFAS) and restrain systems (especially in slopes). These ANSI-rated double D-ring connector straps can handle tensile loads up to 5000 lb without breaking or fracturing when stretched. They also facilitate temporary installation and are available in polyester and vinyl material options. Falltech beam anchors feature a threaded crossbar and jaws with knurled rings for fine adjustment. These units can be installed temporarily or permanently on vertical or horizontal I-beams and offer a high degree of mobility with a maximum load capacity of 425 lb. Choose from a wide range of these products available in 13 and 18 inches length options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?