Please note that the item you have bought is a 115V.

Battery Operated Sump Pumps | Raptor Supplies Worldwide

Battery Operated Sump Pumps

Filter

Battery operated sump pumps protect against overflooding damages. These pumps come in handy when the primary pump fails due to mechanical failure, power outages or excessive use. Raptor Supplies ... Read More

PRO SERIES SUMP PUMPS -

Battery Backup Sump Pumps

StyleModelAmpsTypePrice (ex. VAT)
APHCC-173010Medium Capacity$665.24
BPHCC-240016High Capacity$974.36
LITTLE GIANT PUMPS -

Battery Backup Sump Pumps

StyleModelPrice (ex. VAT)
A506411$1,419.23
RFQ
B506410$1,649.09
RFQ
C506406$828.63
RFQ
D506407$896.60
RFQ
ZOELLER -

Back Up Pump System 12 Vdc 23 Amps

ModelItemPrice (ex. VAT)
585-0008AC3EMX$2,115.40
PRO SERIES SUMP PUMPS -

Pump Battery Backup

ModelItemPrice (ex. VAT)
PHCC-1000AD8WWE$443.88

Battery Operated Sump Pumps

Raptor Supplies offers a wide array of PHCC Pro Series and Zoeller battery operated sump pumps providing protection against overflooding damages. These pumps come handy when the primary pump fails due to mechanical failure, power outages or excessive use. They feature an automatic start facility to handle abrupt motor failures and a monitoring system to regulate the power supply and battery life. Selected models further come integrated with a computer-programmed battery charging system to keep the batteries fully charged at all times and keep a check on minimal water loss.

Features

PHCC PRO SERIES Battery Backup Sump Pumps

  • They feature ABS plastic housing for resisting corrosion.
  • These battery operated sump pumps feature dual float switches for added reliability.
  • They are equipped with an automatic switch for switching power to DC when alternating current fails.
  • Selected models feature remote monitoring with PRO Series connect module for real time notification.

Little Giant Battery Back-Up Sump System

  • They can be operated at liquid temperatures up to 120 degrees F.
  • These battery operated sump pumps feature an internal and external body of cast iron and plastic, respectively for structural rigidity and resisting corrosion on exposed surfaces.
  • They have a 1/2 HP motor providing 47 GPM flow rate at 20 feet head.
  • These battery operated sump pumps have a diaphragm actuation switch for operating them at variations of water level.
  • They have ceramic shaft seal material for preventing liquid from escaping.

Frequently Asked Questions

How do I maintain my battery-operated sump pump?

Regular maintenance of your battery-operated sump pump is important to ensure that it will operate properly when needed. This includes checking the battery charge level, testing the pump periodically and replacing the battery as needed.

How does a battery-operated sump pump work?

A battery-operated sump pump works by using a rechargeable battery to power the pump motor. When the primary sump pump fails or there is a power outage, the battery-operated pump is activated and begins pumping water out of the sump pit.

We are here to help!

Looking for a part not listed here?