Please note that the item you have bought is a 115V.

Bar, Pipe and L Clamps | Raptor Supplies Worldwide

Bar Pipe And L Clamps

Filter

WESTWARD -

L-clamp Economy 4-3/4 Inches D

StyleModelMax. Jaw OpeningPrice (ex. VAT)
A2FGN78"$108.34
B2FGN810"$52.96
C2FGN912"$62.39
BESSEY -

Sliding Arm Bar Clamp 12 Inch 1320 Smooth

ModelItemPrice (ex. VAT)
1200-S12AH8TZJ$98.36
BESSEY -

Sliding Arm Bar Clamp 12 Inch 4-3/4 Deep

ModelItemPrice (ex. VAT)
GSL30AA8MDT$94.73
BESSEY -

Sliding Arm Bar Clamp 24 Inch 5-1/2 Deep

ModelItemPrice (ex. VAT)
GSM60AA8MDZ$167.94
BESSEY -

Sliding Arm Bar Clamp 12 Inch 2660 Standard

ModelItemPrice (ex. VAT)
SQ-12AH8TZP$138.33
BESSEY -

Sliding Arm Bar Clamp 4 Inch 3-1/8 Deep

ModelItemPrice (ex. VAT)
GS12-8KAA8MDK$24.28
BESSEY -

Sliding Arm Bar Clamp 20In 2660 Standard

ModelItemPrice (ex. VAT)
SQ-20AH8TZQ$183.73
BESSEY -

Sliding Arm Bar Clamp Deep 24 Inch 12 Deep

ModelItemPrice (ex. VAT)
CDS 24-12WPAA8MFL$179.28
BESSEY -

Sliding Arm Bar Clamp 10 Inch 4-3/4 Deep

ModelItemPrice (ex. VAT)
GS25KAA8MDP$49.86
BESSEY -

Sliding Arm Bar Clamp 12 Inch 5-1/2 Deep

ModelItemPrice (ex. VAT)
GSM30AA8MDW$115.81
WESTWARD -

Clutch Style 1/2 Inch Pipe Clamp

ModelItemPrice (ex. VAT)
4YR40AE2NQV$16.53
BESSEY -

Sliding Arm Bar Clamp 12 Inch 4880 Swivel

ModelItemPrice (ex. VAT)
STB-12AH8TZV$292.36
WESTWARD -

L-clamp Light Duty 6 Ln

ModelItemPrice (ex. VAT)
10D601AA2CGE$38.69
BESSEY -

Sliding Arm Bar Clamp 9 Inch 5-1/2 Deep

ModelItemPrice (ex. VAT)
GSM25AA8MDV$100.74
BESSEY -

Sliding Arm Bar Clamp Deep 24 Inch 20 Deep

ModelItemPrice (ex. VAT)
CDS24-20-WPAA8MFM$278.70
BESSEY -

Sliding Arm Bar Clamp 24In 1320 Swivel

ModelItemPrice (ex. VAT)
TG7.024+2KAH8TZW$85.53
BESSEY -

Sliding Arm Bar Clamp 16 Inch 5-1/2 Deep

ModelItemPrice (ex. VAT)
GSM40AA8MDX$137.60
BESSEY -

Seam Clamp 48.5 Lbs Vacuum Cups 2-1/8 In

ModelItemPrice (ex. VAT)
PS55AA8MFG$287.00
BESSEY -

Sliding Arm Bar Clamp 12 Inch 5-1/2 Deep

ModelItemPrice (ex. VAT)
GS30KAA8MDQ$64.74
WESTWARD -

L-clamp Regular Duty 40 Ln

ModelItemPrice (ex. VAT)
10D616AA2CGL$241.76
BESSEY -

Sliding Arm Bar Clamp 11 Inch 4 Inch D

ModelItemPrice (ex. VAT)
SG30VADAD3EMB$148.08

Bar Pipe And L Clamps

Raptor Supplies offers a wide range of bar, pipe and L clamps from brands like Bessey,Irvin, Mayhew, Westward and Wilton. These are widely used in woodworking assembly applications to hold the joints securely while the glue sets. Bessey bar clamps feature an anti-slip system in which the set screw is moulded into the sliding arm and interlocks with the serrated rail to prevent slippages. These clamps have comfortable 2K composite handles which provide a better grip and a corrugated design equipped with malleable cast jaws for additional strength. They are further equipped with a profiled steel rail which acts as a dependable reinforcement against torsional forces.
Westward bar, pipe and L clamps come with an adjustable, fast-acting sliding arm with an all-steel, spring-tempered design. The adjustable swivel pads of these clamps tilt to accommodate angular workpieces. The brand's pipe clamps also have separate sliding components that can be mounted on any pipe lengths to create an additional clamp-like structure. Choose from a broad variety of these clamps available in load capacities ranging from 1000 to 1500 lb on Raptor Supplies.

We are here to help!

Looking for a part not listed here?